customer-service Help

Cut Off Milwaukee

If you need a cut off milwaukee we have them at everyday low prices.

Shop Cut Off Milwaukee

$143.62

The M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20, 000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light.

View Full Product Details

MILWAUKEE 3" Carbide Abrasive Blade

Zoro # G1625545 Mfr # 49-94-3005
$14.94

The Milwaukee 49-94-3005 is a 3 in. x Carbide abrasive blade intended to be a general-purpose blade paired with the Milwaukee M12 fuel 3 in. Compact cut off tool (2522). Whether it’s drywall, cement backer board, PVC, plastics, etc. this is blade is a unique solution that delivers the capability to cut a wide range of materials quickly and efficiently.

View Full Product Details

MILWAUKEE 14” Abrasive Cut-Off Machine

Zoro # G1562136 Mfr # 6177-20
$222.99

Get industry-leading performance, durability and ease of use in a versatile cut-off machine that handles a wide variety of materials. With a powerful 15 amp, 4.0 maximum horsepower motor and speeds up to 3900 RPM, this abrasive cut-off machine allows for fast cutting of drywall track in bundles, angle iron, conduit, pipe, channels, tubing and rebar up to a 5 in. maximum capacity. With an adjustable fence, it can make 45° miter cuts quickly and accurately without flipping heavy material. Lightweight yet highly durable, this 14 in. cut-off machine travels easily to any jobsite. A large spindle lock button lets you make quick and easy blade changes, even when wearing gloves. A quick-adjust vise clamp lets you make fast adjustments when cutting materials of different sizes.

View Full Product Details
$619.88

The MILWAUKEE® M18™ FUEL™ 9" Cut-Off Saw w/ ONE KEY™ is an extremely versatile solution for cutting a large variety of materials. The cordless cut off saw runs on M18™ REDLITHIUM™ batteries instead of gas like traditional cut off saws. The cut off saw delivers the Power To Cut Reinforced Concrete as well as a large variety of other metal and masonry materials. It delivers this performance while being Up To 50% Lighter Than Gas demo saws on the market today. Using the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery (not included), the saw ensures No Gas Headaches. The concrete cutting saw produces no fumes so it can be used indoors. It also starts up instantly, eliminates the need to mix gas and oil, and there is no gas engine maintenance. The M18 FUEL™ 9" Cut-Off Saw also has ONE-KEY™ integrated to wirelessly connect the tool with a smartphone to track and manage it.

View Full Product Details

MILWAUKEE 3" Metal Cut Off Wheel 3PK

Zoro # G1625371 Mfr # 49-94-3000
$15.07

The Milwaukee 49-94-3000 is a three pack of 3 in. x .040 x 3/8 in. cut-off wheels. rated for a maximum 20, 000 RPM this wheel is an ideal solution for cutting stainless and other metals quickly and efficiently. Milwaukee’s comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 3 in. to 14 in. with arbor configurations of 3/8 in., 7/8 in., 20 mm, and 5/8 in.. Milwaukee's abrasive offering provides products ranging from general purpose to specialized high performance applications.

View Full Product Details
$138.15

The M18™ cordless lithium-ion 4-1/2 in. cut-off / grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-20 delivers maximum power when cutting or grinding. The 2680-20 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging internal components.

View Full Product Details
$237.51

Chop Saw, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 4000 No Load RPM, 5.5 HP, 15 Amps, Corded, Cutting Capacity 5 In., Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type Horizontal D, Tool Weight 39.0 lb, Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit, Material Steel, Includes 14 in Abrasive Wheel, Fence Wrench, Tool Free Flange System. The D28715 14" Chop Saw w/ QUIK-CHANGE™ Keyless Blade Change System is powered by a 15 Amp motor for high performance without overheating. Features two tool-free systems: Quik-Change™ blade change system and Quick-Fence™ 45-degree adjustable fence reduces downtime with fast and accurate cuts.

View Full Product Details
$195.41

The MILWAUKEE® M12 FUEL™ 1/4 'Right Angle Die Grinder is the first cordless right angle die grinder that delivers the performance and size professional service mechanics demand. The die grinder delivers 20% more power than pneumatic competition and features the Milwaukee POWERSTATE™ Brushless Motor Technology. The cordless die grinder provides up to .3 HP performance, best-in-class size to help fit in tight places, and provides greater mobility and access. The M12™ die grinder has a 4-Mode speed control and responsive variable-speed trigger for unmatched control.

View Full Product Details
$257.53

The 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

View Full Product Details

MILWAUKEE M12 REDLITHIUM XC Battery Two Pack

Zoro # G4992705 Mfr # 48-11-2412
$135.36

Improving run-time, power and speed; the M12™ XC high capacity REDLITHIUM™ battery will provide 2X the run-time and increased performance as compared to the M12™ compact REDLITHIUM™ battery pack in all M12™ tools. Milwaukee REDLITHIUM™ batteries are the next generation in lithium ion technology. Compatible with all products in the M12 cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.

View Full Product Details

DEWALT 14 in. (355mm) Chop Saw

Zoro # G9661174 Mfr # D28730
$209.22

Chop Saw, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 4000 No Load RPM, 4 HP, 15 Amps, Corded, 60 Hz, Cutting Capacity 5 In., Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type D, Tool Weight 35 lb, Application Metal Working, Material Metal, Plastic, Includes 14 in Abrasive Wheel, Wrench. The D28710 14 in. chop saw is powered by a 15 Amp motor for high performance without overheating. Ergonomically designed "D" handle helps reduce fatigue and increase productivity. Features Quick-Lock vise for fast clamping

View Full Product Details