Cut Off Tool
We have the cut off tool you need to get the job done right.
Featured Product
Air Cut Off Tool, General Duty, Free Speed 22, 000 RPM, Required Pressure 90 psi, Spindle Dia. 21.5mm, Wheel Dia. 3 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 4.0, 19.0 CFM @ Full Load, Overall Length 7 1/2 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, HP 0.5 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Safety, Guard Material Metal, Housing Material Aluminum, Includes 5mm Hex Key, Spanner
View Full Product DetailsAir Cut Off Tool, General Duty, Free Speed 22, 000 RPM, Required Pressure 90 psi, Spindle Dia. 21.5mm, Wheel Dia. 3 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 4.0, 19.0 CFM @ Full Load, Overall Length 7 1/2 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, HP 0.5 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Safety, Guard Material Metal, Housing Material Aluminum, Includes 5mm Hex Key, Spanner
View Full Product DetailsShop Cut Off Tool
Air Cut Off Tool, Industrial Duty, Free Speed 17, 000 RPM, Required Pressure 90 psi, Spindle Dia. 14.5mm, Wheel Dia. 4 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 4.0, 16.0 CFM @ Full Load, Overall Length 15 3/4 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, HP 0.5 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Safety, Guard Material Metal, Housing Material Aluminum, Includes 4mm Hex Key, Spanner
View Full Product DetailsAir Cut Off Tool, Industrial Duty, Free Speed 17, 000 RPM, Required Pressure 90 psi, Spindle Dia. 14.5mm, Wheel Dia. 4 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 4.0, 16.0 CFM @ Full Load, Overall Length 15 3/4 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, HP 0.5 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Safety, Guard Material Metal, Housing Material Aluminum, Includes 4mm Hex Key, Spanner
View Full Product DetailsAir Cut Off Tool, General Duty, Free Speed 20, 000 RPM, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia. 2 7/8 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 10.0, 25.0 CFM @ Full Load, Overall Length 8 7/8 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, Exhaust Rear, Handle Material Composite, Variable Speed No, Speed Control Yes, Lever Type Safety Lock Off, Guard Material Steel
View Full Product DetailsAir Cut Off Tool, General Duty, Free Speed 20, 000 RPM, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia. 2 7/8 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 10.0, 25.0 CFM @ Full Load, Overall Length 8 7/8 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, Exhaust Rear, Handle Material Composite, Variable Speed No, Speed Control Yes, Lever Type Safety Lock Off, Guard Material Steel
View Full Product DetailsCut-Off Tool, 3 In.
View Full Product DetailsThe M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20, 000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light.
View Full Product DetailsThe M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20, 000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light.
View Full Product DetailsThe M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20, 000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light.
View Full Product DetailsThe M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20, 000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light.
View Full Product DetailsAir Cut Off Tool, Light Duty, Free Speed 20, 000 RPM, Required Pressure 90 psi, Spindle Dia. 1/4 in, Wheel Dia. 3 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 6.0, 24.0 CFM @ Full Load, Overall Length 7 1/2 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, HP 0.5 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Safety Lock Off, Guard Material Steel, Housing Material Aluminum
View Full Product DetailsAir Cut Off Tool, Light Duty, Free Speed 20, 000 RPM, Required Pressure 90 psi, Spindle Dia. 1/4 in, Wheel Dia. 3 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 6.0, 24.0 CFM @ Full Load, Overall Length 7 1/2 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, HP 0.5 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Safety Lock Off, Guard Material Steel, Housing Material Aluminum
View Full Product DetailsAir Cut Off Tool, General Duty, Free Speed 22, 000 RPM, Required Pressure 90 psi, Spindle Dia. 3/8-24, Wheel Dia. 2 7/8 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 3.1, 12.5 CFM @ Full Load, Overall Length 7 1/4 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, HP 0.5 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Lever, Guard Material Steel, Housing Material Aluminum, Includes Safety Guard
View Full Product DetailsAir Cut Off Tool, General Duty, Free Speed 22, 000 RPM, Required Pressure 90 psi, Spindle Dia. 3/8-24, Wheel Dia. 2 7/8 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 3.1, 12.5 CFM @ Full Load, Overall Length 7 1/4 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, HP 0.5 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Lever, Guard Material Steel, Housing Material Aluminum, Includes Safety Guard
View Full Product DetailsAir Cut Off Tool, Light Duty, Free Speed 20, 000 RPM, Required Pressure 90 psi, Spindle Dia. 1/4 in, Wheel Dia. 3 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 6.0, 24.0 CFM @ Full Load, Overall Length 7 1/2 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, HP 0.5 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Safety Lock Off, Guard Material Steel, Housing Material Aluminum, Includes 14mm Hex Wrench, 3/16 in Wrench
View Full Product DetailsAir Cut Off Tool, Light Duty, Free Speed 20, 000 RPM, Required Pressure 90 psi, Spindle Dia. 1/4 in, Wheel Dia. 3 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 6.0, 24.0 CFM @ Full Load, Overall Length 7 1/2 in, Min. Hose 3/8 in, Max. Wheel Thickness 1/16 in, Arbor Hole 3/8 in, HP 0.5 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Safety Lock Off, Guard Material Steel, Housing Material Aluminum, Includes 14mm Hex Wrench, 3/16 in Wrench
View Full Product DetailsAir Cut Off Tool, Industrial Duty, Free Speed 12, 000 RPM, Required Pressure 90 psi, Spindle Dia. 3/8 in, Wheel Dia. 2 1/2 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 3.0, 12.0 CFM @ Full Load, Overall Length 6 in, Min. Hose 3/8 in, Max. Wheel Thickness 3/16 in, Arbor Hole 3/8 in, HP 0.4 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed No, Speed Control Yes, Lever Type Lever, Guard Material Aluminum, Housing Material Aluminum, Includes Spindle Wrenches, Wheel
View Full Product DetailsAir Cut Off Tool, Industrial Duty, Free Speed 12, 000 RPM, Required Pressure 90 psi, Spindle Dia. 3/8 in, Wheel Dia. 2 1/2 in, Air Inlet 1/4 in NPT, Average CFM @ 15 Second Run Time 3.0, 12.0 CFM @ Full Load, Overall Length 6 in, Min. Hose 3/8 in, Max. Wheel Thickness 3/16 in, Arbor Hole 3/8 in, HP 0.4 hp, Exhaust Rear, Handle Material Aluminum, Variable Speed No, Speed Control Yes, Lever Type Lever, Guard Material Aluminum, Housing Material Aluminum, Includes Spindle Wrenches, Wheel
View Full Product DetailsCut-Off Tool
View Full Product DetailsCompact Cut Off Tool Kit, Battery Included, Voltage 12.0, 20, 000 No Load RPM, Collet Capacity 1/4 in, Handle Type In-Line, Cordless Tool Battery Type Li-Ion, Series M12 FUEL(TM), Switch Type Slide Switch, Battery Included 38D764, 49JV08, Battery Pack Replacement 38D764, 49JV08, Battery Capacity 4.0Ah, Features LED Light, Tool Length 7-1/2 in, Tool Weight 1.5 lb, Includes Charger, Abrasive Blade, Tile Blade, Blade Wrench, Cut Off Wheel, Flange Adapter, Shoe Guard
View Full Product DetailsCompact Cut Off Tool Kit, Battery Included, Voltage 12.0, 20, 000 No Load RPM, Collet Capacity 1/4 in, Handle Type In-Line, Cordless Tool Battery Type Li-Ion, Series M12 FUEL(TM), Switch Type Slide Switch, Battery Included 38D764, 49JV08, Battery Pack Replacement 38D764, 49JV08, Battery Capacity 4.0Ah, Features LED Light, Tool Length 7-1/2 in, Tool Weight 1.5 lb, Includes Charger, Abrasive Blade, Tile Blade, Blade Wrench, Cut Off Wheel, Flange Adapter, Shoe Guard
View Full Product Details