customer-service Help

Cyclone Air Guns

Count on great prices, fast shipping and friendly service every time you order cyclone air guns from Zoro.

Shop Cyclone Air Guns

$28.66

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 24 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)

View Full Product Details
$177.56

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 3/4 in (F)NPT, 48 in Extension Size, Dead Man Lever Trigger, Output 13.5 lbf, Max. Inlet Pressure 120 psi, 185 scfm Air Consumption, 1/2 in (F)NPT Outlet Size, Nozzle Venturi, 5 3/4 in Nozzle Length, Body Material Aluminum, Max. dBA 121, Color Chrome and Yellow, Standards OSHA 1910.242(B)

View Full Product Details
$29.20

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 12 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)

View Full Product Details

FEIN Vacuum Cleaner Hose Extension,1-3/8In

Zoro # G6081661 Mfr # 31345067010
$92.56

Hose Extension, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo 1, Turbo 2

View Full Product Details
$514.19

High-Temperature Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 8900, Air Velocity @ 20 Ft. 700, Motor HP 1/2 hp, Motor RPM 1100, Operating Amps 4.2, Fan Mounting Location Fan Head Only, Fan Accessory Style High Ambient, Fan RPM 1100, Sound Level 75 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 460, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 13-3/4 In.

View Full Product Details