Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dake Press

If you need dake press we have them at everyday low prices.

Featured Product

Hydraulic Press,10 t,Manual Pump, 36 In
$409.10
  • Hydraulic Press, Frame Capacity 10 tons, Frame Type H Frame, Fixed Cylinder, Cylinder Type Single Action, Cylinder Stroke 6 In., 26 Strokes to Extend Piston 1 In, Pump Handle Effort @ Rated Capacity (Lb.) 25 lb., Base Length 23 In., Base Width 23 In., Reservoir Capacity 24 oz., Mfr. No. 301121 Pump, Pump Type Manual, Total Height 36 In., Total Width 23 In., Working Height 16 In., Working Width 16-3/4 In., Overall Height 36 In., Height with Screw Extension 36 In.

  • View Full Product Details

Shop Dake Press

  • Hydraulic Press,100 t,Electric Pump
    $16,295.39
    • Hydraulic Press, Frame Capacity 100 tons, Frame Type H Frame, Fixed Cylinder, Cylinder Type Double Action, Cylinder Stroke 19 In., Base Length 75 In., Base Width 33 In., Reservoir Capacity 15-1/2 gal., Rexroth Pump, Pump Type Electric, Total Height 90 In., Total Width 75 In., Working Height Adjustable, Working Width 41 In., Overall Height 90 In., Height with Screw Extension 90 In., Heavy Duty, Welded Steel Plate Frame, Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping

    • View Full Product Details

  • Hydraulic Press,25 t,Manual Pump
    $3,561.79
    • Hydraulic Press, Frame Capacity 25 tons, Frame Type H Frame, Fixed Cylinder, Cylinder Type Single Action, Cylinder Stroke 5 In., 10 Strokes to Extend Piston 1 In, Pump Handle Effort @ Rated Capacity (Lb.) 25 lb., Base Length 42-1/2 In., Base Width 30 In., Reservoir Capacity 2-1/2 qt., Mfr. No. 700887 Pump, Pump Type Manual, Total Height 76 In., Total Width 30 In., Working Height 39 In., Working Width 33-1/2 In., Overall Height 76 In., Height with Screw Extension 76 In.

    • View Full Product Details

  • Hydraulic Press,10 t,Manual Pump, 60 In
    $654.83
    • Hydraulic Press, Frame Capacity 10 tons, Frame Type H Frame, Fixed Cylinder, Cylinder Type Single Action, Cylinder Stroke 6 In., 26 Strokes to Extend Piston 1 In, Pump Handle Effort @ Rated Capacity (Lb.) 25 lb., Base Length 24 In., Base Width 28 In., Reservoir Capacity 24 oz., Mfr. No. 301121 Pump, Pump Type Manual, Total Height 60 In., Total Width 16-3/4 In., Working Height 38 In., Working Width 16-3/4 In., Overall Height 60 In., Height with Screw Extension 60 In.

    • View Full Product Details

  • Hydraulic Press,10 t,Air Pump
    $2,418.25
    • Hydraulic Press, Frame Capacity 10 tons, Frame Type Bench Frame, Mfr. No. RC-1010 Cylinder, Cylinder Type Single Action, Cylinder Stroke 10 In., 1.5 Strokes to Extend Piston 1 In, Pump Handle Effort @ Rated Capacity (Lb.) -, Hose Length 6 ft., Base Length 18-3/4 In., Base Width 3-1/4 In., Bed Height 16.5 In., Reservoir Capacity 36 cu. In., Mfr. No. PA-133 Pump, Pump Type Air, Total Height 25.63 In., Total Width 18-3/8 In., Working Height 15-3/8 In., Working Width 15 In.

    • View Full Product Details

  • Hydraulic Press,100 t,Electric Pump
    $44,998.33
    • Hydraulic Press, Frame Capacity 100 tons, Frame Type T Roll Frame, Mfr. No. RR-10013 Cylinder, Cylinder Type Double Action, Cylinder Stroke 13-1/4 In., 1.5 Strokes to Extend Piston 1 In, Hose Length 10 ft., Base Length 66 In., Base Width 63-1/4 In., Bed Height 32 In., Reservoir Capacity 5 gal., Mfr. No. ZE5420SG-N Pump, Pump Type Electric, Total Height 118.94 In., Total Width 63-1/4 In., Working Height 119 In., Working Width 63-15/79 In., Overall Height 119 In., Welded Construction Frame

    • View Full Product Details

  • Hydraulic Press,20 tons Frame Cap.
    $1,287.05

  • Hydraulic Press,200 t,Electric Pump
    $68,145.70
    • Hydraulic Press, Frame Capacity 200 tons, Frame Type T Roll Frame, Mfr. No. RR-20013 Cylinder, Cylinder Type Double Action, Cylinder Stroke 13 In., 1.5 Strokes to Extend Piston 1 In, Hose Length 10 ft., Base Length 84-17/27 In., Base Width 86-1/2 In., Bed Height 36 In., Reservoir Capacity 5 gal., Mfr. No. ZE5420SG-N Pump, Pump Type Electric, Total Height 125.96 In., Total Width 84-1/2 In., Working Height 126 In., Working Width 86-1/2 In., Overall Height 126 In., Welded Construction Frame

    • View Full Product Details

  • Arbor Press,1 Tons
    $383.09
    • Arbor presses are rated by the size of the load they can handle (1 ton, 2 ton, 3, ton, etc). Take a look at the features for Dake Corporation Arbor Press. Features: Shimmed Ram Cap Permits Take Up For Potential Wear, Adjustable Handle Allows Convenient Handle Positioning, And Smooth Action Gears Permit Finite Ram Control, Base Opening And Slotted Table Plate For Arbor Work, , Height In : 9-3/8, Base Size In : 4-1/4 x 9.

    • View Full Product Details

  • Hydraulic Press,10 t,Manual Pump, 36 In
    $492.87

  • Hydraulic Press,50t,Electric Pump,88In H
    $7,181.76
    • Hydraulic Press, Frame Capacity 50 tons, Frame Type H Frame, Fixed Cylinder, Cylinder Type Double Action, Cylinder Stroke 16 In., Base Length 55 In., Base Width 36 In., Reservoir Capacity 3 gal., Haldex Pump, Pump Type Electric, Total Height 88 In., Total Width 36 In., Working Height 41-3/4 In., Working Width 44 In., Overall Height 88 In., Height with Screw Extension 88 In., Welded Channel Iron Frame, Heavy Duty, Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping

    • View Full Product Details

  • Arbor Press,3 Tons
    $1,925.00
    • An arbor press is a press similar to a drill press, however it is more limited in the jobs that you can perform with it. Dake Corporation Arbor Press include characteristics like: Features: Ratchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke, Height In : 28, Base Size In : 8-1/4 x 21.

    • View Full Product Details