Blue Magnet Tester for Valves, Fits Brand Multiple, For Use With Universal
Blue Magnet Tester for Valves, Fits Brand Multiple, For Use With Universal
Refrigeration Ball Valve, Flow Bi-directional, Connection Size 1/4 in ODF, Outside Dia. 1/4 in, Length 5 47/100 in, Material Brass, Max. Working Pressure 650 psi, For Use With Commercial Refrigeration, Includes 1/4 in SAE Service Port
Refrigeration Ball Valve, Flow Bi-directional, Connection Size 1/4 in ODF, Outside Dia. 1/4 in, Length 5 47/100 in, Material Brass, Max. Working Pressure 650 psi, For Use With Commercial Refrigeration, Includes 1/4 in SAE Service Port
Motor Run Capacitor, 5-97.5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/2 in Diameter, 5 3/4 in Case Height, 2 1/2 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, For Use With Scroll Compressors and High Efficiency A/C Units, Standards UL Recognized (E133000), Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating
Motor Run Capacitor, 5-97.5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/2 in Diameter, 5 3/4 in Case Height, 2 1/2 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, For Use With Scroll Compressors and High Efficiency A/C Units, Standards UL Recognized (E133000), Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating
Built-In Operator, RA-2000, Fits Brand DANFOSS
Built-In Operator, RA-2000, Fits Brand DANFOSS
Control Panel, LCP102, Graphical
Control Panel, LCP102, Graphical
Compress Kit, N11FX, 115V, R134A
Compress Kit, N11FX, 115V, R134A
Straight Valve, 3/4 In., Fits Brand DANFOSS
Straight Valve, 3/4 In., Fits Brand DANFOSS
Pressure Transmitter
Pressure Transmitter
Pressure Control, Auto-Reset, For Use With Mfr. Model Number 15-150, Fits Brand Danfoss
Pressure Control, Auto-Reset, For Use With Mfr. Model Number 15-150, Fits Brand Danfoss
Contactor, 110/120V, 25A, Fits Brand Danfoss
Contactor, 110/120V, 25A, Fits Brand Danfoss
Temp Control, 68-140 Degrees F, KP-77
Temp Control, 68-140 Degrees F, KP-77
Pressure Switch, Fits Brand Danfoss
Pressure Switch, Fits Brand Danfoss