customer-service Help

Dart Controls Sa-Stok-Wo

We make finding a dart controls sa-stok-wo fast and simple every time!

Shop Dart Controls Sa-Stok-Wo

$184.37

DC Speed Control, Enclosure NEMA 4/12, Max. Amps 3 A, Voltage Output 0 to 90/180V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/3, HP @ Higher Volts 1/25 to 2/3, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit None, Speed Regulation +/-1 Percent of Base Speed, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback No, Dynamic Braking No, IR Compensation Adjustable

View Full Product Details
$278.21

DC Speed Control, Enclosure Chassis, Max. Amps 10 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Reversable, External Switches None, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1, HP @ Higher Volts 1/4 to 2, Linear Acceleration Adjustable 0.5 to 8 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback Yes

View Full Product Details
$636.00

DC Speed Control, Enclosure NEMA 4X, Max. Amps 5 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches None, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/2, HP @ Higher Volts 1/25 to 1, Linear Acceleration Adjustable 2 to 4 sec, Linear Deceleration Adjustable 2 to 4 sec, Current/Torque Limit None, Speed Regulation +/-1/2 RPM of Set Speed, Accepts Tach Feedback Yes, Dynamic Braking No, Power On Light No

View Full Product Details
$173.11

DC Speed Control, Enclosure NEMA 1, Max. Amps 2 A, Voltage Output 0 to 90V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF, AC Input Voltage 120V AC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/6, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit None, Speed Regulation +/-1 Percent of Motor Base Speed, Accepts Tach Feedback No, Dynamic Braking No, Power On Light No, IR Compensation Adjustable, Height 6 in, Depth 6.38 in, Width 6 in

View Full Product Details

DAYTON DC Speed Control,90/180VDC,2A

Zoro # G2793926 Mfr # 4Z827
$91.95

DC Speed Control, Enclosure Chassis, Max. Amps 2 A, Voltage Output 0 to 90/180V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/6, HP @ Higher Volts 1/25 to 1/3, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit None, Speed Regulation +/-1 Percent of Motor Base Speed, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback No, Dynamic Braking No, Power On Light No

View Full Product Details
$802.51

DC Speed Control, Enclosure NEMA 4/12, Max. Amps 10 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Reversable, External Switches ON/OFF, FWD/STOP/REV, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1, HP @ Higher Volts 1/4 to 2, Linear Acceleration Fixed 1 to 3 sec, Linear Deceleration Fixed 0.5 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent of Motor Base Speed, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback Yes

View Full Product Details
$351.05

The DC Speed Control is the ideal solution for controlling DC motors in a variety of applications, including material handling, laboratory, food processing, pump, fan/blower, conveyor, machine tool, DC motor and spooling applications. The speed potentiometer knob and dial plate are adjustable, and the speed control accepts tach feedback. The controller features an adjustable IR compensation that can be used to compensate for IR drop in the system. This speed control comes with a surface mount and includes a speed potentiometer knob, dial plate and an on/off switch.

View Full Product Details
$44.58

Adjustable Speed Control, Internal Unit Mount, Voltage 120, Max. Amps 3, Max. Wattage -, Switch Color -, Plate Color Galvanized, Height (In.) -, Width (In.) -, Depth (In.) -, Fits -, For Use With Broan LoSone Select Insulated and In-Line Ventilators, UL Listed, Includes Control Knob and Switch Plate

View Full Product Details
$150.93

Pulse Generator, Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit to Which It is Mounted, Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored, 10 Pulses per Revolution, Input Voltage 4.5 to 24 VDC, Max RPM 5000, Output Cable Length 6 Ft, 3 Wire 18 AWG, Stainless Steel Ball Bearings, Operating Temp -10 to 45 Degrees F, Molded Santoprene Rubber Housing

View Full Product Details
$206.96

The DART 55AC10E 120-Volt Adjustable AC Voltage Supply is ideal for a variety of applications, from heating and lighting to motors for fans, blowers, pumps, and vibratory feeders. The unit features an 18-inch power cord with plug, an 8-inch power cord with a female receptacle, and front access fuse protection, a power indicator lamp, and a power on/off switch. Axial fans, impellers, and other motors can be started and run on variable AC voltage. This unit is not designed for capacitor start motors. The adjustable AC voltage supply is designed to supply power to resistive loads such as heating and lighting.

View Full Product Details