Dart Drive
If you need a dart drive we have them at everyday low prices.
Featured Product
DC Speed Control, DC Speed Control SCR, NEMA 4, Lower Voltage Motor Output Power 90 V DC, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches ON/OFF
View Full Product DetailsDC Speed Control, DC Speed Control SCR, NEMA 4, Lower Voltage Motor Output Power 90 V DC, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches ON/OFF
View Full Product DetailsShop Dart Drive
DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage
Zoro # G0451245 Mfr # 2H571DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 40 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 350 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 170 lb, Input HP 1/4, Gear Ratio 5:1, Full Load Amps 2.51 A, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHZ0
View Full Product DetailsDC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 40 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 350 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 170 lb, Input HP 1/4, Gear Ratio 5:1, Full Load Amps 2.51 A, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHZ0
View Full Product DetailsDAYTON DC Gearmotor, 45.0 in-lb Max. Torque, 250 RPM Nameplate RPM, 180V DC Voltage
Zoro # G3491494 Mfr # M1135227.00DC Gearmotor, Gearmotor Voltage 180V DC, Max. Torque 45.0 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 250 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 201 lb, Input HP 1/4, Gear Ratio 10:1, Full Load Amps 1.0 A, None Thermal Protection, Motor Type Permanent Magnet DC
View Full Product DetailsDC Gearmotor, Gearmotor Voltage 180V DC, Max. Torque 45.0 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 250 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 201 lb, Input HP 1/4, Gear Ratio 10:1, Full Load Amps 1.0 A, None Thermal Protection, Motor Type Permanent Magnet DC
View Full Product DetailsDAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM
Zoro # G3354863 Mfr # 6K778The Dayton 6K778 Split-Phase Belt Drive Motor is the perfect solution for belt drive fans and blowers. This split-phase motor has a 1/2 in. shaft diameter, which makes it compatible with most fan/blower applications. The open dripproof motor enclosure design protects against water, oil, dirt and other contaminants. With a 115V AC voltage, this belt drive motor is ideal for use in factories or warehouses where heavy duty equipment is used. It features one speed with a 1, 701 to 1, 800 RPM range. If you are looking for an efficient belt drive fan or blower motor that will not let you down during your next project, then look no further than the Dayton 6K778 Split Phase Belt Drive Motor.
View Full Product DetailsThe Dayton 6K778 Split-Phase Belt Drive Motor is the perfect solution for belt drive fans and blowers. This split-phase motor has a 1/2 in. shaft diameter, which makes it compatible with most fan/blower applications. The open dripproof motor enclosure design protects against water, oil, dirt and other contaminants. With a 115V AC voltage, this belt drive motor is ideal for use in factories or warehouses where heavy duty equipment is used. It features one speed with a 1, 701 to 1, 800 RPM range. If you are looking for an efficient belt drive fan or blower motor that will not let you down during your next project, then look no further than the Dayton 6K778 Split Phase Belt Drive Motor.
View Full Product DetailsOEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5 1/4 in, Blower Wheel Width 2 1/2 in, Blower Voltage 115V AC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 134, 50/60 Hz, 1 Phase, Full Load Amps 0.63/0.55, RPM 1350/1550, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 4 1/2 in, Overall Height 8 in, Overall Width 5 11/16 in, Overall Depth 7 7/16 in
View Full Product DetailsOEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5 1/4 in, Blower Wheel Width 2 1/2 in, Blower Voltage 115V AC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 134, 50/60 Hz, 1 Phase, Full Load Amps 0.63/0.55, RPM 1350/1550, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 4 1/2 in, Overall Height 8 in, Overall Width 5 11/16 in, Overall Depth 7 7/16 in
View Full Product DetailsDAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 4650/7250 CFM
Zoro # G2532171 Mfr # 1RWB4Light-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120 V AC, 1 Phase, CFM High 7250, CFM Low 4650, Air Velocity @ 20 Ft. 715/480 fpm, Motor HP 1/4 hp, Motor RPM 1100/900, Operating Amps 2.9/1.9, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1100/900, Sound Level 77 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 320/225, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 34 1/2 in
View Full Product DetailsLight-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120 V AC, 1 Phase, CFM High 7250, CFM Low 4650, Air Velocity @ 20 Ft. 715/480 fpm, Motor HP 1/4 hp, Motor RPM 1100/900, Operating Amps 2.9/1.9, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1100/900, Sound Level 77 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 320/225, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 34 1/2 in
View Full Product DetailsOEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 3 15/16 in, Blower Wheel Width 1 7/8 in, Blower Voltage 115V AC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 146, 50/60 Hz, 1 Phase, Full Load Amps 0.75, RPM 3100, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 3 1/8 in, Overall Height 5 3/4 in, Overall Width 6 5/16 in, Overall Depth 5 3/8 in, Includes Discharge Mounting Flange
View Full Product DetailsOEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 3 15/16 in, Blower Wheel Width 1 7/8 in, Blower Voltage 115V AC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 146, 50/60 Hz, 1 Phase, Full Load Amps 0.75, RPM 3100, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 3 1/8 in, Overall Height 5 3/4 in, Overall Width 6 5/16 in, Overall Depth 5 3/8 in, Includes Discharge Mounting Flange
View Full Product DetailsDAYTON Combination Belt and Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness
Zoro # G8529787 Mfr # 49H006Combination Belt and Bench Grinder, Speed Setting Single Speed, For Max. Wheel Dia. 6 in, Grinding Wheel Grit 60, Belt Length 27 in, Horsepower 1/4, Dust Management No Dust Management, Lights Included Yes, Overall Length 11 in, Overall Width 15 in, Overall Height 14 in
View Full Product DetailsCombination Belt and Bench Grinder, Speed Setting Single Speed, For Max. Wheel Dia. 6 in, Grinding Wheel Grit 60, Belt Length 27 in, Horsepower 1/4, Dust Management No Dust Management, Lights Included Yes, Overall Length 11 in, Overall Width 15 in, Overall Height 14 in
View Full Product DetailsBelt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.3 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in
View Full Product DetailsBelt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.3 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in
View Full Product DetailsSeal Kit, Fits Brand Dayton, For Use With Grainger Item Number 4JMV2, 4JMV3, 4JMV4, 4JMV5, 4JMV6, 4JMV7, 4JMV8, 4JMV9, 4JMW0, 4JMW1, 4JMW2, 4JMW3, 4JMW4, 4JMW5, 4JMW6, 4JMW7, 4JMW8, 4JMW9, 4JMX1. 4JMX2, 4JMX3, 4JMX4, 4JMX5, 4JMX6, 4JMX7, 4JMX8, 4JMX9, For Use With Mfr. Model Number PPT08888G
View Full Product DetailsSeal Kit, Fits Brand Dayton, For Use With Grainger Item Number 4JMV2, 4JMV3, 4JMV4, 4JMV5, 4JMV6, 4JMV7, 4JMV8, 4JMV9, 4JMW0, 4JMW1, 4JMW2, 4JMW3, 4JMW4, 4JMW5, 4JMW6, 4JMW7, 4JMW8, 4JMW9, 4JMX1. 4JMX2, 4JMX3, 4JMX4, 4JMX5, 4JMX6, 4JMX7, 4JMX8, 4JMX9, For Use With Mfr. Model Number PPT08888G
View Full Product DetailsUpright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 60 cfm, Sound Level 83 dB, Weight 15.7 lb, Power 960 W, Current 8 A, Voltage 120 V, Head Height Adjustment 5-Position, Power Cord Length 50 ft, Includes Tools, Standards UL
View Full Product DetailsUpright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 60 cfm, Sound Level 83 dB, Weight 15.7 lb, Power 960 W, Current 8 A, Voltage 120 V, Head Height Adjustment 5-Position, Power Cord Length 50 ft, Includes Tools, Standards UL
View Full Product DetailsAnvil, For Use With Grainger Item Number 3Z949, Fits Brand Dayton
View Full Product Details