Skip to Main Content
customer-service Help

Dayton C Frame Motor

We make finding a dayton c frame motor fast and simple every time!

Featured Product

DAYTON C-Frame Motor,1 In. L,Stud/Hole,CWSE 4M072E
DAYTON
Zoro #: G3027437 Mfr #: 4M072E
Out of Stock
$21.46

C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/100 HP, Nameplate RPM 3, 000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.62, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1

Shop Dayton C Frame Motor

  • DAYTON C-Frame Motor,Shaded Pole,1-3/8 In. L 4M987
    DAYTON
    Zoro #: G1860941 Mfr #: 4M987
    loading
    $24.24

    C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/135 HP, Nameplate RPM 3, 000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.35, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1


  • DAYTON C-Frame Motor,Stud/Hole,1 In. L,CWSE 4M071E
    DAYTON
    Zoro #: G1498786 Mfr #: 4M071E
    loading
    $27.24

    C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 3, 000, No. of Speeds 1, Voltage 230V AC, Full Load Amps 0.24, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1


  • DAYTON C-Frame Motor,Shaded Pole,1-3/4 In. L 4M209E
    DAYTON
    Zoro #: G0446327 Mfr #: 4M209E
    Out of Stock
    $25.37

    C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 2, 800, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.93, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1


  • DAYTON C-Frame Motor,Auto,Shaded Pole,1 In. L 5M064E
    DAYTON
    Zoro #: G2558595 Mfr #: 5M064E
    Out of Stock
    $38.06

    C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 3, 000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.8, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1


  • DAYTON C-Frame Motor Kit,Ball,1-3/8 In. L,Ball 3HEH1
    DAYTON
    Zoro #: G1948484 Mfr #: 3HEH1
    loading
    $46.84

    C-Frame Motor Kit, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 3, 000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.35, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1


  • DAYTON C-Frame Motor,Shaded Pole,Ball,2 In. L 4M078E
    DAYTON
    Zoro #: G0262315 Mfr #: 4M078E
    Out of Stock
    $31.31

    C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 3, 000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.00, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1


  • DAYTON C-Frame Motor,Sleeve,Shaded Pole,1 In. L 4M069E
    DAYTON
    Zoro #: G3285746 Mfr #: 4M069E
    loading
    $17.09

    C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/250 HP, Nameplate RPM 3, 000, No. of Speeds 1, Voltage 230V AC, Full Load Amps 0.17, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1


  • DAYTON C-Frame Motor,Ball,Shaded Pole,2 In. L 4M080E
    DAYTON
    Zoro #: G2293663 Mfr #: 4M080E
    Out of Stock
    $44.09

    C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/40 HP, Nameplate RPM 3, 000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.40, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1


  • DAYTON C-Frame Motor,Shaded Pole,Sleeve,1 In. L 4M068E
    DAYTON
    Zoro #: G0535753 Mfr #: 4M068E
    Out of Stock
    $19.92

    C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/250 HP, Nameplate RPM 3, 000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.41, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1


  • DAYTON 120V C-Frame Motor 4M212E
    DAYTON
    Zoro #: G1131182 Mfr #: 4M212E
    loading
    $30.47

    C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/125 HP, Nameplate RPM 2, 750, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.89, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1


  • DAYTON C-Frame Motor,Shaded Pole,2-5/16 In. L 4M180E
    DAYTON
    Zoro #: G3178795 Mfr #: 4M180E
    loading
    $22.94

    C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 2, 750, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.52, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1