Skip to Main Content
customer-service Help

Dayton Capacitor

We make finding a dayton capacitor fast and simple every time!

Shop Dayton Capacitor

DAYTON Run Capacitor,20 MFD,370V,Round

Zoro # G1227764 Mfr # 2MEC7
$6.72

Motor Run Capacitor, 20 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 9/16 in Diameter, 2 3/4 in Case Height, 3 5/16 in Overall Height, 1 9/16 in Overall Width, 2 3/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 85 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL (E364533)

View Full Product Details
$5.32

Motor Run Capacitor, 5 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 3/16 in Case Height, 2 13/16 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)

View Full Product Details
$17.52

Motor Start Capacitor, 130-158 Microfarad Rating, 220-250V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 13/16 in Diameter, 3 3/8 in Case Height, 3 3/8 in Overall Height, 1 13/16 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 65 Degrees C Temp. Range, 20 Starts per Hour, Max. Power Factor 0.1, Case Material Plastic, Standards UL Recognized for US and Canada (E224674)

View Full Product Details
$10.43

Motor Start Capacitor, 270-324 Microfarad Rating, 110-125V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 7/16 in Diameter, 3 3/8 in Case Height, 3 3/8 in Overall Height, 1 7/16 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 65 Degrees C Temp. Range, 20 Starts per Hour, Max. Power Factor 0.1, Case Material Plastic, Standards UL Recognized for US and Canada (E224674)

View Full Product Details
$6.76

Motor Run Capacitor, 12.5 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 3/4 in Case Height, 3 5/16 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 85 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL (E364533)

View Full Product Details
$5.77

Motor Run Capacitor, 15 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 7/8 in Case Height, 3 35/64 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)

View Full Product Details
$4.49

Motor Run Capacitor, 7.5 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 3/16 in Case Height, 2 13/16 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)

View Full Product Details

DAYTON Run Capacitor,50 MFD,370V,Round

Zoro # G1187252 Mfr # 2MEE4
$11.99

Motor Run Capacitor, 50 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 15/16 in Diameter, 3 15/16 in Case Height, 4 7/16 in Overall Height, 1 15/16 in Overall Width, 3 15/16 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 85 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL (E364533)

View Full Product Details
$12.10

Motor Dual Run Capacitor, 45/5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/2 in Diameter, 3 3/8 in Case Height, 3 7/8 in Overall Height, 2 1/2 in Overall Width, 2 1/2 in Overall Depth, EIA UL Base T, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E185318)

View Full Product Details
$26.79

Motor Start Capacitor, 270-324 Microfarad Rating, 220-250V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/16 in Diameter, 4 3/8 in Case Height, 4 3/8 in Overall Height, 2 1/16 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 65 Degrees C Temp. Range, 20 Starts per Hour, Max. Power Factor 0.1, Case Material Plastic, Standards UL Recognized for US and Canada (E224674)

View Full Product Details
$16.24

Motor Start Capacitor, 460-552 Microfarad Rating, 110-125V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 13/16 in Diameter, 3 3/8 in Case Height, 3 3/8 in Overall Height, 1 13/16 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 65 Degrees C Temp. Range, 20 Starts per Hour, Max. Power Factor 0.1, Case Material Plastic, Standards UL Recognized for US and Canada (E224674)

View Full Product Details