Dayton Direct Drive Centrifugal Exhaust Ventilators
Count on great prices, fast shipping and friendly service every time you order dayton direct drive centrifugal exhaust ventilators from Zoro.
Featured Product
If you're looking for a way to ventilate your garage, shop or other space, the Dayton 5DVN6 Upblast Ventilator is what you need. It will ensure that fumes and odors are vented away from your workspace. The upblast ventilator has a wheel diameter of 8 1/4 in.. This unit has an overall height of 13 1/2 in., while its dimension B is 18 3/8 in.. It also features a housing made from spun aluminum. The three speeds on this roof mounted direct drive centrifugal exhaust ventilator provide you with the option to control airflow according to your needs. With a CFM at 0.000-in SP of 133/165/197, this unit can move 133, 165 or 197 cfm at 0 inches of static pressure. If you want an efficient ventilation system for your garage or workshop, then look no further than the Dayton 5DVN6 Upblast Ventilator.
View Full Product DetailsIf you're looking for a way to ventilate your garage, shop or other space, the Dayton 5DVN6 Upblast Ventilator is what you need. It will ensure that fumes and odors are vented away from your workspace. The upblast ventilator has a wheel diameter of 8 1/4 in.. This unit has an overall height of 13 1/2 in., while its dimension B is 18 3/8 in.. It also features a housing made from spun aluminum. The three speeds on this roof mounted direct drive centrifugal exhaust ventilator provide you with the option to control airflow according to your needs. With a CFM at 0.000-in SP of 133/165/197, this unit can move 133, 165 or 197 cfm at 0 inches of static pressure. If you want an efficient ventilation system for your garage or workshop, then look no further than the Dayton 5DVN6 Upblast Ventilator.
View Full Product DetailsShop Dayton Direct Drive Centrifugal Exhaust Ventilators
Downblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Duty Rating - Roof Ventilators Standard, Drive Package With Motor Included Yes, Voltage - Roof Ventilators 115V AC, Motor HP - Roof Ventilators 1/4 hp, Base Size - Roof Ventilators 22 in x 22 in, Number of Speeds 1, Mounting Location - Roof Ventilators Roof, Wheel Dia. 11 in, CFM @ 0.000-In. SP 1462, CFM @ 0.125-In. SP 1405, Sones @ 0.125-In. SP @ 5 Ft. 11.8, Sones @ 0.250-In. SP @ 5 Ft. 11.7, 1 Phase, 60 Hz
View Full Product DetailsDownblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Duty Rating - Roof Ventilators Standard, Drive Package With Motor Included Yes, Voltage - Roof Ventilators 115V AC, Motor HP - Roof Ventilators 1/4 hp, Base Size - Roof Ventilators 22 in x 22 in, Number of Speeds 1, Mounting Location - Roof Ventilators Roof, Wheel Dia. 11 in, CFM @ 0.000-In. SP 1462, CFM @ 0.125-In. SP 1405, Sones @ 0.125-In. SP @ 5 Ft. 11.8, Sones @ 0.250-In. SP @ 5 Ft. 11.7, 1 Phase, 60 Hz
View Full Product DetailsUpblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Size - Roof Ventilators 22 in x 22 in, Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115V AC, Motor HP - Roof Ventilators 1/4 hp, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 11 in, CFM @ 0.000-In. SP 1468, Sones @ 0.125-In. SP @ 5 Ft. 12.9, Assembled, 1 Phase, Base Height 1 3/4 in
View Full Product DetailsUpblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Size - Roof Ventilators 22 in x 22 in, Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115V AC, Motor HP - Roof Ventilators 1/4 hp, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 11 in, CFM @ 0.000-In. SP 1468, Sones @ 0.125-In. SP @ 5 Ft. 12.9, Assembled, 1 Phase, Base Height 1 3/4 in
View Full Product DetailsUpblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Size - Roof Ventilators 22 in x 22 in, Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115V AC/230V AC, Motor HP - Roof Ventilators 1/2 hp, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 12 1/2 in, CFM @ 0.000-In. SP 2037, Sones @ 0.125-In. SP @ 5 Ft. 16.1, Assembled, 1 Phase, Base Height 1 3/4 in
View Full Product DetailsUpblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Size - Roof Ventilators 22 in x 22 in, Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115V AC/230V AC, Motor HP - Roof Ventilators 1/2 hp, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 12 1/2 in, CFM @ 0.000-In. SP 2037, Sones @ 0.125-In. SP @ 5 Ft. 16.1, Assembled, 1 Phase, Base Height 1 3/4 in
View Full Product DetailsAttic Ventilator, Power Method - Roof Ventilators 120V, Mounting Location - Roof Ventilators Roof, Included with Ventilator Humidistat, Thermostat, Control Method - Roof Ventilators Automatic, Max. Attic Area (Sq.-Ft.) 2, 100 sq ft, 60 Hz, 1/6 hp HP, 2.3 Amps, 285 W Watts, 1500 CFM @ 0.000-In. SP, 1, 500 RPM RPM, 1400 CFM @ 0.030-In. SP, Free Air Intake Required (Sq.-Ft.) 5
View Full Product DetailsAttic Ventilator, Power Method - Roof Ventilators 120V, Mounting Location - Roof Ventilators Roof, Included with Ventilator Humidistat, Thermostat, Control Method - Roof Ventilators Automatic, Max. Attic Area (Sq.-Ft.) 2, 100 sq ft, 60 Hz, 1/6 hp HP, 2.3 Amps, 285 W Watts, 1500 CFM @ 0.000-In. SP, 1, 500 RPM RPM, 1400 CFM @ 0.030-In. SP, Free Air Intake Required (Sq.-Ft.) 5
View Full Product DetailsStandard-Duty Industrial Fan, Blade Dia. 24 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 5800, CFM Low 3600, Air Velocity @ 20 Ft. 260/210, Motor HP 1/3 hp, Motor RPM 850/700, Operating Amps 3.9/2.6, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 850/700, Sound Level 70 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 450/285, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 26-1/2 In., Height 28 in, Width 34 1/4 in
View Full Product DetailsStandard-Duty Industrial Fan, Blade Dia. 24 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 5800, CFM Low 3600, Air Velocity @ 20 Ft. 260/210, Motor HP 1/3 hp, Motor RPM 850/700, Operating Amps 3.9/2.6, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 850/700, Sound Level 70 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 450/285, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 26-1/2 In., Height 28 in, Width 34 1/4 in
View Full Product DetailsDAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame
Zoro # G0993386 Mfr # 4WNZ5Agricultural Fan Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.1/3.4-3.1, 56 Frame, 60 Hz, Motor Service Factor 1.3, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
View Full Product DetailsAgricultural Fan Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.1/3.4-3.1, 56 Frame, 60 Hz, Motor Service Factor 1.3, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
View Full Product DetailsDAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM
Zoro # G4106317 Mfr # 45LW12Light-Duty Industrial Fan, Blade Dia. 42 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 16, 800, CFM Low 12, 500, Motor HP 3/4 hp, Motor RPM 850/750, Operating Amps 7.9/6.0, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 850/750, Sound Level 75 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 960/820, Motor Type Permanent Split Capacitor, Drive Type Direct, Height 44 1/2 in, Width 44 3/4 in, Max. Depth 20-3/4 In., Cord Length 10 ft.
View Full Product DetailsLight-Duty Industrial Fan, Blade Dia. 42 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 16, 800, CFM Low 12, 500, Motor HP 3/4 hp, Motor RPM 850/750, Operating Amps 7.9/6.0, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 850/750, Sound Level 75 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 960/820, Motor Type Permanent Split Capacitor, Drive Type Direct, Height 44 1/2 in, Width 44 3/4 in, Max. Depth 20-3/4 In., Cord Length 10 ft.
View Full Product DetailsDAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 4650/7250 CFM
Zoro # G2532171 Mfr # 1RWB4Light-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 7250, CFM Low 4650, Air Velocity @ 20 Ft. 715/480, Motor HP 1/4 hp, Motor RPM 1100/900, Operating Amps 2.9/1.9, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1100/900, Sound Level 77 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 320/225, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 34 1/2 in, Width 33 in
View Full Product DetailsLight-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 7250, CFM Low 4650, Air Velocity @ 20 Ft. 715/480, Motor HP 1/4 hp, Motor RPM 1100/900, Operating Amps 2.9/1.9, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1100/900, Sound Level 77 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 320/225, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 34 1/2 in, Width 33 in
View Full Product DetailsDAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM
Zoro # G3354863 Mfr # 6K778The Dayton 6K778 Split-Phase Belt Drive Motor is the perfect solution for belt drive fans and blowers. This split-phase motor has a 1/2 in. shaft diameter, which makes it compatible with most fan/blower applications. The open dripproof motor enclosure design protects against water, oil, dirt and other contaminants. With a 115V AC voltage, this belt drive motor is ideal for use in factories or warehouses where heavy duty equipment is used. It features one speed with a 1, 701 to 1, 800 RPM range. If you are looking for an efficient belt drive fan or blower motor that will not let you down during your next project, then look no further than the Dayton 6K778 Split Phase Belt Drive Motor.
View Full Product DetailsThe Dayton 6K778 Split-Phase Belt Drive Motor is the perfect solution for belt drive fans and blowers. This split-phase motor has a 1/2 in. shaft diameter, which makes it compatible with most fan/blower applications. The open dripproof motor enclosure design protects against water, oil, dirt and other contaminants. With a 115V AC voltage, this belt drive motor is ideal for use in factories or warehouses where heavy duty equipment is used. It features one speed with a 1, 701 to 1, 800 RPM range. If you are looking for an efficient belt drive fan or blower motor that will not let you down during your next project, then look no further than the Dayton 6K778 Split Phase Belt Drive Motor.
View Full Product Details