Dayton Gear Motor
Count on great prices, fast shipping and friendly service every time you order a dayton gear motor from Zoro.
Featured Product
DAYTON AC Gearmotor, 330.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Zoro # G0798987 Mfr # 1LPP3AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 330.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 40 RPM, Open Dripproof Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 190 lb, Input HP 1/4 hp, Gear Ratio 43:1, Full Load Amps 4.1, Insulation Class B, None Thermal Protection, Motor Type Split-Phase, Unpainted Finish, Die Cast Zinc Housing
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 330.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 40 RPM, Open Dripproof Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 190 lb, Input HP 1/4 hp, Gear Ratio 43:1, Full Load Amps 4.1, Insulation Class B, None Thermal Protection, Motor Type Split-Phase, Unpainted Finish, Die Cast Zinc Housing
View Full Product DetailsShop Dayton Gear Motor
DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Zoro # G1667775 Mfr # 3M326The AC Gearmotor is a powerful, high quality gear motor that is ideal for a variety of applications. This gearmotor is designed to deliver high torque at low speeds and is ideal for use in conveyor, machine tool, and many other applications. It features a totally enclosed fan-cooled (TEFC) enclosure that protects the gears from dust, dirt, and other contaminants. It has a single-reduction, parallel shaft, and a die cast aluminum gear case for long lasting durability. It has a steel shaft and is made of cast iron. It also features a high-speed, direct-drive, shaded pole motor.
View Full Product DetailsThe AC Gearmotor is a powerful, high quality gear motor that is ideal for a variety of applications. This gearmotor is designed to deliver high torque at low speeds and is ideal for use in conveyor, machine tool, and many other applications. It features a totally enclosed fan-cooled (TEFC) enclosure that protects the gears from dust, dirt, and other contaminants. It has a single-reduction, parallel shaft, and a die cast aluminum gear case for long lasting durability. It has a steel shaft and is made of cast iron. It also features a high-speed, direct-drive, shaded pole motor.
View Full Product DetailsDAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Zoro # G1850572 Mfr # 1LPL6AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 59.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 60 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 150 lb, Input HP 1/10 hp, Gear Ratio 27:1, Full Load Amps 2.6, Insulation Class B, None Thermal Protection, Motor Type Shaded Pole, Unpainted Finish, Die Cast Zinc Housing
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 59.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 60 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 150 lb, Input HP 1/10 hp, Gear Ratio 27:1, Full Load Amps 2.6, Insulation Class B, None Thermal Protection, Motor Type Shaded Pole, Unpainted Finish, Die Cast Zinc Housing
View Full Product DetailsAC/DC Gearmotor, Gearmotor Voltage 115V AC/DC, Full Load Torque 250 in-lb, Single Left Gearmotor Shaft Type, Nameplate RPM 4.5 RPM, Insulation Class B, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, 1 Gearmotor Phase, Overhung Load 100 lb, Input HP 1/15, Gear Ratio 1714:1, Full Load Amps 1.1 A, Open Gearmotor Enclosure, None Thermal Protection, Motor Type Universal, Unpainted Finish, Die Cast Zinc Housing Material, Replacement Brushes 1YNR3
View Full Product DetailsAC/DC Gearmotor, Gearmotor Voltage 115V AC/DC, Full Load Torque 250 in-lb, Single Left Gearmotor Shaft Type, Nameplate RPM 4.5 RPM, Insulation Class B, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, 1 Gearmotor Phase, Overhung Load 100 lb, Input HP 1/15, Gear Ratio 1714:1, Full Load Amps 1.1 A, Open Gearmotor Enclosure, None Thermal Protection, Motor Type Universal, Unpainted Finish, Die Cast Zinc Housing Material, Replacement Brushes 1YNR3
View Full Product DetailsDAYTON DC Gearmotor, 83.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 90V DC Voltage
Zoro # G2119634 Mfr # 2H563DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 83.0 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 71 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 230 lb, Input HP 1/10, Gear Ratio 25:1, Full Load Amps 1.08 A, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY6
View Full Product DetailsDC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 83.0 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 71 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 230 lb, Input HP 1/10, Gear Ratio 25:1, Full Load Amps 1.08 A, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY6
View Full Product DetailsAC Gearmotor Component Motor, Permanent Split Capacitor, Totally Enclosed Fan-Cooled, 1/4 HP, Nameplate RPM 1600, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 2.85 A, Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 6 13/32 in, Shaft Dia. 1/2 in, Shaft Length 1 in
View Full Product DetailsAC Gearmotor Component Motor, Permanent Split Capacitor, Totally Enclosed Fan-Cooled, 1/4 HP, Nameplate RPM 1600, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 2.85 A, Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 6 13/32 in, Shaft Dia. 1/2 in, Shaft Length 1 in
View Full Product DetailsDAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 90V DC Voltage
Zoro # G3329094 Mfr # 1LRA8The Daytond 1LRA8 DC Gearmotor is a compact and versatile geared motor. Featuring a right-angle output shaft, the motor can be used in a wide range of industrial applications. The motor delivers 90V of output power and operates at 3 rpm. As it is reversible, you can reverse the direction of the motor simply. Let the gearmotor help you get the job done with its high-quality construction and innovative features.
View Full Product DetailsThe Daytond 1LRA8 DC Gearmotor is a compact and versatile geared motor. Featuring a right-angle output shaft, the motor can be used in a wide range of industrial applications. The motor delivers 90V of output power and operates at 3 rpm. As it is reversible, you can reverse the direction of the motor simply. Let the gearmotor help you get the job done with its high-quality construction and innovative features.
View Full Product DetailsDAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Zoro # G0349772 Mfr # 1MBF3AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 50.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 1.1 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 41 lb, Input HP 1/670 hp, Gear Ratio 3231:1, Full Load Amps 0.38, Insulation Class B, None Thermal Protection, Motor Type Shaded Pole, Die Cast Zinc Housing
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 50.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 1.1 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 41 lb, Input HP 1/670 hp, Gear Ratio 3231:1, Full Load Amps 0.38, Insulation Class B, None Thermal Protection, Motor Type Shaded Pole, Die Cast Zinc Housing
View Full Product DetailsDAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Zoro # G6617969 Mfr # 52JE37AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 30.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 10 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Motor Shaft Design Flat, Overhung Load 30 lb, Input HP 1/100 hp, Gear Ratio 281:1, Full Load Amps 0.35, Insulation Class B, Auto Thermal Protection, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 30.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 10 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Motor Shaft Design Flat, Overhung Load 30 lb, Input HP 1/100 hp, Gear Ratio 281:1, Full Load Amps 0.35, Insulation Class B, Auto Thermal Protection, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing
View Full Product DetailsReplacement AC/DC Input Motor, 5000 RPM RPM, Voltage 115 V, Use with Gearmotors 1LPZ4 thru 1LPZ9 and 1LRA1 thru 1LRA7, -, Includes -
View Full Product DetailsReplacement AC/DC Input Motor, 5000 RPM RPM, Voltage 115 V, Use with Gearmotors 1LPZ4 thru 1LPZ9 and 1LRA1 thru 1LRA7, -, Includes -
View Full Product DetailsDAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Zoro # G0895316 Mfr # 1LPN8The Dayton 1LPN8 AC Gearmotor is the ideal motor for precision positioning applications. It is suitable for driving a variety of loads such as pumps, fans, compressors, and other loads. It features a totally enclosed fan cooled (TEFC) enclosure and a single-phase, 115volt AC induction motor. The gearmotor is available in a variety of configurations to suit your application needs. It has a maximum speed of 2 RPM.
View Full Product DetailsThe Dayton 1LPN8 AC Gearmotor is the ideal motor for precision positioning applications. It is suitable for driving a variety of loads such as pumps, fans, compressors, and other loads. It features a totally enclosed fan cooled (TEFC) enclosure and a single-phase, 115volt AC induction motor. The gearmotor is available in a variety of configurations to suit your application needs. It has a maximum speed of 2 RPM.
View Full Product DetailsDAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Zoro # G0484531 Mfr # 6Z076AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 76.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 8.8 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 90 lb, Input HP 1/80 hp, Gear Ratio 186:1, Full Load Amps 0.3, Impedance Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 76.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 8.8 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 90 lb, Input HP 1/80 hp, Gear Ratio 186:1, Full Load Amps 0.3, Impedance Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing
View Full Product Details