customer-service Help

Dayton Gear

We have the dayton gear you need to get the job done right.

Shop Dayton Gear

$268.35

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 20.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 105 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Motor Shaft Design Flat, Overhung Load 50 lb, Input HP 1/25 hp, Gear Ratio 15.9:1, Full Load Amps 0.53, Insulation Class B, None Thermal Protection, Motor Type PSC, Powder Coated Finish

View Full Product Details
$64.54

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 44 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 3.4 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Motor Shaft Design Flat, Overhung Load 30 lb, Input HP 1/425, Gear Ratio 1575:1, Full Load Amps 0.5 A, Insulation Class B, None Thermal Protection, Motor Type Permanent Magnet DC, Unpainted Finish

View Full Product Details
$59.49

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 41 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 8.8 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Motor Shaft Design Flat, Overhung Load 30 lb, Input HP 1/175, Gear Ratio 938.2:1, Full Load Amps 1 A, Insulation Class B, None Thermal Protection, Motor Type Permanent Magnet DC, Unpainted Finish

View Full Product Details
$216.15

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 13.0 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 93 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 50 lb, Input HP 1/30, Gear Ratio 32:1, Full Load Amps 0.35 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Unpainted Finish, Replacement Brushes 6YHY3

View Full Product Details
$357.33

The Dayton 1LPN8 AC Gearmotor is the ideal motor for precision positioning applications. It is suitable for driving a variety of loads such as pumps, fans, compressors, and other loads. It features a totally enclosed fan cooled (TEFC) enclosure and a single-phase, 115volt AC induction motor. The gearmotor is available in a variety of configurations to suit your application needs. It has a maximum speed of 2 RPM.

View Full Product Details
$591.35

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 600.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 6 RPM, Open Dripproof Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 300 lb, Input HP 1/4 hp, Gear Ratio 286:1, Full Load Amps 3.1, Insulation Class B, None Thermal Protection, Motor Type Split-Phase, Unpainted Finish, Die Cast Zinc Housing

View Full Product Details
$58.94

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 40 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 12 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Motor Shaft Design Flat, Overhung Load 30 lb, Input HP 1/125, Gear Ratio 594.4:1, Full Load Amps 1.3 A, Insulation Class B, None Thermal Protection, Motor Type Permanent Magnet DC, Unpainted Finish

View Full Product Details

DAYTON AC Gearmotor,16 rpm,TENV,115V

Zoro # G6537349 Mfr # 453R93
$268.35

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 67.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 16 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Motor Shaft Design Flat, Overhung Load 50 lb, Input HP 1/25 hp, Gear Ratio 106:1, Full Load Amps 0.52, Insulation Class F, None Thermal Protection, Motor Type PSC, Powder Coated Finish

View Full Product Details
$59.11

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 43 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 4.5 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Motor Shaft Design Flat, Overhung Load 30 lb, Input HP 1/325, Gear Ratio 2027:1, Full Load Amps 0.7 A, Insulation Class B, None Thermal Protection, Motor Type Permanent Magnet DC, Unpainted Finish

View Full Product Details
$334.22

The AC Gearmotor is a versatile motor that can be used for a variety of applications ranging from material handling and machine tool applications. This motor comes with a totally enclosed fan-cooled (TEFC) enclosure. The gearmotor features a shaded pole design. You can mount this gearmotor on a flat surface, vertically, or horizontally, making it easy to integrate into your application.

View Full Product Details
$123.29

Electric Cooking Control, Thermostat, Voltage 120/277V AC, Dial Range 100 - 493, Bulb Size 3/16 in x 11-1/8 in, Capillary Length 36 in, Stem Length 13/16 in, Includes Dial and Hardware, CSA

View Full Product Details