Skip to Main Content
customer-service Help

Dayton Hvac Motor

We make finding a dayton hvac motor fast and simple every time!

Shop Dayton Hvac Motor

DAYTON HVAC Motor,1/50 HP,1550 rpm,115V,3.3

Zoro # G1751084 Mfr # 71633689M
$49.21

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.80, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1

View Full Product Details

DAYTON HVAC Motor,1/20 HP,1550 rpm,115V,3.3

Zoro # G3167841 Mfr # 71635108M
$66.30

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1

View Full Product Details

DAYTON HVAC Motor,1/20 HP,1550 rpm,115V,3.3

Zoro # G3270014 Mfr # 71633693M
$58.08

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.00, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1

View Full Product Details
$115.59

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.8 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in

View Full Product Details
$97.50

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.3 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in

View Full Product Details
$99.95

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Extended Stud, Number of Shafts 1

View Full Product Details

DAYTON HVAC Motor,1/50 HP,1550 rpm,115V,3.3

Zoro # G3035855 Mfr # 71637642M
$44.77

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.85, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1

View Full Product Details
$228.92

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 3/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, 11.2/5.6-5.6 Full Load Amps, 56H Frame, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in

View Full Product Details

RIDGID Motor Brush Assembly,PK2

Zoro # G7520493 Mfr # 44540
$21.11

Motor Brush Assembly, For Use With Grainger Item Number 1VXG8, 3FE64, 3RY43, 3Z987, For Use With Mfr. Model Number 15682, 41855, 41910, 66947, 67182, 93287, 96497, Fits Brand Ridgid, Impact Rated No, Package Quantity 2

View Full Product Details
$119.81

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 7.9 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in

View Full Product Details