Dc Amp Clamp Meter

Our endless aisle includes a dc amp clamp meter and so much more!

Shop Dc Amp Clamp Meter

$109.97

Klein Tools CL700 Electrical Tester is an automatically ranging true root mean squared (TRMS) digital clamp meter that measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features. Clamp Meter with automatically ranging true mean squared (TRMS) technology for increased accuracy. Electronic Tester's clamp measures AC current and its thermocouple probe measures temperature. Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes. Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating. Built to withstand a 6.6-Foot (2 m) drop. Low battery indicator and easily accessible battery compartment. Includes a carrying pouch, test leads, thermocouple with adapter and batteries. Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations. Operating Temperature: 32-degrees F to 104-degrees F (0-degrees C to 40-degrees C).

View Full Product Details
$129.97

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 600, Max. AC Volts 1, 000 V, Max. DC Volts 1, 000 V, Max. Ohms 60 megaohm, Jaw Capacity 1.4 in (36 mm), Temp. Range -14 Degrees to 1000 Degrees F, Counts 6, 000, Battery Type AAA, Safety Rating CAT IV 600V, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Capacitance 6, 000 uF, Frequency Counter 1 Hz to 500 kHz, Memory Max/Min, Peak Hold Yes, Bar Graph No, Display LCD

View Full Product Details
$198.70

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 4, 000, Jaw Capacity 1.1 in (28mm), Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Peak Hold No, Bar Graph No, Display LCD, Includes Display Container, Manual, Soft Case, Test Leads, WEEE Sheet

View Full Product Details
$85.68

Klein Tools CL320 Clamp Meter is an automatically ranging true root mean square (TRMS) digital clamp meter that measures AC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. Features include Auto Range to improve efficiency and speed when making measurements; Diode Test to troubleshoot malfunctioning diodes; Max/Min to understand the variability from average of an electrical property being measured, and DC Microamps measurements when working with flame sensors.

View Full Product Details
$558.89

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. DC Amps 400, Max. AC Volts 600 V, Max. DC Volts 600 V, Max. Ohms 40, 000, Jaw Capacity 1.1 in (28 mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6, 000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Frequency Counter 500 Hz, Memory Max/Min, Peak Hold Yes, Bar Graph No, Display Backlit LCD

View Full Product Details
$311.84

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 600 V, Max. DC Volts 600, Max. Ohms 6, 000, Jaw Capacity 1.3 in (33 mm), Counts 6, 000, Battery Type AA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Display Backlit LCD, Includes Batteries, Instructions, Soft Carrying Case, TL 76 Test Leads

View Full Product Details
$59.97

Klein Tools CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features. Clamp Meter measures AC current and NCVT via clamp and AC/DC voltage, resistance and continuity via test-leads. Non-contact voltage tester integrated into the clamp jaw. Backlit LCD for ease of viewing in low light. Auto ranging measurements. Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands-free operation. Durable, multifunction meter. Auto-Range, Hold, Data Hold, and Max value. Auto-power off after 10 minutes to conserve battery life. Includes a carrying case, test leads with CAT III/CAT IV safety caps, Instructions, and 3 x AAA batteries. Low battery indicator and easily accessible battery compartment.Built to withstand a 6.6-Foot (2 m) drop. CAT III 600V, Class 2, Double insulation safety rating. Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations.

View Full Product Details
$92.99

This clamp meter is easy to use, stand-alone, and features an 18-Inch flexible clamp that allows access into panels and hard to reach areas (bundled wires, awkward conductors, and PLC cabinets). True RMS readings with CATIV 600V or CATIII 1000V safety rating. Features backlit LCD display, auto-power off after 15 minutes, Max/Min, Hold, Auto-Ranging and Low Battery icons. Clamp meter for measuring AC current. 18-Inch flexible clamp on meter enables measurements in areas that are difficult to access. True RMS CAT IV 600V, CAT III 1000V meter. Backlit LCD display for clear readings with 3000 count. Durable, with drop protection to 6.6-feet (2 m). Auto-power off after 15 minutes of non-usage conserves battery life. Low battery indicator and easily accessible battery compartment. Includes Flexible AC Current Clamp Meter, instruction manual, storage pouch, 2 x AAA batteries.

View Full Product Details
$65.97

The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy. Measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. Non-contact voltage tester integrated into the clamp jaw. Backlit LCD for ease of viewing in low light. Automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation. Measures temperature with a K-Type thermocouple probe. Auto-Range, Hold, Data Hold, and Max value. Auto-power off after 10 minutes to conserve battery life. Includes a carrying case, test leads with CAT III/CAT IV safety caps, thermocouple, instructions, and 3 x AAA batteries. Low battery indicator and easily accessible battery compartment.Built to withstand a 6.6-Foot (2 m) drop. CAT III 600V, Class 2, Double insulation safety rating. Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations.

View Full Product Details
$258.69

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600 V, Max. DC Volts 600 V, Max. Ohms 4, 000, Jaw Capacity 1.1 in (28 mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6, 000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Peak Hold Yes, Display Backlit LCD, Includes Display Container, Manual, Soft Case, Test Leads

View Full Product Details