Dc Motor Control
We have the dc motor control you need to get the job done right.
Featured Product
DC Speed Control, Enclosure Chassis, Max. Amps 5 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches None, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1/2, HP @ Higher Volts 1/4 to 1, Linear Acceleration Fixed 6 sec, Linear Deceleration Fixed 6 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Shunt Wound Volts 100/200V DC
View Full Product DetailsDC Speed Control, Enclosure Chassis, Max. Amps 5 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches None, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1/2, HP @ Higher Volts 1/4 to 1, Linear Acceleration Fixed 6 sec, Linear Deceleration Fixed 6 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Shunt Wound Volts 100/200V DC
View Full Product DetailsShop Dc Motor Control
DC Speed Control, Enclosure NEMA 1, Max. Amps 2 A, Voltage Output 0 to 90/180V DC, Speed Range 25:1, External Switches ON/OFF, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/6, HP @ Higher Volts 1/25 to 1/3, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit None, Speed Regulation +/-1 Percent of Motor Base Speed, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback No, Dynamic Braking No, Power On Light No, IR Compensation Adjustable, Height 5 in
View Full Product DetailsDC Speed Control, Enclosure NEMA 1, Max. Amps 2 A, Voltage Output 0 to 90/180V DC, Speed Range 25:1, External Switches ON/OFF, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/6, HP @ Higher Volts 1/25 to 1/3, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit None, Speed Regulation +/-1 Percent of Motor Base Speed, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback No, Dynamic Braking No, Power On Light No, IR Compensation Adjustable, Height 5 in
View Full Product DetailsDC Speed Control, Enclosure NEMA 1, Max. Amps 2 A, Voltage Output 0 to 90V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF, AC Input Voltage 120V AC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/6, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit None, Speed Regulation +/-1 Percent of Motor Base Speed, Accepts Tach Feedback No, Dynamic Braking No, Power On Light No, IR Compensation Adjustable, Height 6 in, Depth 6.38 in, Width 6 in
View Full Product DetailsDC Speed Control, Enclosure NEMA 1, Max. Amps 2 A, Voltage Output 0 to 90V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF, AC Input Voltage 120V AC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/6, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit None, Speed Regulation +/-1 Percent of Motor Base Speed, Accepts Tach Feedback No, Dynamic Braking No, Power On Light No, IR Compensation Adjustable, Height 6 in, Depth 6.38 in, Width 6 in
View Full Product DetailsDC Speed Control, Enclosure NEMA 4/12, Max. Amps 3 A, Voltage Output 0 to 90/180V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/3, HP @ Higher Volts 1/25 to 2/3, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit None, Speed Regulation +/-1 Percent of Base Speed, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback No, Dynamic Braking No, IR Compensation Adjustable
View Full Product DetailsDC Speed Control, Enclosure NEMA 4/12, Max. Amps 3 A, Voltage Output 0 to 90/180V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/50 to 1/3, HP @ Higher Volts 1/25 to 2/3, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit None, Speed Regulation +/-1 Percent of Base Speed, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback No, Dynamic Braking No, IR Compensation Adjustable
View Full Product DetailsThe DC Speed Control is the ideal solution for controlling DC motors in a variety of applications, including material handling, laboratory, food processing, pump, fan/blower, conveyor, machine tool, DC motor and spooling applications. The speed potentiometer knob and dial plate are adjustable, and the speed control accepts tach feedback. The controller features an adjustable IR compensation that can be used to compensate for IR drop in the system. This speed control comes with a surface mount and includes a speed potentiometer knob, dial plate and an on/off switch.
View Full Product DetailsThe DC Speed Control is the ideal solution for controlling DC motors in a variety of applications, including material handling, laboratory, food processing, pump, fan/blower, conveyor, machine tool, DC motor and spooling applications. The speed potentiometer knob and dial plate are adjustable, and the speed control accepts tach feedback. The controller features an adjustable IR compensation that can be used to compensate for IR drop in the system. This speed control comes with a surface mount and includes a speed potentiometer knob, dial plate and an on/off switch.
View Full Product DetailsDC Speed Control, Enclosure NEMA 4/12, Max. Amps 10 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, External Switches ON/OFF, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1, HP @ Higher Volts 1/4 to 2, Linear Acceleration Fixed 1 to 3 sec, Linear Deceleration Fixed 0.5 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent of Motor Base Speed, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback Yes, Dynamic Braking No, Power On Light Yes
View Full Product DetailsDC Speed Control, Enclosure NEMA 4/12, Max. Amps 10 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, External Switches ON/OFF, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1, HP @ Higher Volts 1/4 to 2, Linear Acceleration Fixed 1 to 3 sec, Linear Deceleration Fixed 0.5 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent of Motor Base Speed, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback Yes, Dynamic Braking No, Power On Light Yes
View Full Product DetailsElectronic Potentiometer, Digital, For Use With New and Existing AC or DC Drive Systems Where Precise, Repeatable Speed Setting and Digital Readout are Desired, and Where High Vibration and Other Environmental Factors Can Cause Normal Speedpot Settings to Drift, Input Voltage 85 to 265V AC, LED Display, Voltage Output 0 to 24V DC, Includes Gasket Kit for NEMA 4X Panel Installation
View Full Product DetailsElectronic Potentiometer, Digital, For Use With New and Existing AC or DC Drive Systems Where Precise, Repeatable Speed Setting and Digital Readout are Desired, and Where High Vibration and Other Environmental Factors Can Cause Normal Speedpot Settings to Drift, Input Voltage 85 to 265V AC, LED Display, Voltage Output 0 to 24V DC, Includes Gasket Kit for NEMA 4X Panel Installation
View Full Product DetailsThe DC Speed Control, 90/180VDC, 10A, NEMA 4/12, is designed to deliver accurate speed control in a wide range of industrial applications. It is used to control DC motors that are used in material handling, laboratory, food processing, pump, fan/blower, conveyor, machine tool, DC motor and spooling applications. The speed control has a current/torque limit that is adjustable. It is designed to provide linear deceleration that is fixed and offers IR compensation that is adjustable. The speed control is designed to provide external switches with forward/off/reverse functions. The speed control's rotation is reversible.
View Full Product DetailsThe DC Speed Control, 90/180VDC, 10A, NEMA 4/12, is designed to deliver accurate speed control in a wide range of industrial applications. It is used to control DC motors that are used in material handling, laboratory, food processing, pump, fan/blower, conveyor, machine tool, DC motor and spooling applications. The speed control has a current/torque limit that is adjustable. It is designed to provide linear deceleration that is fixed and offers IR compensation that is adjustable. The speed control is designed to provide external switches with forward/off/reverse functions. The speed control's rotation is reversible.
View Full Product DetailsDC Speed Control, Enclosure Chassis, Max. Amps 5 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches None, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1/2, HP @ Higher Volts 1/4 to 1, Linear Acceleration Adjustable 0.5 to 8 sec, Linear Deceleration Adjustable 0.5 to 8 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback
View Full Product DetailsDC Speed Control, Enclosure Chassis, Max. Amps 5 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches None, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1/2, HP @ Higher Volts 1/4 to 1, Linear Acceleration Adjustable 0.5 to 8 sec, Linear Deceleration Adjustable 0.5 to 8 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback
View Full Product DetailsDC Speed Control, Enclosure Chassis, Max. Amps 2 A, Voltage Output 0 to 11/22V DC, Speed Range 25:1, Rotation Single Direction, External Switches None, AC Input Voltage 12/24V AC, DC Speed Control SCR, HP @ Lower Volts 1/40, HP @ Higher Volts 1/20, Linear Acceleration Fixed 0.5 sec, Speed Regulation +/-1 Percent of Base Speed, Shunt Wound Volts 10/20V DC, Accepts Tach Feedback No, IR Compensation Adjustable, Follower Circuit No, Mount Type Compact Panel, Height 1.3 in, Depth 3.3 in, Width 2.8 in
View Full Product DetailsDC Speed Control, Enclosure Chassis, Max. Amps 2 A, Voltage Output 0 to 11/22V DC, Speed Range 25:1, Rotation Single Direction, External Switches None, AC Input Voltage 12/24V AC, DC Speed Control SCR, HP @ Lower Volts 1/40, HP @ Higher Volts 1/20, Linear Acceleration Fixed 0.5 sec, Speed Regulation +/-1 Percent of Base Speed, Shunt Wound Volts 10/20V DC, Accepts Tach Feedback No, IR Compensation Adjustable, Follower Circuit No, Mount Type Compact Panel, Height 1.3 in, Depth 3.3 in, Width 2.8 in
View Full Product DetailsDC Speed Control, Enclosure Chassis, Max. Amps 5 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches None, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1/2, HP @ Higher Volts 1/4 to 1, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback Yes
View Full Product DetailsDC Speed Control, Enclosure Chassis, Max. Amps 5 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches None, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1/2, HP @ Higher Volts 1/4 to 1, Linear Acceleration Fixed 0.5 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Shunt Wound Volts 100/200V DC, Accepts Tach Feedback Yes
View Full Product DetailsDC Speed Control, Enclosure NEMA 4X, Max. Amps 10 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches ON/OFF, AUTO/MANUAL, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1, HP @ Higher Volts 1/4 to 2, Linear Acceleration Adjustable 0.5 to 8 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Shunt Wound Volts 100/200V DC
View Full Product DetailsDC Speed Control, Enclosure NEMA 4X, Max. Amps 10 A, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches ON/OFF, AUTO/MANUAL, AC Input Voltage 120/240V AC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1, HP @ Higher Volts 1/4 to 2, Linear Acceleration Adjustable 0.5 to 8 sec, Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Shunt Wound Volts 100/200V DC
View Full Product Details