Dewalt Air Hose Reel
We make finding a dewalt air hose reel fast and simple every time!
Featured Product
Hose Reel, 3/8 In.X50 ft., Nitrile Rubber
View Full Product DetailsShop Dewalt Air Hose Reel
Hose Reel, 1/2 In.X50 ft., Nitrile Rubber
View Full Product DetailsSngl Arm Hose Reel, Rubber, 3/8 In.x50 ft.
View Full Product DetailsEnclosed HoseReel, 3/8 In.X50 ft., Hybrid
View Full Product DetailsManual Hose Reel, Rubber, 3/8 In.x50 ft.
View Full Product DetailsGarden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Tan, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 19 in, Overall Length 21 1/2 in, Overall Width 16 5/16 in, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female
View Full Product DetailsGarden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Tan, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 19 in, Overall Length 21 1/2 in, Overall Width 16 5/16 in, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female
View Full Product DetailsREELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Zoro # G1496363 Mfr # 5650 OLP-SESpring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
View Full Product DetailsSpring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
View Full Product DetailsLINCOLN Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Zoro # G1956717 Mfr # 83753Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Wall, Speed Limited Retraction No, Overall Height 22 in, Overall Length 20 in, Overall Width 9 in, Corrosion-Resistant Yes, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male
View Full Product DetailsSpring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Wall, Speed Limited Retraction No, Overall Height 22 in, Overall Length 20 in, Overall Width 9 in, Corrosion-Resistant Yes, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male
View Full Product DetailsREELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Zoro # G0275554 Mfr # 7650 OLPWhen you need to transport water, this Reelcraft 7650 OLP Spring Return Hose Reel is the perfect tool for the job. It has a 50 ft length and 3/8 in hose diameter. With a nickel plated steel swivel, the hose reel provides long lasting durability. The hose reel also features a 1/2 in NPT inlet and 1/4 in NPT outlet. It comes with a heavy duty rating that ensures its durability even under demanding conditions. This spring return hose reel is made of durable materials that will not corrode or rust easily. If you are looking for an efficient way to transport water, then you need this Reelcraft Spring Return Hose Reel on hand.
View Full Product DetailsWhen you need to transport water, this Reelcraft 7650 OLP Spring Return Hose Reel is the perfect tool for the job. It has a 50 ft length and 3/8 in hose diameter. With a nickel plated steel swivel, the hose reel provides long lasting durability. The hose reel also features a 1/2 in NPT inlet and 1/4 in NPT outlet. It comes with a heavy duty rating that ensures its durability even under demanding conditions. This spring return hose reel is made of durable materials that will not corrode or rust easily. If you are looking for an efficient way to transport water, then you need this Reelcraft Spring Return Hose Reel on hand.
View Full Product DetailsAir Hose Reel, Auto-Rewind, 3/8 In. x 50 ft.
View Full Product DetailsThe Ames 100 ft Wall Mount Hose Reel provides a simple and efficient way to store your garden hose. The wall mount hose reel features a molded hose guide that allows you to turn the hose in a complete circle, which makes it easier to use. It has side mount capabilities, so you can attach it on 16" centers. With its swivel inlet and outlet thread sizes of 3/4 in - 11 1/2, this garden hose reel is compatible with most hoses. This wall mounted garden hose reel has an overall height of 20 in., an overall width of 8 in., and an overall length of 19 in.. The Ames 100 ft Wall Mount Hose Reel will make your life easier.
View Full Product DetailsThe Ames 100 ft Wall Mount Hose Reel provides a simple and efficient way to store your garden hose. The wall mount hose reel features a molded hose guide that allows you to turn the hose in a complete circle, which makes it easier to use. It has side mount capabilities, so you can attach it on 16" centers. With its swivel inlet and outlet thread sizes of 3/4 in - 11 1/2, this garden hose reel is compatible with most hoses. This wall mounted garden hose reel has an overall height of 20 in., an overall width of 8 in., and an overall length of 19 in.. The Ames 100 ft Wall Mount Hose Reel will make your life easier.
View Full Product DetailsThe PrimeFit HRHYP380502 Industrial Grade Retractable Air Hose Reel with 3/8" x 50-Ft Primeflex Hybrid Polymer Air Hose is great for do-it-yourself projects to professional and industrial applications. The Primefit retractable air hose reel takes all the work out of coiling and storing air hose in your shop, garage or workplace. This professional-grade, all-steel construction hose reel features a corrosion resistant powder coat finish for added life and increased durability. The hose travel on and off the reel is smoothly guided by a 4-roller guide arm that adjusts to (9) different positions.
View Full Product DetailsThe PrimeFit HRHYP380502 Industrial Grade Retractable Air Hose Reel with 3/8" x 50-Ft Primeflex Hybrid Polymer Air Hose is great for do-it-yourself projects to professional and industrial applications. The Primefit retractable air hose reel takes all the work out of coiling and storing air hose in your shop, garage or workplace. This professional-grade, all-steel construction hose reel features a corrosion resistant powder coat finish for added life and increased durability. The hose travel on and off the reel is smoothly guided by a 4-roller guide arm that adjusts to (9) different positions.
View Full Product Details