customer-service Help

Dewalt Bluetooth

If you need a dewalt bluetooth we have them at everyday low prices.

Shop Dewalt Bluetooth

$341.83

Portable Tool Boxes, Mobile Radio System Storage Trunk, Primary Tool Box Material Plastic, Nominal Outside Width 21 in, Nominal Outside Depth 14 in, Nominal Outside Height 6 in, Primary Tool Box Color Black, Number of Drawers 0, Weight Capacity 10 lb, Overall Width 21 1/8 in, Overall Depth 14 1/2 in, Overall Height 6 1/8 in, Number of Pieces 1, Number of Trays 0, Number of Handles 2, Includes Bluetooth Radio, AM/FM Station, (6) Presets

View Full Product Details
$206.62

Jobsite Radio, Bare Tool, Voltage 12.0, 20.0, For Use With 12V/20V Max Batteries, Cordless Tool Battery Type Li-Ion, Series 12V/20V MAX, Battery Included No, Features Heavy-Duty Roll Cage, Bluetooth Connectivity, AM/FM Radio, USB Power Port, 3.5mm Auxiliary Port, Bass Reflex Port, Includes Detachable 120V AC Power Cord. The 12V/20V MAX* Bluetooth Jobsite Radio provides premium sound in the toughest work environments. Its durable roll-cage design withstands drops and impacts. The innovative handle stores and protects the radio antenna when not in use. Quad speakers kick out true stereo sound with deep bass. Stream music via Bluetooth from up to 100 feet, or connect through the built-in auxiliary port. AM/FM radio includes six customizable presets per band. A convenient USB port charges your mobile devices. This cordless jobsite radio includes a detachable AC power cord, or power with DEWALT® 12V MAX*, 20V MAX*, or FLEXVOLT® batteries (sold separately). The Bluetooth Jobsite Radio includes a 3-year limited warranty.

View Full Product Details
$293.60

Jobsite Charger Radio, Bare Tool, Voltage 20.0 V, 60.0 V, For Use With 20V/60V DEWALT(R) Batteries and AC Power Cord, Cordless Tool Battery Type Li-Ion, Series FLEXVOLT(TM), Battery Included No, Charger Input Voltage 120V AC, Features (2) Additional AC Power Outlets, 20V/60V DEWALT(R) Battery Charger When Plugged Into AC Power, Bluetooth Connectivity Up to 100 ft, NFC Wireless Connectivity. The DCR025 is designed to be the most versatile Jobsite Radio Charger on the market. The unit is able to run off and charge DEWALT slide pack battery packs including 20V MAX* and FLEXVOLT® 20V/60V MAX* at 3 AMPs when plugged into an AC outlet. The unit is designed to include woofers, tweeters and air ports to provide clear and rich sound at all volume levels. An over sized device storage box protects devices from worksite conditions and includes an Aux and 2.1 AMP USB charging port for convenient device charging. 2 AC Power outlets on the side of the unit allows you to plug in additional tools or chargers without occupying additional outlets on the wall. AVRCP (Audio Visual Remote Control Protocol) allows you to control your device from the radio interface so you can keep the device in a safe place and skip to the next song or hit replay on the radio interface.

View Full Product Details
$48.19

Compartment Box, Number of Compartments 12, Number of Removable Dividers 0, Outside Height 4 1/2 in, Outside Length 21 5/8 in, Outside Width 13 1/8 in, Material Polycarbonate, Color Black/Yellow, Includes (12) Storage Cups, Water Resistant Seal, ESD Conductive No, Removable Dividers No

View Full Product Details
$108.37

Portable Tool Boxes with Drawers, Portable Stackable Tool Box, Primary Tool Box Material Plastic, Nominal Outside Width 21 in, Nominal Outside Depth 13 in, Nominal Outside Height 12 in, Primary Tool Box Color Black, Number of Drawers 2, Storage Capacity 526 cu in, Locking System None, Weight Capacity 44 lb, Overall Width 21 3/4 in, Overall Depth 13 1/4 in, Overall Height 12 in, Matte Finish, Number of Pieces 1, Drawer Slides Ball Bearing, Number of Trays 0, Number of Handles 1

View Full Product Details
$60.32

This weather-resistant tool box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The durable structural foam walls offer a robust structure to the stand alone units, making them highly resistant to impact and vibration. Inside vertical storage for hand tools provides easy access to what you need when you need it. The IP65 rating ensures that this tool box can handle water and debris, protecting its contents from damage. It has an overall depth of 14 3/8 in., overall height of 16 1/4 in., inside depth of 11 3/4 in., overall width of 21 3/4 in., and weight capacity of 110 lb. The Dewalt DWST08204 ToughSystem® DS400 22" XL Weather Resistant Tool Box is the perfect companion for your next project.

View Full Product Details
$44.69

Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Plastic, Nominal Outside Width 22 in, Nominal Outside Depth 13 in, Nominal Outside Height 6 in, Primary Tool Box Color Black, Number of Drawers 0, Storage Capacity 1, 638 cu in, Locking System Padlock Hasp, Weight Capacity 88 lb, Overall Width 21 41/64 in, Overall Depth 13 17/64 in, Overall Height 6 1/4 in, Matte Finish, Number of Pieces 5, Drawer Slides None, Number of Trays 4, Inside Width 21 in, Inside Depth 13 in

View Full Product Details
$129.99

Radio Application Two Way, Radio Classification General, Radio Series DEWALT(R) DXFRS800, Analog, Band Type FRS/GMRS, Number of Channels 22, Output Watts 2 W, Waterproof Yes, Portable Two Way Radio, 462.5625 to 462.7250 MHz Frequency, Display Type LCD, License Required No, FCC Narrow Band Compliant No, Length 7 17/64 in, Width 2 11/64 in, Height 2 37/64 in, Selectable Frequencies Yes, IP67 IP Rating, Analog Codes 121, Digital Codes No, Navigation Aids None, Inside Range (Floors) 25

View Full Product Details
$51.85

Portable Tool Boxes, Portable Stackable Tool Box, Primary Tool Box Material Plastic, Nominal Outside Width 21 in, Nominal Outside Depth 13 in, Nominal Outside Height 6 in, Primary Tool Box Color Black, Number of Drawers 0, Storage Capacity 768 cu in, Locking System Padlock Hasp, Weight Capacity 66 lb, Overall Width 21 5/8 in, Overall Depth 13 1/4 in, Overall Height 6 1/4 in, Matte Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 0, Inside Width 18 7/8 in, Inside Depth 10 1/2 in

View Full Product Details
$338.23

Battery, Battery Capacity 12 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 20V DC/60V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series FLEXVOLT, Cordless Tool Battery Platform 20V/60V FLEXVOLT, Overall Height 3 3/4 in, Overall Length 5 3/8 in, Weight 3.2 lb, Wireless Tool Tracking No. The FLEXVOLT® 20V/60V MAX* 12.0 Ah battery provides up to 8X runtime** (**With DCB612 FLEXVOLT® battery when used with DEWALT 20V MAX* tools compared to DCB201 1.5 Ah battery pack.) in 20V MAX* and delivers ultimate power in 60V MAX* and 120V MAX* cordless tools*. It changes voltage when you go from 20V MAX* to 60V MAX* tools. Lithium Ion technology delivers performance in the same size as our 9.0 Ah battery, so it is more powerful in as compact a package as possible. It also includes a built-in LED Fuel Gauge for instant charge status, and is compatible with 20V MAX* tools and chargers.

View Full Product Details
$115.99

The DEWALT DWST08250 ToughSystem® DS450 22" Rolling Tool Box is a high-quality tool box that has the capacity to store all your tools. The large interior space in this rolling tool box can hold just about any type of tool you have, from hammers and screwdrivers to wrenches and sockets. The lid opens up with a pull back handle, allowing for maximum storage volume without having to detach the lid. With a wide handle gripping area, you can push or pull the unit with ease. It also has side handles for carrying it around easily. If you need a large storage space for your tools, this is the perfect solution.

View Full Product Details