Dewalt Chair
Our endless aisle includes a dewalt chair and so much more!
Featured Product
Adjustable, Shop Stool, with Casters
View Full Product DetailsShop Dewalt Chair
BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin
Zoro # G8896973 Mfr # 8120-003480Grab Bar, Concealed Wall Mount, Stainless Steel, Satin Finish, Color Silver, Length 48 in, Height 3 1/4 in, Depth 3, Dia. 1 1/2 in, Weight Capacity 250 lb, Standards ANSI A117.1
View Full Product DetailsGrab Bar, Concealed Wall Mount, Stainless Steel, Satin Finish, Color Silver, Length 48 in, Height 3 1/4 in, Depth 3, Dia. 1 1/2 in, Weight Capacity 250 lb, Standards ANSI A117.1
View Full Product DetailsDEWALT(R), Padded Swivel, Shop Stool
View Full Product DetailsDEWALT Impact Resistant Safety Goggles, Clear AF Anti-Fog, Scratch-Resistant Lens, Concealer Series
Zoro # G3045734 Mfr # DPG82-11Impact Resistant Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Eyewear Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Elastic, Frame Material Plastic, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2015, Eyewear Size Universal, Foam Lined No
View Full Product DetailsImpact Resistant Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Eyewear Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Elastic, Frame Material Plastic, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2015, Eyewear Size Universal, Foam Lined No
View Full Product DetailsRound Stool, No, Weight Capacity 300 lb, Seat Width 14 in, Seat Depth 14 in, Seat Height Range 15-1/2 in to 20-1/2 in, Overall Height 20 1/2, Color Black, Seat Material Polyurethane, Base Material Steel, Number of Casters 5, Caster Type (2) with Brakes, 3 in Wheels, Caster Material Rubber, Features Maintenance Repair Stool, 14 in Diameter Polyurethane Seat, 16 in Diameter Plastic Storage Tray, Five 3 in Rubber Wheel Casters (2 with Locking Brakes), Seat Height Adjustment 15.5 in - 20.5 in
View Full Product DetailsRound Stool, No, Weight Capacity 300 lb, Seat Width 14 in, Seat Depth 14 in, Seat Height Range 15-1/2 in to 20-1/2 in, Overall Height 20 1/2, Color Black, Seat Material Polyurethane, Base Material Steel, Number of Casters 5, Caster Type (2) with Brakes, 3 in Wheels, Caster Material Rubber, Features Maintenance Repair Stool, 14 in Diameter Polyurethane Seat, 16 in Diameter Plastic Storage Tray, Five 3 in Rubber Wheel Casters (2 with Locking Brakes), Seat Height Adjustment 15.5 in - 20.5 in
View Full Product DetailsMechanic Seat, Load Capacity 480 lb, Length 16 in, Width 18 1/2 in, Height 17 to 22 in, Frame Material 18 gauge steel frame, Caster Size 3 in, Caster Type Oil Resistant, Plastic, Number of Wheels 4, Includes Adjustable High-Back Padded Seat
View Full Product DetailsMechanic Seat, Load Capacity 480 lb, Length 16 in, Width 18 1/2 in, Height 17 to 22 in, Frame Material 18 gauge steel frame, Caster Size 3 in, Caster Type Oil Resistant, Plastic, Number of Wheels 4, Includes Adjustable High-Back Padded Seat
View Full Product DetailsNATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Gray
Zoro # G8543787 Mfr # 6424HBRound Stool, Yes, Weight Capacity 300 lb, Seat Height Range 25 in to 33 in, Overall Height 18 in to 47 1/2 in, Color Gray, Seat Material Vinyl, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features Padded Seat, Partially Assembled, ANSI/BIFMA Standards
View Full Product DetailsRound Stool, Yes, Weight Capacity 300 lb, Seat Height Range 25 in to 33 in, Overall Height 18 in to 47 1/2 in, Color Gray, Seat Material Vinyl, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features Padded Seat, Partially Assembled, ANSI/BIFMA Standards
View Full Product DetailsNATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray
Zoro # G4759921 Mfr # 3LLV9Round Stool, No, Weight Capacity 300 lb, Seat Width 16 in, Seat Height Range 25 in to 33 in, Overall Height 25 in to 32 1/2 in, Color Gray, Seat Material Hardboard, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features 18 ga Steel Frame, Partially Assembled, ANSI/BIFMA Standards
View Full Product DetailsRound Stool, No, Weight Capacity 300 lb, Seat Width 16 in, Seat Height Range 25 in to 33 in, Overall Height 25 in to 32 1/2 in, Color Gray, Seat Material Hardboard, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features 18 ga Steel Frame, Partially Assembled, ANSI/BIFMA Standards
View Full Product DetailsESD Backless Pneumatic Stool, Weight Capacity 300 lb, Seat Height Range 23-1/2 in to 33 in, Seat Depth 13 1/2 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Cast Aluminum, No, Standards ANSI/BIFMA
View Full Product DetailsESD Backless Pneumatic Stool, Weight Capacity 300 lb, Seat Height Range 23-1/2 in to 33 in, Seat Depth 13 1/2 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Cast Aluminum, No, Standards ANSI/BIFMA
View Full Product DetailsCreeper, Features Heavy Duty, Pneumatic Adjusting
View Full Product DetailsMedical Stool, Yes, Weight Capacity 275 lb, Seat Width 16 in, Seat Depth 16 in, Seat Height Range 20-1/2 in to 26-1/2 in, Overall Height 39 1/2 in, Color Chrome Base/Black Seat, Seat Material Vinyl, Base Material Steel, Number of Casters 5, Caster Type Hooded Twin Wheel Swivel, Caster Material Nylon, Features Gas-Lift Adjustable Seat Height, No
View Full Product DetailsMedical Stool, Yes, Weight Capacity 275 lb, Seat Width 16 in, Seat Depth 16 in, Seat Height Range 20-1/2 in to 26-1/2 in, Overall Height 39 1/2 in, Color Chrome Base/Black Seat, Seat Material Vinyl, Base Material Steel, Number of Casters 5, Caster Type Hooded Twin Wheel Swivel, Caster Material Nylon, Features Gas-Lift Adjustable Seat Height, No
View Full Product DetailsWork Bench Stool, No, Weight Capacity 275 lb, Seat Width 13 1/2 in, Seat Depth 13 1/2 in, Seat Height Range 29 in, Overall Height 29 in, Color Chrome Base/Black Seat, Seat Material Vinyl, Base Material Steel, Number of Casters 0, No
View Full Product DetailsWork Bench Stool, No, Weight Capacity 275 lb, Seat Width 13 1/2 in, Seat Depth 13 1/2 in, Seat Height Range 29 in, Overall Height 29 in, Color Chrome Base/Black Seat, Seat Material Vinyl, Base Material Steel, Number of Casters 0, No
View Full Product Details