Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dewalt Charger

If you need a dewalt charger we have them at everyday low prices.

Featured Product

Battery Charger For 20V/60V
$249.00
  • Battery Charger, Charger Output Voltage 20.0, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120V AC, Number of Ports 4, Series FLEXVOLT(TM), Battery Capacity 6.0 Ah, Features Charges 12V MAX*, 20V MAX*, and FLEXVOLT(R) Batteries Simultaneously Tough System Compatible, Over Mold Carry Handle, Fast Charger, For Use With All DEWALT(R) 20V and 60V Max Batteries

  • View Full Product Details

Shop Dewalt Charger

  • Battery Charger For Li-Ion 12V-20V
    $112.87
    • DCB102 12V - 20V MAX* Jobsite Charging Station features quick charging and a LED indicator to display charging status, when to replace battery pack, and battery temperature. Simultaneously Charges (2) DEWALT® 12V - 20V MAX* Li-Ion batteriesIncludes (2) USB ports to charge compatible devices (1.5 Amp Max Output)Charges the batteries in 90 mins or less thus minimizing downtimeDiagnostics with LED indicator communicates battery charge status: charged, charging, replace pack, and battery too hot or too cold

    • View Full Product Details

  • 12V-20V Lithium-Ion Battery Charger
    $74.00

  • Battery Charger For Li-Ion 12V-20V, Voltage: 12-20V
    $109.49
    • The DCB119 12V MAX* - 20V MAX* Lithium Ion Vehicle Battery Charger allows professionals to charge their battery on the way to the job to minimize down-time. Charges for less than an hour and automatically shuts off when charge is complete to protect vehicle battery. Charges all DEWALT® 12V - 20V MAX* Li-Ion batteries from a vehicle's power outlet enabling batteries to be charged while driving to work or on a job siteQuickly charges batteries to minimize down time: DCB120 (12V MAX*, 1.3 Ah) charges in 40 minutes; DCB201 (20V MAX*, 1.5 Ah) charges in 45 minutes; DCB200 (20V MAX*, 3.0 Ah) charges in 90 minutesAutomatic shut-off protects excessive discharge of vehicle's batteryDiagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold

    • View Full Product Details

  • Battery Charger For Li-Ion 12V-20V, Voltage: 12V/20V
    $79.99

  • $107.36
    • The DCB103 Combination Dual Port Fast Charger features two separate ports to charge two different batteries simultaneously, quick charging, and a LED indicator to display charging status, when to replace battery pack, and battery temperature. Port 1 charges all DEWALT® 12V - 20V MAX* Li-Ion batteriesPort 2 charges all DEWALT® 7.2V - 18V NiCd/NiMH/Li-Ion batteries (except Univolt batteries)Charges batteries in 90 min or less thus minimizing downtimeDiagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, battery too hot or too cold, and problem pack or charger

    • View Full Product Details

  • Battery and Charger Kit For Li-Ion 20V
    $199.99

  • Battery Charger For Li-Ion 12V-20V
    $168.70
    • The DEWALT DCB102BP 20V MAX Jobsite Charging Station is capable of simultaneously charging (2) DEWALT 12V - 20V Li-ON batteries, and also includes (2) USB charging ports for compatible devices. This charging station charges DEWALT batteries in 95 mins or less thus minimizing downtime. It features diagnostics with an LED indicator that communicates battery charge status, charging, replace pack, and if the battery is too hot or cold. This kit includes (1) DCB204 20V MAX Premium XR lithium ion battery; Premium XR Li-Ion batteries provides up to 33% longer run-time than standard 20V MAX battery packs. The DEWALT DCB102BP 20V MAX Jobsite Charging Station is capable of simultaneously charging (2) DEWALT 12V - 20V Li-ON batteries, and also includes (2) USB charging ports for compatible devices. This charging station charges DEWALT batteries in 95 mins or less thus minimizing downtime. It features diagnostics with an LED indicator that communicates battery charge status, charging, replace pack, and if the battery is too hot or cold. This kit includes (1) DCB204 20V MAX Premium XR lithium ion battery; Premium XR Li-Ion batteries provides up to 33% longer run-time than standard 20V MAX battery packs. Simultaneously charges (2) DeWALT 12V - 20V Li-ON BatteriesIncludes (2) USB charging ports for compatible devicesCharges DeWALT batteries in 95 mins or less thus minimizing downtimeDiagnostics with LED indicator communicates battery charge status, charging, replace pack, and if the battery is too hot or coldPremium XR Li-Ion Battery provides up to 33% longer run-time than standard 20V MAX* battery packs

    • View Full Product Details

  • Battery Charger Kit For Li-Ion 12V-20V
    $223.78

  • Battery and Charger Kit For Li-Ion 20V/60V
    $354.75
    • Battery and Charger Kit, Voltage 20.0/60.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 9.0Ah, Series 20V/60V MAX (TM), For Use With 20V MAX and 60V MAX DEWALT(R) Batteries, Charger Input Voltage 120VAC, Features Internal Fan Circulates Air Across Batteries to Reduce Hot/Cold Pack Delays, Charges a 6.0Ah Battery In an Hour, Includes Battery, Charger

    • View Full Product Details

  • FLEXVOLT Power Station, 120VAC, 20.0V, 4 Ports
    $511.76
    • The 1800 Watt Portable Power Station™ and Simultaneous Battery Charger allows for AC power in remote locations for convenient portable power. Able to run most corded tools, it provides 1800 Watts (15 amps) continuous power and 3600 Watts peak power. The DCB1800B runs on four DEWALT 20V MAX* batteries (including FLEXVOLT), and for high power applications, four 20V MAX* 3.0Ah DEWALT Batteries (DCB200) or higher amp hour are recommended to provide the best results. Not only can the 1800 Watt Portable Power Station™ power a corded tool remotely, but it also becomes a multi-port simultaneous charger for up to four DEWALT 20V MAX* Batteries (including FLEXVOLT) when plugged into a wall outlet via extension cord (batteries and extension cord sold separately). Compact and lightweight, the 1800 Watt Portable Power Station™ weighs just 18lbs (without batteries) and is easily portable. Without the need for gas to run, there are no fumes or carbon monoxide emitted from the device. In addition, the 1800 Watt Portable Power Station™ can be used to provide temporary power in areas where noise is restricted such as a jobsite with strict regulations. With an integrated temperature-controlled cooling fan and heavy-duty roll cage, the Portable Power Station™ is a durable and convenient power solution for a variety of uses. 1800 Watt Portable Power Station4 Port Parallel ChargerFour 20V MAX* batteries in (including FLEXVOLT), 15 amps outBatteries and extension cord sold seperatelyRuns most variable speed power tools

    • View Full Product Details

  • $293.03