Dewalt Circular Saw Blade

Our endless aisle includes a dewalt circular saw blade and so much more!

Shop Dewalt Circular Saw Blade

Dewalt 4-1/2 IN Circular Saw Blade

Zoro # G4914412 Mfr # DWA412TCT
$13.12

Circular Saw Blade, Series ATOMIC, Blade Dia. 4 1/2 in, Max. Blade Speed 5, 000 RPM, Arbor Size 3/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 24, Max. Cutting Depth 1 1/2 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Solid Stock, Wood Cutting Type Ripping, Blade Thickness 1 in, Cut Width 4.5 in, Tip Material Carbide, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Chop Saws

View Full Product Details
$207.35 11% off
$184.31

Cordless Circular Saw, Power Source Cordless, Series ATOMIC(TM), Primary Saw Application Wood, Blade Dia. 4 1/2 in, Blade Side Left, Shoe Material Aluminum, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 1 9/16 in, Tool Weight 5.5 lb, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20V DC, Number of Batteries Included 0, Battery Capacity 5 Ah, Charger Included No, Includes Blade Change Key, Dust Port Adaptor, Rip Fence, Wood Cutting Blade

View Full Product Details
$35.20

Circular Saw Blade, Series ATOMIC, Blade Dia. 4 1/2 in, Max. Blade Speed 5, 000 RPM, Arbor Size 3/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 4, Max. Cutting Depth 1 1/2 in, Primary Material Application Concrete, Materials Cut Concrete, Metal Cutting Type Thin Metal, Wood Cutting Type Ripping, Blade Thickness 1.2 in, Cut Width 4.5 in, Tip Material Poly-Crystalline Diamond (PCD) Tipped, Hook Angle 12 Degrees , Tooth Grind FT, For Use With Saw Type Chop Saws

View Full Product Details

Dewalt 6-1/2" Circular Saw Blades

Zoro # G7169959 Mfr # DWA1612CMB
$38.29

Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 7, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 18/24, Max. Cutting Depth 6 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB+R, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 0.039 in, Application For Wood Cutting, Includes 2 Circular Saw Blade

View Full Product Details

Dewalt 4-1/2" XP turbo diamond blade

Zoro # G7421617 Mfr # DW4701
$22.71

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13, 300 RPM, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 1/4 in, Materials Cut Masonry, Grade Better

View Full Product Details

Dewalt 6-1/2" Circular Saw Blades

Zoro # G7170105 Mfr # DWA161240
$23.08 4% off
$21.98

Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 7, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40, Max. Cutting Depth 6 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Crosscutting, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Crosscutting, Plate Thickness 0.039 in, Application For Wood Cutting

View Full Product Details
$6.87

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13, 300 RPM, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 1/4 in, Materials Cut Masonry, Grade Best

View Full Product Details
$20.38

Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 12, 500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 2 3/16 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application For Wood Cutting

View Full Product Details
$43.44

Tool Case, Material Plastic, Overall Depth 13 1/8 in, Overall Height 4 1/2 in, Overall Width 21 3/4 in, Locking System None, Color Black/Yellow, Includes Drawers No, Number of Compartments 12, Body Finish Matte, Closure Type Clasp, Compatible Modular System ToughSystem, Configuration Individual Tool Box

View Full Product Details
$367.04 11% off
$326.26

Circular Saw Kit, Power Source Cordless, Series ATOMIC, Primary Saw Application Wood, Blade Dia. 4 1/2 in, Max. Blade Speed 4, 500 RPM, Blade Side Left, Shoe Material Steel, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 1 9/16 in, Max. Cutting Depth @ 45 Deg. 1 in, Tool Length 17 in, Tool Weight 5.5 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20V DC, Number of Batteries Included 1, Battery Capacity 5 Ah

View Full Product Details
$9.71

Circular Saw Blade, Series DW, Blade Dia. 6 1/2 in, Max. Blade Speed 7, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 90, Max. Cutting Depth 2 3/16 in, Primary Material Application Paneling, Vinyl Siding, Materials Cut Paneling, Vinyl Siding, Metal Cutting Type Solid Stock, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , 20 Degrees , 45 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws, Blade Type Combination

View Full Product Details