Dewalt Cordless
Our endless aisle includes dewalt cordless and so much more!
Featured Product
Drill, Voltage 20V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 20V MAX* Series, No Load RPM 0 to 650/0 to 2000, Chuck Size 3/8 in, Max. Power 360UWO, Max. Torque 360 in-lb, Battery Included No, Transmission 2 Speed, Handle Type Right Angle, Battery Pack Replacement 11A168, Chuck Plastic, Ratcheting, Tool Length 11 in, Tool Weight 3.0 lb, Includes 2 In. Tip Bit, Belt Hook.
View Full Product DetailsDrill, Voltage 20V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 20V MAX* Series, No Load RPM 0 to 650/0 to 2000, Chuck Size 3/8 in, Max. Power 360UWO, Max. Torque 360 in-lb, Battery Included No, Transmission 2 Speed, Handle Type Right Angle, Battery Pack Replacement 11A168, Chuck Plastic, Ratcheting, Tool Length 11 in, Tool Weight 3.0 lb, Includes 2 In. Tip Bit, Belt Hook.
View Full Product DetailsShop Dewalt Cordless
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, Nail Capacity 110, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0. The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, Nail Capacity 110, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0. The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsReciprocating Saw, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2, 900, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 14 1/2 in, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20V DC, Number of Batteries Included 0, Charger Included No. The DCS367B 20V MAX* XR® COMPACT Reciprocating Saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time** to get the job done. With a 1-1/8" stroke length and a variable speed trigger delivering up to 2, 900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas. Tool only - batteries sold separately.
View Full Product DetailsReciprocating Saw, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2, 900, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 14 1/2 in, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20V DC, Number of Batteries Included 0, Charger Included No. The DCS367B 20V MAX* XR® COMPACT Reciprocating Saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time** to get the job done. With a 1-1/8" stroke length and a variable speed trigger delivering up to 2, 900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas. Tool only - batteries sold separately.
View Full Product DetailsBattery Charger, Battery Capacity 6.0 Ah, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 12V/20V, Charger Input Voltage 240V AC, Charger Class Standard, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With DEWALT(R) 12V to 20V MAX Li-Ion Batteries.
View Full Product DetailsBattery Charger, Battery Capacity 6.0 Ah, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 12V/20V, Charger Input Voltage 240V AC, Charger Class Standard, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With DEWALT(R) 12V to 20V MAX Li-Ion Batteries.
View Full Product DetailsCordless Chain Saw, Fuel Type Battery Powered, Bar Length 16 in, Automatic Chain Oiler, Anti Vibration Handle Yes, Replacement Chain Mfr. No. DWO1DT616, Includes Bar Cover, Lithium-Ion Battery Type. The FLEXVOLT 60V MAX* Cordless Chainsaw powers through tough construction and demolition jobs. It features a low-kickback 16 in. bar and chain for cutting through large limbs, logs, and thick beams. It gives you the power you need with the convenience of our FLEXVOLT 20V/60V MAX* battery platform. Get up to 70 cuts per charge** on a 6 in. x 6 in. pressure treated pine wood beam. This listing includes the tool only. Purchase battery separately.
View Full Product DetailsCordless Chain Saw, Fuel Type Battery Powered, Bar Length 16 in, Automatic Chain Oiler, Anti Vibration Handle Yes, Replacement Chain Mfr. No. DWO1DT616, Includes Bar Cover, Lithium-Ion Battery Type. The FLEXVOLT 60V MAX* Cordless Chainsaw powers through tough construction and demolition jobs. It features a low-kickback 16 in. bar and chain for cutting through large limbs, logs, and thick beams. It gives you the power you need with the convenience of our FLEXVOLT 20V/60V MAX* battery platform. Get up to 70 cuts per charge** on a 6 in. x 6 in. pressure treated pine wood beam. This listing includes the tool only. Purchase battery separately.
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Head Style Round, For Nail Length Range 2 in to 3 1/4 in, For Nail Penny Size 6d, 7d, 8d, 9d, 11d, 12d, For Nail Shank Diameter 0.131 in to 0.148 in, Nail Capacity 49, Built-In Light Yes, Battery Series 20V MAX, Charger Included No. The 20V MAX* 21° Plastic Collated Cordless Framing Nailer delivers the performance demanded by pros to get the job done. The DCN21PL can drive a range of plastic collated fasteners up to 3-1/4 in. and 0.148 in. diameter into a wide range of materials. Its compact shape, well-balanced design, and easy-to-operate features make it a highly productive tool capable of getting the job done quickly and efficiently. 100% battery power means you can show up and start working without wasting time setting up a compressor or spending money on costly fuel cell replacements.
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Head Style Round, For Nail Length Range 2 in to 3 1/4 in, For Nail Penny Size 6d, 7d, 8d, 9d, 11d, 12d, For Nail Shank Diameter 0.131 in to 0.148 in, Nail Capacity 49, Built-In Light Yes, Battery Series 20V MAX, Charger Included No. The 20V MAX* 21° Plastic Collated Cordless Framing Nailer delivers the performance demanded by pros to get the job done. The DCN21PL can drive a range of plastic collated fasteners up to 3-1/4 in. and 0.148 in. diameter into a wide range of materials. Its compact shape, well-balanced design, and easy-to-operate features make it a highly productive tool capable of getting the job done quickly and efficiently. 100% battery power means you can show up and start working without wasting time setting up a compressor or spending money on costly fuel cell replacements.
View Full Product DetailsBattery Pack, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 20V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 20V MAX* XR, Cordless Tool Battery Platform 20V MAX*, Wireless Tool Tracking No, Package Quantity 2. The DCB206-2 20V MAX* 6.0Ah XR® Batteries provide immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting.
View Full Product DetailsBattery Pack, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 20V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 20V MAX* XR, Cordless Tool Battery Platform 20V MAX*, Wireless Tool Tracking No, Package Quantity 2. The DCB206-2 20V MAX* 6.0Ah XR® Batteries provide immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting.
View Full Product DetailsBattery, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 12V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 12V MAX*, Cordless Tool Battery Platform 12V MAX*, Wireless Tool Tracking No. The DCB124-2 includes two 12V MAX* 3Ah lithium ion batteries that provide additional run time for DEWALT 12V MAX* tools, with 50% more capacity than the DCB122 2Ah battery. The DCB124 includes the Fuel Gauge LED charge indicator, making it easy to check that your battery is ready for the job. DCB124 is compatible with all DEWALT 12V MAX* tools, and includes 2-year limited warranty.
View Full Product DetailsBattery, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 12V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 12V MAX*, Cordless Tool Battery Platform 12V MAX*, Wireless Tool Tracking No. The DCB124-2 includes two 12V MAX* 3Ah lithium ion batteries that provide additional run time for DEWALT 12V MAX* tools, with 50% more capacity than the DCB122 2Ah battery. The DCB124 includes the Fuel Gauge LED charge indicator, making it easy to check that your battery is ready for the job. DCB124 is compatible with all DEWALT 12V MAX* tools, and includes 2-year limited warranty.
View Full Product DetailsHandheld, Fuel Type Battery, Cordless Electric, Compliance UL, Max. Air Flow 450 cfm, Max. Air Speed 125 mph, Battery Included, dBA 66, Weight 5.4 lb, Speed Control Variable, Number of Wheels 0, Battery Type Li-Ion, Blowers and Vacuums Battery Voltage 20V, Charge Time 2 hr, Battery Amperage 5.0Ah, Includes Concentrator Nozzle, Battery, Charger, Voltage 20V, Vacuum Function No, Blowers and Vacuums Air Speed Range 125 to 150 mph, Blowers and Vacuums Air Flow Range 401 to 500 cfm. The 20V MAX* Brushless Handheld Blower provides the ability to clear debris with an air volume of up to 450 cubic feet per minute and up to 125 miles per hour with the concentrator nozzle. With a lightweight and ergonomic design, the blower gives users directional control and tackles user fatigue. The variable-speed trigger and speed lock give you full power control.
View Full Product DetailsHandheld, Fuel Type Battery, Cordless Electric, Compliance UL, Max. Air Flow 450 cfm, Max. Air Speed 125 mph, Battery Included, dBA 66, Weight 5.4 lb, Speed Control Variable, Number of Wheels 0, Battery Type Li-Ion, Blowers and Vacuums Battery Voltage 20V, Charge Time 2 hr, Battery Amperage 5.0Ah, Includes Concentrator Nozzle, Battery, Charger, Voltage 20V, Vacuum Function No, Blowers and Vacuums Air Speed Range 125 to 150 mph, Blowers and Vacuums Air Flow Range 401 to 500 cfm. The 20V MAX* Brushless Handheld Blower provides the ability to clear debris with an air volume of up to 450 cubic feet per minute and up to 125 miles per hour with the concentrator nozzle. With a lightweight and ergonomic design, the blower gives users directional control and tackles user fatigue. The variable-speed trigger and speed lock give you full power control.
View Full Product DetailsDew Rag, Red, White and Blue, Stars and Stripes Pattern, Size Universal, Material Terrycloth, Closure Type Elastic Tie Band
View Full Product DetailsDew Rag, Red, White and Blue, Stars and Stripes Pattern, Size Universal, Material Terrycloth, Closure Type Elastic Tie Band
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Oscillating Tool, Reciprocating Saw, Work Light, Voltage 20V DC, Power Source Cordless, Number of Tools 6, Battery Capacity (2) 5.0 Ah, Includes 7 1/4 in Circular Saw Blade, Tool Brand DEWALT(R), Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB205, Battery Series 20V MAX XR, Charger 11A157, Charger Included Yes. The DCK694P2 20V MAX* XR® 6-Tool Combo Kit features our DCD996 Premium Hammerdrill/Driver with 3-speed transmission and our DEWALT-built high power, high efficiency brushless motor delivering up to 75% more runtime vs. 18v NiCad brushed motors. The DCF887 20V MAX* XR® Brushless 1/4" 3-Speed Impact Driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX* XR® Circular Saw features a brushless motor which provides 5200 RPM maintaining speed under load. The DCS367 20V MAX* XR® compact Reciprocating saw features a compact and lightweight design to make your jobs easier. The DCS355 20V MAX* XR® Oscillating Multi-Tool has a powerful brushless motor providing up to 75% more run time over a similar brushed tool. The DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens.
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Oscillating Tool, Reciprocating Saw, Work Light, Voltage 20V DC, Power Source Cordless, Number of Tools 6, Battery Capacity (2) 5.0 Ah, Includes 7 1/4 in Circular Saw Blade, Tool Brand DEWALT(R), Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB205, Battery Series 20V MAX XR, Charger 11A157, Charger Included Yes. The DCK694P2 20V MAX* XR® 6-Tool Combo Kit features our DCD996 Premium Hammerdrill/Driver with 3-speed transmission and our DEWALT-built high power, high efficiency brushless motor delivering up to 75% more runtime vs. 18v NiCad brushed motors. The DCF887 20V MAX* XR® Brushless 1/4" 3-Speed Impact Driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX* XR® Circular Saw features a brushless motor which provides 5200 RPM maintaining speed under load. The DCS367 20V MAX* XR® compact Reciprocating saw features a compact and lightweight design to make your jobs easier. The DCS355 20V MAX* XR® Oscillating Multi-Tool has a powerful brushless motor providing up to 75% more run time over a similar brushed tool. The DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens.
View Full Product DetailsDew Rag, Green, Camouflage Pattern, Size Universal, Material Terrycloth, Closure Type Elastic Tie Band
View Full Product DetailsDew Rag, Green, Camouflage Pattern, Size Universal, Material Terrycloth, Closure Type Elastic Tie Band
View Full Product Details