customer-service Help

Dewalt Drill Combo

We make finding a dewalt drill combo fast and simple every time!

Shop Dewalt Drill Combo

$422.82

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (2) Belt Hooks, 360 Degrees Side Handle, Tool Brand DEWALT(R), Series 20V MAX XR, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB204, Battery Series 20V MAX, Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger. The DCK299M2 20V MAX*combo kit is ideal for most drilling, hammering and fastening applications. This kit includes a DCF887 impact driver and DCD996 hammer drill. Also included are two 4.0 Ah battery packs and charger.

View Full Product Details
$168.09 41% off
$99.00

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushed Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 300 UWO, Max. Torque 300 in-lb, Battery Included (2) 11A168, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 8 3/4 in, Tool Weight 4.7 lb. The DCD771C2 20V MAX* Lithium Ion Compact Drill/Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2-Speed variations allowing users to choose the level of performance needed for various applications.

View Full Product Details
$191.53 16% off
$159.00

Drill, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 500/0 to 1750, Chuck Size 1/2 in, Max. Power 340 UWO, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Chuck Keyless, Tool Length 7 33/64 in, Tool Weight 2.7 lb, Includes (2) Batteries, Charger, Contractor Bag. The 20V MAX* Drill/Driver kit (DCD777C2) is designed with a high-performance motor that delivers 340 unit watts out (UWO) of power. This compact, lightweight design can tackle a wide range of applications and features a 2-speed transmission and single sleeve ratcheting chuck.

View Full Product Details
$164.41

Drill, Voltage 20V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 20V MAX* Premium Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Power 460 UWO, Max. Torque Not Specified, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB183, Chuck Keyless, Tool Length 6 7/8 in, Tool Weight 3.4 lb, Includes Belt Hook. The DCD791B 20V MAX* XR® Li-Ion Compact Brushless Drill/Driver is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control.

View Full Product Details
$26.73

Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Black Oxide, 22, Plastic Holder, Long, Hex, 2, No, 2 27/32 in to 6 3/4 in, No, No

View Full Product Details
$179.25

Drill, Voltage 20V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 20V MAX* Premium Series, No Load RPM 0 to 450/0 to 1300/0 to 2000 RPM, Chuck Size 1/2 in, Max. Power 820 UWO, Max. Torque Not Specified, Battery Included No, Transmission 3-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB182, Chuck Keyless, Tool Length 6 7/8 in, Tool Weight 4.6 lb, Includes 360 Degree Side Handle, Belt Hook. This drill/driver features a high power, hgih efficiency brushless motor to deliver up to 57% more runtime compared to brushed units. This drill is equipped with a 3-speed transmition to help optimize speed of application and a 1/2 in. ratcheting nitro-carburized metal chuck for superior bit gripping strength. Battery and charger sold separately.

View Full Product Details
$237.96

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Premium Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Power 460 UWO, Max. Torque Not Specified, Battery Included (2) Mfr. No. DCB203, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB203, Chuck Keyless, Tool Length 6 7/8 in, Tool Weight 3.4 lb. The DCD791D2 20V MAX* XR® Li-Ion Brushless Compact Drill / Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control.

View Full Product Details
$323.55 5% off
$304.52

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Belt Hooks, Tool Brand DEWALT(R), Series 20V MAX XR, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB203, Battery Series 20V MAX, Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Drill (Compact, 2, 000 PRM). The Cordless Compact Drill / Driver and Impact Driver tools in this 20V MAX* XR Combo Kit have powerful motors to deliver maximum runtime. They feature a lightweight, compact design to fit in tight spaces, and the 3-mode LED gives users visibility in dark spaces.

View Full Product Details
$460.17

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (2) Belt Hooks, 360 Degrees Side Handle, Tool Brand DEWALT(R), Series 20V MAX XR, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB205, Battery Series 20V MAX XR, Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger. The DCK299M2 20V MAX*combo kit is ideal for most drilling, hammering and fastening applications. This kit includes a DCF887 impact driver, DCD996 hammer drill, two 5.0 Ah battery packs and a charger. Both the impact driver and hammer drill have a compact and lightweight design to fit into tight areas, as well as an ergonomic handle for comfort and control.

View Full Product Details
$149.30 2% off
$145.48

Drill, Voltage 20V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 20V MAX* Compact Series, No Load RPM 0 to 600/0 to 2000, Chuck Size 1/2 in, Max. Power 350 UWO, Max. Torque Not Specified, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 7 1/2 in, Tool Weight 2.7 lb, Includes Belt Hook, On Board Bit Holder. The DCD780B 20V MAX* Lithium Ion Compact Drill / Driver is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications.

View Full Product Details

DEWALT Cordless Impact Driver, 20V, 1/4

Zoro # G7241523 Mfr # DCF809C1
$182.85 18% off
$149.00

Impact Driver, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1, 700 in-lb, Voltage 20V DC, Brushless Motor Yes, Free Speed 2, 800 RPM, Impacts per Minute 3, 200, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity (1) 1.5 Ah, Battery Series 20V Max, Charger Included Yes, Charger Model Mfr. No. DCB107, Case Included Yes, Handle Type Pistol Grip, Built-In Light Yes. This 20V MAX* Compact Brushless Impact Driver Kit includes one 20V MAX* Lithium Ion Battery, one charger, and carrying bag. At only 5.1 in. front to back, the Impact Driver features a high performance brushless motor that delivers 1700 in-lbs of torque and 3 LED lights to provide optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier tool control along with a removable belt hook. Backed by a DEWALT 3-year limited warranty so you can buy with confidence.

View Full Product Details