Cartidge Filter, HEPA, Wet/Dry Vaccum
Cartidge Filter, HEPA, Wet/Dry Vaccum
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand DEWALT(R), Fits Vacuum Models DC500, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Reusable
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand DEWALT(R), Fits Vacuum Models DC500, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Reusable
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand DEWALT(R), Fits Vacuum Models DCV580, DCV581H, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Reusable, Height 4 1/2 in, Length 4 13/16 in, Width/Diameter 4 1/2 in
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand DEWALT(R), Fits Vacuum Models DCV580, DCV581H, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Reusable, Height 4 1/2 in, Length 4 13/16 in, Width/Diameter 4 1/2 in
Regular Cartidge Filter, Wet/Dry Vaccum
Regular Cartidge Filter, Wet/Dry Vaccum
Cartridge Filter, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand DEWALT(R), Fits Vacuum Models DC515, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Reusable, Height 2 1/2 in, Width/Diameter 4 1/2 in
Cartridge Filter, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand DEWALT(R), Fits Vacuum Models DC515, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Reusable, Height 2 1/2 in, Width/Diameter 4 1/2 in
Dust Extractor, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 150 cfm, Static Pressure 50 in, Sound Level 76 dB, Tank Material Plastic, Tank Size 8 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 8 gal, Vacuum Collection Type Bagless/Disposable Bag, Number of Motor Stages 1, Peak Horsepower 1 7/8 hp, Current 15 A, Voltage 120 V, Height 20 in, Length 20 in, Width 20 in, Weight 22.0 lb, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 15 ft
Dust Extractor, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 150 cfm, Static Pressure 50 in, Sound Level 76 dB, Tank Material Plastic, Tank Size 8 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 8 gal, Vacuum Collection Type Bagless/Disposable Bag, Number of Motor Stages 1, Peak Horsepower 1 7/8 hp, Current 15 A, Voltage 120 V, Height 20 in, Length 20 in, Width 20 in, Weight 22.0 lb, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 15 ft
Cartridge Filter
Cartridge Filter
Portable Shop Vacuum
Portable Shop Vacuum
Mobile Adjustable Standing Desk, High Rise(TM) Series, Overall Width 30 in to 34 in, Height Range 29 in to 44 in, Overall Depth 22 in, Color Base Black, Color Top Black, Base Material Wood/Steel, Top Material Laminate, Assembly Required, For Use With Keyboard, Laptop
Mobile Adjustable Standing Desk, High Rise(TM) Series, Overall Width 30 in to 34 in, Height Range 29 in to 44 in, Overall Depth 22 in, Color Base Black, Color Top Black, Base Material Wood/Steel, Top Material Laminate, Assembly Required, For Use With Keyboard, Laptop
Cartridge Filter, Small
Cartridge Filter, Small
Segment Cup Grinding Wheel, Double Row, 5 in Abrasive Wheel Diameter, Arbor Size 7/8 in, Abrasive Material Diamond, Max. RPM 12, 200 RPM, Number of Segments 5 Inner Row, 6 Outer Row, Abrasive Depth 0.22 in, For Thermo Plastic Protective Paint Finishes On Concrete And Fiberglass
Segment Cup Grinding Wheel, Double Row, 5 in Abrasive Wheel Diameter, Arbor Size 7/8 in, Abrasive Material Diamond, Max. RPM 12, 200 RPM, Number of Segments 5 Inner Row, 6 Outer Row, Abrasive Depth 0.22 in, For Thermo Plastic Protective Paint Finishes On Concrete And Fiberglass
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 127 cfm, Static Pressure 84 in, Sound Level 64 dB, Tank Material Plastic, Tank Size 6 5/8 gal, Tank Dry Capacity 6 gal, Tank Wet Capacity 6 gal, Vacuum Collection Type Disposable Bag, Peak Horsepower 1 3/8 hp, Power 1, 000 W, Current 8.3 A, Voltage 120 V, Height 21 in, Length 15 in, Width 16 in, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 11 ft, Power Cord Length 24 ft
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 127 cfm, Static Pressure 84 in, Sound Level 64 dB, Tank Material Plastic, Tank Size 6 5/8 gal, Tank Dry Capacity 6 gal, Tank Wet Capacity 6 gal, Vacuum Collection Type Disposable Bag, Peak Horsepower 1 3/8 hp, Power 1, 000 W, Current 8.3 A, Voltage 120 V, Height 21 in, Length 15 in, Width 16 in, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 11 ft, Power Cord Length 24 ft