Dewalt Rotary Tool
We have the dewalt rotary tool you need to get the job done right.
Featured Product
Rotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1450, Blows per Minute 0 to 5350, 8.5 A Amps, Voltage 120 V, Solid Bit Capacity 1 1/8 in, Core Bit Capacity 2 1/2 in, Stop Rotation Yes, Reversing Yes, Impact Energy 2.2 ft-lb, Tool Length 17 1/4 in, Tool Weight 6.8 lb, Cord 8 ft, Features High Performance Motor, Integral Clutch, Rotating Brush Ring, Vibration Control, Includes Carrying Case, Depth Rod, Side Handle. D25263K 1-1/8" SDS+ Rotary Hammer Kit is a light weight, low vibration, high-performance drill designed for demands of today's contractor. The durable German engineered mechanism delivers 3.0 joules of impact energy that delivers up to 15% faster speed of application that professionals demand. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1450, Blows per Minute 0 to 5350, 8.5 A Amps, Voltage 120 V, Solid Bit Capacity 1 1/8 in, Core Bit Capacity 2 1/2 in, Stop Rotation Yes, Reversing Yes, Impact Energy 2.2 ft-lb, Tool Length 17 1/4 in, Tool Weight 6.8 lb, Cord 8 ft, Features High Performance Motor, Integral Clutch, Rotating Brush Ring, Vibration Control, Includes Carrying Case, Depth Rod, Side Handle. D25263K 1-1/8" SDS+ Rotary Hammer Kit is a light weight, low vibration, high-performance drill designed for demands of today's contractor. The durable German engineered mechanism delivers 3.0 joules of impact energy that delivers up to 15% faster speed of application that professionals demand. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.
View Full Product DetailsShop Dewalt Rotary Tool
Rotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1500, Blows per Minute 0 to 5540, 8.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 1/2 in, Stop Rotation Yes, Reversing Yes, Impact Energy 2.1 ft-lb, Tool Length 17 1/4 in, Tool Weight 6.6 lb, Cord 8 ft, Features High Performance Motor, Integral Clutch, Rotating Brush Ring, Vibration Control, Includes Carrying Case, Depth Rod, Side Handle. D25263K 1" SDS+ Rotary Hammer Kit is a light weight, low vibration, high-performance drill designed for demands of today's contractor. The durable German engineered mechanism delivers 2.8 joules of impact energy that delivers fast speed of application that professionals demand. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1500, Blows per Minute 0 to 5540, 8.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 1/2 in, Stop Rotation Yes, Reversing Yes, Impact Energy 2.1 ft-lb, Tool Length 17 1/4 in, Tool Weight 6.6 lb, Cord 8 ft, Features High Performance Motor, Integral Clutch, Rotating Brush Ring, Vibration Control, Includes Carrying Case, Depth Rod, Side Handle. D25263K 1" SDS+ Rotary Hammer Kit is a light weight, low vibration, high-performance drill designed for demands of today's contractor. The durable German engineered mechanism delivers 2.8 joules of impact energy that delivers fast speed of application that professionals demand. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.
View Full Product DetailsDEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only)
Zoro # G7648929 Mfr # DCH293BCordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, 6.0 Ah, 0 to 4000 Blows per Minute, 0 to 1000 No Load RPM, Brushless Motor Yes, Series XR, Stop Rotation Yes, 1 1/8 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 1/2 in Core Bit Capacity, Impact Energy 3.5 ft-lb, Battery Included No, Battery Pack Replacement Mfr. No. DCB206, Handle Type L-Handle. The 20V MAX* XR® Brushless 1-1/8 in. Rotary Hammer is a high-performance drill powered by a brushless motor and a durable German-engineered mechanism, delivering 3.5 Joules of impact energy. The lightweight design makes this rotary hammer ideal for structural connections, beam & column anchorage, rod hanging, seismic & safety attachments, cable tray & strut mounting, and steel stanchion mounting. It is part of the PERFORM and PROTECT™ product line, integrated with the Anti-Rotation E-CLUTCH® System and the SHOCKS ACTIVE VIBRATION CONTROL® System. E-CLUTCH protects the user in bind-up situations by stopping the rotation of the bit. SHOCKS® reduces vibration felt by the user at the handles, compared to rotary hammers without this feature. This hammer becomes OSHA Table 1 Compliant when used with the DWH304DH On Board Extractor.
View Full Product DetailsCordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, 6.0 Ah, 0 to 4000 Blows per Minute, 0 to 1000 No Load RPM, Brushless Motor Yes, Series XR, Stop Rotation Yes, 1 1/8 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 1/2 in Core Bit Capacity, Impact Energy 3.5 ft-lb, Battery Included No, Battery Pack Replacement Mfr. No. DCB206, Handle Type L-Handle. The 20V MAX* XR® Brushless 1-1/8 in. Rotary Hammer is a high-performance drill powered by a brushless motor and a durable German-engineered mechanism, delivering 3.5 Joules of impact energy. The lightweight design makes this rotary hammer ideal for structural connections, beam & column anchorage, rod hanging, seismic & safety attachments, cable tray & strut mounting, and steel stanchion mounting. It is part of the PERFORM and PROTECT™ product line, integrated with the Anti-Rotation E-CLUTCH® System and the SHOCKS ACTIVE VIBRATION CONTROL® System. E-CLUTCH protects the user in bind-up situations by stopping the rotation of the bit. SHOCKS® reduces vibration felt by the user at the handles, compared to rotary hammers without this feature. This hammer becomes OSHA Table 1 Compliant when used with the DWH304DH On Board Extractor.
View Full Product DetailsDEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only)
Zoro # G0093576 Mfr # DCH273BCordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, 0 to 4600 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor Yes, Series 20V MAX, Stop Rotation No, 1 in Capacity in Concrete, 1 in Solid Bit Capacity, 1 in Core Bit Capacity, Impact Energy 1.5 ft-lb, Battery Included No, Battery Pack Replacement 31AC52, Handle Type D-Handle. The 20V MAX* XR Brushless 1 in. Rotary Hammer is a high-performance drill powered by a brushless motor and a durable German-engineered mechanism, delivering 2.1 Joules of impact energy. The lightweight design makes this tool ideal for rod hanging, seismic & safety attachments, cable tray & strut mounting, clamp mounting, and rail mounting. It is part of the PERFORM and PROTECT™ product line, integrated with the SHOCKS ACTIVE VIBRATION CONTROL® System and becomes OSHA Table 1 Compliant when used with the DWH303DH On Board Extractor.
View Full Product DetailsCordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, 0 to 4600 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor Yes, Series 20V MAX, Stop Rotation No, 1 in Capacity in Concrete, 1 in Solid Bit Capacity, 1 in Core Bit Capacity, Impact Energy 1.5 ft-lb, Battery Included No, Battery Pack Replacement 31AC52, Handle Type D-Handle. The 20V MAX* XR Brushless 1 in. Rotary Hammer is a high-performance drill powered by a brushless motor and a durable German-engineered mechanism, delivering 2.1 Joules of impact energy. The lightweight design makes this tool ideal for rod hanging, seismic & safety attachments, cable tray & strut mounting, clamp mounting, and rail mounting. It is part of the PERFORM and PROTECT™ product line, integrated with the SHOCKS ACTIVE VIBRATION CONTROL® System and becomes OSHA Table 1 Compliant when used with the DWH303DH On Board Extractor.
View Full Product DetailsDEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit
Zoro # G0093558 Mfr # DCH273P2Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, 0 to 4600 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor Yes, Series 20V MAX, Stop Rotation No, 1 in Capacity in Concrete, 1 in Solid Bit Capacity, 1 in Core Bit Capacity, Impact Energy 1.5 ft-lb, Battery Included 31AC52, Battery Pack Replacement 31AC52, Handle Type D-Handle. The 20V MAX* XR Brushless 1 in. Rotary Hammer is a high-performance drill powered by a brushless motor and a durable German-engineered mechanism, delivering 2.1 Joules of impact energy. The lightweight design makes this tool ideal for rod hanging, seismic & safety attachments, cable tray & strut mounting, clamp mounting, and rail mounting. It is part of the PERFORM and PROTECT™ product line, integrated with the SHOCKS ACTIVE VIBRATION CONTROL® System and becomes OSHA Table 1 Compliant when used with the DWH303DH On Board Extractor.
View Full Product DetailsCordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, 0 to 4600 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor Yes, Series 20V MAX, Stop Rotation No, 1 in Capacity in Concrete, 1 in Solid Bit Capacity, 1 in Core Bit Capacity, Impact Energy 1.5 ft-lb, Battery Included 31AC52, Battery Pack Replacement 31AC52, Handle Type D-Handle. The 20V MAX* XR Brushless 1 in. Rotary Hammer is a high-performance drill powered by a brushless motor and a durable German-engineered mechanism, delivering 2.1 Joules of impact energy. The lightweight design makes this tool ideal for rod hanging, seismic & safety attachments, cable tray & strut mounting, clamp mounting, and rail mounting. It is part of the PERFORM and PROTECT™ product line, integrated with the SHOCKS ACTIVE VIBRATION CONTROL® System and becomes OSHA Table 1 Compliant when used with the DWH303DH On Board Extractor.
View Full Product DetailsGet up to 85% faster drilling and 85% harding hitting while reducing vibration to only 10.6 m/s2. With a powerful 8 amp motor, this rotary hammer delivers 0-1, 500 RPM, 0-5, 500 bpm and 3.6 ft-lbs of impact energy. This tool also has an all metal gear case and mechanical clutch to provide maximum durability. At only 12-1/2 in. inches long and 7-1/2 lbs, this tool makes for a very powerful and lightweight 1-1/8 in. 3-mode rotary hammer. The kit includes a side handle, depth rod and carrying case.
View Full Product DetailsGet up to 85% faster drilling and 85% harding hitting while reducing vibration to only 10.6 m/s2. With a powerful 8 amp motor, this rotary hammer delivers 0-1, 500 RPM, 0-5, 500 bpm and 3.6 ft-lbs of impact energy. This tool also has an all metal gear case and mechanical clutch to provide maximum durability. At only 12-1/2 in. inches long and 7-1/2 lbs, this tool makes for a very powerful and lightweight 1-1/8 in. 3-mode rotary hammer. The kit includes a side handle, depth rod and carrying case.
View Full Product DetailsDEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only)
Zoro # G7649105 Mfr # DCH133BCordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0 Ah, 0 to 5500 Blows per Minute, 0 to 1500 No Load RPM, Brushless Motor Yes, Series 20V MAX, Stop Rotation Yes, 1 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 1/2 in Core Bit Capacity, Impact Energy 2.6 ft-lb, Battery Included No, Battery Pack Replacement 21RV47, 31AC52, Handle Type D-Handle. The DCH133B 20V Max XR Brushless 1" D-Handle Rotary Hammer is a compact light weight high-performance rotary hammer that has a durable German engineered mechanism that delivers 2.6 joules of impact energy. At the heart of this tool is the DEWALT brushless motor and durable rotary hammer mechanism. With its better than corded speed of application, compact size, light weight and balanced design, this hammer can replace your corded tool. The mechanical clutch enhances user control in a bind up situation and can help minimize sudden torque reaction. The DCH133 is dust extraction ready for the D25301D.
View Full Product DetailsCordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0 Ah, 0 to 5500 Blows per Minute, 0 to 1500 No Load RPM, Brushless Motor Yes, Series 20V MAX, Stop Rotation Yes, 1 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 1/2 in Core Bit Capacity, Impact Energy 2.6 ft-lb, Battery Included No, Battery Pack Replacement 21RV47, 31AC52, Handle Type D-Handle. The DCH133B 20V Max XR Brushless 1" D-Handle Rotary Hammer is a compact light weight high-performance rotary hammer that has a durable German engineered mechanism that delivers 2.6 joules of impact energy. At the heart of this tool is the DEWALT brushless motor and durable rotary hammer mechanism. With its better than corded speed of application, compact size, light weight and balanced design, this hammer can replace your corded tool. The mechanical clutch enhances user control in a bind up situation and can help minimize sudden torque reaction. The DCH133 is dust extraction ready for the D25301D.
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 5/8 in, Stop Rotation No, Reversing Yes, Impact Energy 2.0 ft-lb, Tool Length 16 7/8 in, Tool Weight 6.6 lb, Cord 10 ft, Features 3 Functions, Clutch, Electronic Speed Control, Soft Grip, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 5/8 in, Stop Rotation No, Reversing Yes, Impact Energy 2.0 ft-lb, Tool Length 16 7/8 in, Tool Weight 6.6 lb, Cord 10 ft, Features 3 Functions, Clutch, Electronic Speed Control, Soft Grip, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
View Full Product DetailsLine Powered Megohmmeter, Output Test Voltage 500V DC, Insulation Resistance Range 20 to 1000 megohm, Display LED, Includes Test Leads with Alligator Clips and Carrying Case
View Full Product DetailsLine Powered Megohmmeter, Output Test Voltage 500V DC, Insulation Resistance Range 20 to 1000 megohm, Display LED, Includes Test Leads with Alligator Clips and Carrying Case
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS, No Load RPM 0 to 820, Blows per Minute 0 to 4700, 9.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 1/8 in, Core Bit Capacity Not Specified, Stop Rotation Yes, Reversing Yes, Impact Energy 3.1 ft-lb, Tool Length 14 5/8 in, Tool Weight 9.2 lb, Cord 10 ft 3-Cond., Features Active Vibration Control, Anti-Rotational Technology, Grounded Plug, Three Modes of Operation, Variable Speed Trigger, Includes Carrying Case, Depth Rod, Side Handle. The D25416K 1-1/8" SDS + Combination Hammer, with its dependable and hard hitting German engineered mechanism, delivers 4.2 joules of impact energy and long life. The durable D25416K with it's fast speed of application and light weight design, makes it ideally suited for drilling for larger diameter mechanical anchors and #3 - #5 rebar plus extended time chiseling. The E-Clutch ® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches alone. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS, No Load RPM 0 to 820, Blows per Minute 0 to 4700, 9.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 1/8 in, Core Bit Capacity Not Specified, Stop Rotation Yes, Reversing Yes, Impact Energy 3.1 ft-lb, Tool Length 14 5/8 in, Tool Weight 9.2 lb, Cord 10 ft 3-Cond., Features Active Vibration Control, Anti-Rotational Technology, Grounded Plug, Three Modes of Operation, Variable Speed Trigger, Includes Carrying Case, Depth Rod, Side Handle. The D25416K 1-1/8" SDS + Combination Hammer, with its dependable and hard hitting German engineered mechanism, delivers 4.2 joules of impact energy and long life. The durable D25416K with it's fast speed of application and light weight design, makes it ideally suited for drilling for larger diameter mechanical anchors and #3 - #5 rebar plus extended time chiseling. The E-Clutch ® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches alone. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.
View Full Product DetailsThe DEWALT DWHT51048 16 oz. Rip Claw Hammer is the tool you need for your next project. It has a steel handle with rubber grip, making it comfortable to use for long periods of time. The rip claw hammer has a smooth face and is made of steel. It also has a 1 1/4" face diameter and 13 1/4" overall length. This lightweight hammer weighs only 16 oz., which means you can work comfortably without straining your muscles or joints. Equip yourself with the DEWALT DWHT51048 Rip Claw Hammer when working on your next project, as it will make your job easier.
View Full Product DetailsThe DEWALT DWHT51048 16 oz. Rip Claw Hammer is the tool you need for your next project. It has a steel handle with rubber grip, making it comfortable to use for long periods of time. The rip claw hammer has a smooth face and is made of steel. It also has a 1 1/4" face diameter and 13 1/4" overall length. This lightweight hammer weighs only 16 oz., which means you can work comfortably without straining your muscles or joints. Equip yourself with the DEWALT DWHT51048 Rip Claw Hammer when working on your next project, as it will make your job easier.
View Full Product DetailsExtension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 in, D7100-2 Series, Rail Type Non Conductive, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 18 ft, Section Length 16 ft, Net Weight 82.5 lb, Rung/Step Spacing 12 in
View Full Product DetailsExtension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 in, D7100-2 Series, Rail Type Non Conductive, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 18 ft, Section Length 16 ft, Net Weight 82.5 lb, Rung/Step Spacing 12 in
View Full Product Details