customer-service Help

Dewalt Saw All

We have the dewalt saw all you need to get the job done right.

Shop Dewalt Saw All

DEWALT 12.0 Amp Reciprocating Saw

Zoro # G9009542 Mfr # DWE305
$143.22

Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Magnesium, Current 12 A, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2, 900, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 1/2 in, Tool Weight 7.2 lb, Voltage 120V AC, Cord Length 6 ft, Case Included No, Features 4-Position Blade Clamp, Cage Shoe, Soft Grip Handle, Variable Speed Trigger. The DWE305 Reciprocating Saw has a powerful 12 Amp motor with a variable speed trigger that provides up to 2, 900 strokes per minute with a 1-1/8" stroke length for fast cutting. Features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in 4 directions for a variety of applications including flush cutting.

View Full Product Details

DEWALT Compact Recip Saw Bare

Zoro # G9009621 Mfr # DCS387B
$136.54

Reciprocating Saw, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2, 900, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20V DC, Number of Batteries Included 0, Charger Included No, Includes Tool Only. The 20V MAX* Compact Cordless Reciprocating Saw has a compact and lightweight design for making cuts in confined spaces, like between studs. With a 1-1/8 in. stroke length and a variable-speed trigger delivering up to 2, 900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in 4 directions for a variety of applications including flush cutting and a bright LED to illuminate dark work areas. Battery and charger sold separately.

View Full Product Details
$145.48

Reciprocating Saw, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3, 000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Weight 6.0 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20V DC, Number of Batteries Included 0, Charger Included No. The DCS380B 20V MAX* Reciprocating Saw has a variable speed trigger delivering up to 3000 strokes per minute allowing you to match speed with application and a 1-1/8" stroke length for fast cutting. The keyless lever-action 4-position blade clamp makes changing blades quick and easy and allows for a variety of applications including flush cutting. The pivoting shoe provides leverage during cutting and extends blade life. Battery and charger sold separately.

View Full Product Details

DEWALT Cordless Reciprocating Saw Kit,Orbital

Zoro # G2610041 Mfr # DCS380B/DCB240
$665.07 43% off
$377.57

Reciprocating Saw, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3, 000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 18 in, Tool Weight 6.0 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 20V DC, Battery Series 20V MAX

View Full Product Details
$18.89

Dust Port Connector, Size 1 1/2 in, For Use With Mfr. No. DCS577 7-1/4 in Worm Drive Style Saw, Material Plastic. The DEWALT DCS577DC Dust collection adapter is a attachment that allows you to connect your DCS577 DEWALT 7-1/4" Worm Drive Style saw to a dust collection system or vacuum. This attachment is compatible with DEWALT's dust collection system adapters DWV9150 and DWV9100. This adapter is designed to accept common 1-1/2" diameter hoses, which allows for system flexibility. Includes: Dust port attachment, Fastening screws, assembly instruction sheet.

View Full Product Details
$315.65 4% off
$301.99

Reciprocating Saw Kit, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3, 000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Weight 7.4 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20V DC, Battery Series 20V MAX. The DCS380P1 20V MAX* Reciprocating Saw Kit has a variable speed trigger delivering up to 3000 strokes per minute allowing you to match speed with application and a 1-1/8" stroke length for fast cutting. The keyless lever-action 4-position blade clamp makes changing blades quick and easy and allows for a variety of applications including flush cutting. The pivoting shoe provides leverage during cutting and extends blade life.

View Full Product Details
$708.86

Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3, 800 RPM, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 49 Degrees Left to 49 Degrees Right, Bevel Stops 9 Degrees , Max. Cut Depth @ 0 Deg. Bevel 6 3/4 in, Max. Cut Depth @ 45 Deg. Bevel 4 1/2 in, Miter Angle Range 60 Degrees Right to 50 Degrees Left, Max. Cut Width @ 0 Deg. Miter 13 3/4 in, Max. Cut Width @ 45 Deg. Miter 9 1/2 in, Sliding Yes, Voltage 120V AC, Cord Length 6 ft. The 12 in. Double Bevel Sliding Compound Miter Saw has a 15 Amp motor and integrated XPS crosscut positioning system for adjustment-free, accurate cut line indication. Tall sliding fences support 7-1/2 in. of nested crown and 6-3/4 in. of base molding vertically. Exclusive Back Fence Design cuts up to 2x14 dimensional lumber at 90 increased miter capacity of 60 (R) and 50 (L) features durable stainless-steel miter detent plate with cam lock for repeatable accuracy with easy adjustments.

View Full Product Details

DYNABRADE Dust Bag,Felt

Zoro # G4309426 Mfr # 50683
$31.18

Dust Bag, Material Felt, Works With Vacuum Tools, Features Hook-Face Closure, One Micron Filter Rating

View Full Product Details

DEWALT ReciprocatIng Saw, 17-1/2In L, 220V

Zoro # G2272868 Mfr # DWE305PK-QS
$170.29

Reciprocating Saw, Adjustable Shoe No, Tool Length 17 1/2 in, Tool Weight 7.2 lb, Voltage 240V AC, Cord Length 13 ft, Features 4-Position Blade Clamp, 50 Hz (Not for use in the USA), Variable Speed Trigger, Standards UL Listed.

View Full Product Details

MILWAUKEE Sawzall Recip Saw

Zoro # G4935217 Mfr # 6519-30
$137.49

The 6519-30 SAWZALL® RECON saw delivers best in class cut speed, durability and power with 0-3, 000 strokes per minute, a 1-1/8 in. stroke length and a 12 amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a Quik-Lok® blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.

View Full Product Details
$206.75

Reciprocating Saw, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2, 900, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 14 1/2 in, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20V DC, Number of Batteries Included 0, Charger Included No. The DCS367B 20V MAX* XR® COMPACT Reciprocating Saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time** to get the job done. With a 1-1/8" stroke length and a variable speed trigger delivering up to 2, 900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas. Tool only - batteries sold separately.

View Full Product Details