Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dewalt Stand

Count on great prices, fast shipping and friendly service every time you order a dewalt stand from Zoro.

Featured Product

DEWALT Table Saw Portable Work Stand,10 In. H DW7440RS
$187.32
  • Rolling Table Saw Stand, For Use With Table Saw, Length 33.5 in, Width 19 3/4 in, Height 10 in, Thickness 19 3/4 in, Material Aluminum, Features Folding Legs with Quick-Release Levers, Heavy-Duty Aluminum Construction, Heavy-Duty Kickstand, Large Heavy-Duty Wheels, Lightweight Design, Quick-Connect Stand Brackets, Retractable, Rubber Feet, Soft-Grip Handle, Wide Stand Base and Offset Rear Legs, Includes Quick Connect Brackets, Stand

  • View Full Product Details

Shop Dewalt Stand

  • DEWALT Miter Saw Stand,Steel,25 in. L DWX726
    $341.02
    • The DWX726 Rolling Miter Saw Stand is a convenient solution to transporting a saw between jobsites. Constructed of steel for durability providing 300 lb capacity. One-time assembly and pneumatic assisted raising and lowering for quick and easy set up. Wide adjustable roller work supports provide up to 8' of material support. Mounting rails adapt to nearly any miter saw or portable thickness planer. Wide adjustable infeed and outfeed roller work supports provide up to 8' of material supportEasily adjustable mounting rails adapt to nearly any miter saw or portable thickness planerWide rubber grip wheels provide easy jobsite mobilityThree-position pneumatic assisted raising and lowering for the ultimate in flexibility and ease of set upDurable tubular steel construction allows for a 300 lb maximum weight capacityCompact vertical storage option maximizes workplace efficiency and ease of transportStraightforward one-time assembly minimizes down time

    • View Full Product Details

  • $113.15
    • The DWX725 Heavy-Duty Work Stand is built to handle the toughest jobs with capacity of 1000 lbs (each). Compact design, transport latch, and lightweight aluminum construction (15.4 lbs.) enable easy transport. Leg lock levers allow quick set up. Accepts optional DW7231 miter saw mounting brackets for use as a tool stand. Compact design allows easy transport and storage1000lb capacity (each) handles the toughest jobsLightweight aluminum construction (15.4 lbs.) allows for easy transport to and from the jobsiteLegs provide superior support and fold for easy storageLeg Lock Levers allow for fast and easy set upTransport Latch allows pair of stands to be easily transported togetherMiter saw not includedAccepts optional DW7231 miter saw mounting brackets allowing use as a tool stand

    • View Full Product Details

  • DEWALT Stand,Planer DW7350
    $151.17

  • DEWALT Miter Saw Stand,44 to 100 In L,Cap 500lb DWX724
    $235.76
    • The DWX724 Compact Miter Saw Stand is designed to work with all brands of miter saws. Compact design and lightweight aluminum construction (29.8 lbs.) allows for easy transport and leg lock levers allow quick set up. 40" beam extends to support up to 10 ft. of material and up to 500 lbs. Universal design works with all brands of miter sawsCompact design allows easy transport and storageLightweight aluminum construction (29.8 lbs.) allows for easy transport to and from the jobsite40" beam extends to support up to 10 ft. of material and up to 500 lbs.Legs provide superior support and fold for easy storageLeg Lock Levers allow for fast and easy set upExtension Lock Levers allow for fast and secure locking of extensionsTool mounting brackets allow easy and scure mounting of miter saw to standWork stops/supports can be repositioned quickly anywhere along the railNon-marring feet on tool mount will not scratch material

    • View Full Product Details

  • DEWALT Table Saw Stand,Steel,Heavy Duty DW7451
    $72.28

  • DEWALT Extension Work Support,21 to 37 In. H DW7028
    $52.90
    • The DW7028 Miter Saw Stand Extension Support supports miter saw stand extension for increased rigidity. Height adjusts from 21" to 37" for level support on uneven surfaces. Compatible with DW723, DWX723, and DWX724 Miter Saw Stands. Extension support supports miter saw stand extension for more ridgid supportAdjustable height from 21" to 37" provides level support on uneven surfacesCompatible with DW723, DWX723 and DWX724 Miter Saw Stands

    • View Full Product Details

  • DEWALT Bracket System for DW723,PK2 DW7231
    $39.99

  • PROTOCOL Miter Saw WorkStation,35-3/64 in. H 67106
    $103.70

  • DEWALT 15 Amp, 12" dia. Compound Miter Saw, Double Bevel, 120 V DWS780
    $599.00
    • Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3, 800 RPM, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 49 Degrees Left to 49 Degrees Right, Bevel Stops 9 Degrees , Max. Cut Depth @ 0 Deg. Bevel 6 3/4 in, Max. Cut Depth @ 45 Deg. Bevel 4 1/2 in, Miter Angle Range 60 Degrees Right to 50 Degrees Left, Max. Cut Width @ 0 Deg. Miter 13 3/4 in, Max. Cut Width @ 45 Deg. Miter 9 1/2 in, Sliding Yes, Voltage 120V AC, Cord Length 6 ft

    • View Full Product Details

  • DEWALT Portable Planer,2 HP,13 In W,6 In T,15A DW735
    $709.72
    • The DW735 13" Three Knife, Two Speed Thickness Planer is powered by a 15 Amp motor to easily managing large cuts in wider materials. Three-knife cutter head with 10, 000 rpm and feed speed options for 96 or 179 CPI provide optimal performance. Powerful 15 amp, 20, 000 rpm motor handles larger cuts in wider materials with easeThree-knife cutter head with 10, 000 rpm cutter-head speed delivers 30% longer knife life and makes knife change faster and easierTwo-speed gear box allows users to change feed speed to optimizing cuts per inch at 96 or 179 CPIFan-assisted chip ejection vacuums chip off of the cutter head and exhausts them out of the machine19-3/4" cast aluminum base is 2X more rigid than a standard 10" base and folding tablesAutomatic carriage lock reduces the movement that causes snipe without the need for manual engagement by the userMaterial removal gauge and extra large, thickness scale delivers accurate cuts with every passExtra large, turret depth stop allows user to return to most frequently used thicknesses with ease

    • View Full Product Details