Dewalt Stud
If you need a dewalt stud we have them at everyday low prices.
Featured Product
Drill, Voltage 60V DC, Bare Tool, Brushless Motor Yes, FLEXVOLT(TM) Series, No Load RPM 0 to 300/0 to 1250, Chuck Size 1/2 in, Battery Included No, Clutch Style Electronic, Handle Type Joist and Stud Right Angle, Tool Length 16 in, Tool Weight 15.3 lb, Includes 2-Position Side Handle, Adjustable Bail Handle, Chuck Key and Holder. The FLEXVOLT 60V MAX* VSR™ Stud and Joist Drill with E-Clutch® System features a 1/2 in. chuck and brushless motor that provides corded power in a cordless solution. Ideal for plumbers, electricians, and HVAC installers who need to drill large diameter holes in wood. This drill provides exceptional power, control, durability, and runtime with its 60V brushless motor, E-Clutch System, mechanical clutch, and two variable-speed ranges. Equipped with the innovative bind-up control feature called E-Clutch® System this drill increases user control in bind-up/stall situations by sensing a stall during use and managing torque accordingly. Purchase battery separately.
View Full Product DetailsDrill, Voltage 60V DC, Bare Tool, Brushless Motor Yes, FLEXVOLT(TM) Series, No Load RPM 0 to 300/0 to 1250, Chuck Size 1/2 in, Battery Included No, Clutch Style Electronic, Handle Type Joist and Stud Right Angle, Tool Length 16 in, Tool Weight 15.3 lb, Includes 2-Position Side Handle, Adjustable Bail Handle, Chuck Key and Holder. The FLEXVOLT 60V MAX* VSR™ Stud and Joist Drill with E-Clutch® System features a 1/2 in. chuck and brushless motor that provides corded power in a cordless solution. Ideal for plumbers, electricians, and HVAC installers who need to drill large diameter holes in wood. This drill provides exceptional power, control, durability, and runtime with its 60V brushless motor, E-Clutch System, mechanical clutch, and two variable-speed ranges. Equipped with the innovative bind-up control feature called E-Clutch® System this drill increases user control in bind-up/stall situations by sensing a stall during use and managing torque accordingly. Purchase battery separately.
View Full Product DetailsShop Dewalt Stud
Drill Kit, Voltage 60V DC, Battery Included, Battery Capacity (2) 6.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, FLEXVOLT(TM) Series, No Load RPM 0 to 300/0 to 1250, Chuck Size 1/2 in, Battery Included (2) 48XP89, Clutch Style Electronic, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 48XP89, Tool Length 16 in, Tool Weight 15.3 lb, Includes 2-Position Side Handle, Adjustable Bail Handle, Chuck Key and Holder, Kit Bag. The FLEXVOLT 60V MAX* VSR™ Stud and Joist Drill with E-Clutch® System features a 1/2 in. chuck and brushless motor that provides corded power in a cordless solution. Ideal for plumbers, electricians, and HVAC installers who need to drill large diameter holes in wood. This drill provides exceptional power, control, durability, and runtime with its 60V brushless motor, E-Clutch System, mechanical clutch, and two variable-speed ranges. Equipped with the innovative bind-up control feature called E-Clutch System this drill increases user control in bind-up/stall situations by sensing a stall during use and managing torque accordingly.
View Full Product DetailsDrill Kit, Voltage 60V DC, Battery Included, Battery Capacity (2) 6.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, FLEXVOLT(TM) Series, No Load RPM 0 to 300/0 to 1250, Chuck Size 1/2 in, Battery Included (2) 48XP89, Clutch Style Electronic, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 48XP89, Tool Length 16 in, Tool Weight 15.3 lb, Includes 2-Position Side Handle, Adjustable Bail Handle, Chuck Key and Holder, Kit Bag. The FLEXVOLT 60V MAX* VSR™ Stud and Joist Drill with E-Clutch® System features a 1/2 in. chuck and brushless motor that provides corded power in a cordless solution. Ideal for plumbers, electricians, and HVAC installers who need to drill large diameter holes in wood. This drill provides exceptional power, control, durability, and runtime with its 60V brushless motor, E-Clutch System, mechanical clutch, and two variable-speed ranges. Equipped with the innovative bind-up control feature called E-Clutch System this drill increases user control in bind-up/stall situations by sensing a stall during use and managing torque accordingly.
View Full Product DetailsThe Zircon 65244 Multifunction Scanner is the stud finder that will make locating studs and pipes a breeze. With its backlit LCD, auto-correcting technology, battery strength indicator and spotlite pointer, you will have everything you need to get the job done. Equipped with a bright LED light for use in poorly lit areas, this multifunction scanner has an accuracy of +/-0.20 in. It has an 8.3" L x 4" W x 1.7" H size and scans live AC, water-filled heated PEX pipes and wood/metal studs. Its 2 in scan depth allows it to detect objects up to 2 in deep. The Zircon Multifunction Scanner is a must have tool for anyone who needs to detect studs or locate buried pipes without tearing up their walls or floors.
View Full Product DetailsThe Zircon 65244 Multifunction Scanner is the stud finder that will make locating studs and pipes a breeze. With its backlit LCD, auto-correcting technology, battery strength indicator and spotlite pointer, you will have everything you need to get the job done. Equipped with a bright LED light for use in poorly lit areas, this multifunction scanner has an accuracy of +/-0.20 in. It has an 8.3" L x 4" W x 1.7" H size and scans live AC, water-filled heated PEX pipes and wood/metal studs. Its 2 in scan depth allows it to detect objects up to 2 in deep. The Zircon Multifunction Scanner is a must have tool for anyone who needs to detect studs or locate buried pipes without tearing up their walls or floors.
View Full Product DetailsWall Scanner, Scan Depth 4-3/4 in, Scans Metal, Copper, Live Wires, Wood, Accuracy +/-0.1875 in, Battery Type (1) 9 V, Temp. Range 14 Degrees to 122 Degrees F, Includes Hand Strap, Battery, Size 4.7 W x 8.7 L x 3.8 in H
View Full Product DetailsWall Scanner, Scan Depth 4-3/4 in, Scans Metal, Copper, Live Wires, Wood, Accuracy +/-0.1875 in, Battery Type (1) 9 V, Temp. Range 14 Degrees to 122 Degrees F, Includes Hand Strap, Battery, Size 4.7 W x 8.7 L x 3.8 in H
View Full Product DetailsElectronic Stud Finder, Type Multifunction, Center-Finding, Scan Depth Stud 1-1/2 in, Voltage 2 in, Scans Stud Center and Unshielded AC Wiring, Accuracy Stud Center Within 1/8 in , Stud Edge Within 3/16 in , Wire Warning Detection Within 6 in , Battery Type (1) 9 V Alkaline, Temp. Range 40 Degrees to 120 Degrees F, Includes Battery
View Full Product DetailsElectronic Stud Finder, Type Multifunction, Center-Finding, Scan Depth Stud 1-1/2 in, Voltage 2 in, Scans Stud Center and Unshielded AC Wiring, Accuracy Stud Center Within 1/8 in , Stud Edge Within 3/16 in , Wire Warning Detection Within 6 in , Battery Type (1) 9 V Alkaline, Temp. Range 40 Degrees to 120 Degrees F, Includes Battery
View Full Product DetailsElectronic Stud Finder, Type Professional, Multifunction, Center-Finding, Scan Depth Metal 3 in, Stud 1-1/2 in, Voltage 2 in, Scans Wood, Metal, Studs, Accuracy +/-3/16 in, Battery Type (1) 9 V Alkaline, Includes Battery
View Full Product DetailsElectronic Stud Finder, Type Professional, Multifunction, Center-Finding, Scan Depth Metal 3 in, Stud 1-1/2 in, Voltage 2 in, Scans Wood, Metal, Studs, Accuracy +/-3/16 in, Battery Type (1) 9 V Alkaline, Includes Battery
View Full Product DetailsElectronic Stud Finder, Type Multifunction, Scan Depth Stud 1-1/2 in, Voltage 2 in, Scans Stud Edges and Hot Unshielded AC Wiring , Accuracy Stud Edge Within 1/8 in , Deep Scan Within 3/16 in , AC Warning Within 6 in , Battery Type (1) 9 V Alkaline, Temp. Range 40 Degrees to 120 Degrees F, Includes Battery
View Full Product DetailsElectronic Stud Finder, Type Multifunction, Scan Depth Stud 1-1/2 in, Voltage 2 in, Scans Stud Edges and Hot Unshielded AC Wiring , Accuracy Stud Edge Within 1/8 in , Deep Scan Within 3/16 in , AC Warning Within 6 in , Battery Type (1) 9 V Alkaline, Temp. Range 40 Degrees to 120 Degrees F, Includes Battery
View Full Product DetailsMagnetic Stud Finder, Type Professional, Multifunction, Center-Finding, Scan Depth 1 in, Scans All Magnetic Metals, Accuracy +/-0.5 in, Function Detects All Kinds of Metals, Size 2-1/2 in
View Full Product DetailsMagnetic Stud Finder, Type Professional, Multifunction, Center-Finding, Scan Depth 1 in, Scans All Magnetic Metals, Accuracy +/-0.5 in, Function Detects All Kinds of Metals, Size 2-1/2 in
View Full Product DetailsElectronic Stud Finder, Type Professional, Multifunction, Center-Finding, Scan Depth Metal 3 in, Stud 1-1/2, Voltage 2, Scans Stud Center, Metal, and Hot Unshielded AC Wiring, Accuracy Stud Center Within 1/8 in , Edge Within 3/16 in , Metal Mode Scan Depth Up To 3 in , AC Scan Mode Accuracy 90 To 250 V @50/60 Hz Laterally Within 6 in Of Hot Unshielded Wire, Battery Type (1) 9 V Alkaline, Temp. Range 40 Degrees to 120 Degrees F, Includes Battery
View Full Product DetailsElectronic Stud Finder, Type Professional, Multifunction, Center-Finding, Scan Depth Metal 3 in, Stud 1-1/2, Voltage 2, Scans Stud Center, Metal, and Hot Unshielded AC Wiring, Accuracy Stud Center Within 1/8 in , Edge Within 3/16 in , Metal Mode Scan Depth Up To 3 in , AC Scan Mode Accuracy 90 To 250 V @50/60 Hz Laterally Within 6 in Of Hot Unshielded Wire, Battery Type (1) 9 V Alkaline, Temp. Range 40 Degrees to 120 Degrees F, Includes Battery
View Full Product DetailsDrill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushed Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 300 UWO, Max. Torque 300 in-lb, Battery Included (2) 11A168, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 8 3/4 in, Tool Weight 4.7 lb. The DCD771C2 20V MAX* Lithium Ion Compact Drill/Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2-Speed variations allowing users to choose the level of performance needed for various applications.
View Full Product DetailsDrill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushed Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 300 UWO, Max. Torque 300 in-lb, Battery Included (2) 11A168, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 8 3/4 in, Tool Weight 4.7 lb. The DCD771C2 20V MAX* Lithium Ion Compact Drill/Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2-Speed variations allowing users to choose the level of performance needed for various applications.
View Full Product DetailsBattery, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 20V DC/60V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series FLEXVOLT, Cordless Tool Battery Platform 20V/60V FLEXVOLT, Wireless Tool Tracking No, Package Quantity 2. The DCB606 FLEXVOLT® 20V/60V MAX* 6.0Ah** (** With DCB606 FLEXVOLT® battery when used with DEWALT 20V MAX* tools compared to DCB201 1.5 Ah battery pack.) battery pack changes voltage when you change tools, powering a line of powerful 60V MAX* tools, 120V MAX* tools, and backwards compatible to existing 20V MAX* tools and chargers. The battery pack is smart enough to know when to provide runtime for 20V MAX* tools (6.0Ah) and power in the new 60V MAX* and 120V MAX* tools.
View Full Product DetailsBattery, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 20V DC/60V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series FLEXVOLT, Cordless Tool Battery Platform 20V/60V FLEXVOLT, Wireless Tool Tracking No, Package Quantity 2. The DCB606 FLEXVOLT® 20V/60V MAX* 6.0Ah** (** With DCB606 FLEXVOLT® battery when used with DEWALT 20V MAX* tools compared to DCB201 1.5 Ah battery pack.) battery pack changes voltage when you change tools, powering a line of powerful 60V MAX* tools, 120V MAX* tools, and backwards compatible to existing 20V MAX* tools and chargers. The battery pack is smart enough to know when to provide runtime for 20V MAX* tools (6.0Ah) and power in the new 60V MAX* and 120V MAX* tools.
View Full Product DetailsStud Sensor, Type Electronic, Scan Depth 1-1/2 in, Scans Drywall, Wood, Paneling, and Other Wall Materials, Accuracy +/-5mm, Battery Type 9V, Moisture Content No, Function Wall Scanner, Size 1.8 in H x 10 in L x 5.8 in W
View Full Product DetailsStud Sensor, Type Electronic, Scan Depth 1-1/2 in, Scans Drywall, Wood, Paneling, and Other Wall Materials, Accuracy +/-5mm, Battery Type 9V, Moisture Content No, Function Wall Scanner, Size 1.8 in H x 10 in L x 5.8 in W
View Full Product Details