Dewalt Walkie
We have the dewalt walkie you need to get the job done right.
Featured Product
The DEWALT DWMT73802 Mechanics Tool Kit is the perfect tool kit for beginners and professionals alike. It comes with a sturdy carrying case and includes all of the most commonly used tools. This 142 piece tool kit has screwdriver bits, nut drivers, pliers, sockets and wrenches among many other tools. The DEWALT DWMT73802 Mechanics Tool Kit will allow you to complete any project that comes your way with ease.
View Full Product DetailsThe DEWALT DWMT73802 Mechanics Tool Kit is the perfect tool kit for beginners and professionals alike. It comes with a sturdy carrying case and includes all of the most commonly used tools. This 142 piece tool kit has screwdriver bits, nut drivers, pliers, sockets and wrenches among many other tools. The DEWALT DWMT73802 Mechanics Tool Kit will allow you to complete any project that comes your way with ease.
View Full Product DetailsShop Dewalt Walkie
X-Talker Walkie Talkie 28 Mile Range PK3, Package Quantity 3
View Full Product DetailsX-Talker Walkie Talkie 26 Mile Range PK3, Package Quantity 3
View Full Product DetailsJobsite Charger Radio, Bare Tool, Voltage 20.0 V, 60.0 V, For Use With 20V/60V DEWALT(R) Batteries and AC Power Cord, Cordless Tool Battery Type Li-Ion, Series FLEXVOLT(TM), Battery Included No, Charger Input Voltage 120V AC, Features (2) Additional AC Power Outlets, 20V/60V DEWALT(R) Battery Charger When Plugged Into AC Power, Bluetooth Connectivity Up to 100 ft, NFC Wireless Connectivity. The DCR025 is designed to be the most versatile Jobsite Radio Charger on the market. The unit is able to run off and charge DEWALT slide pack battery packs including 20V MAX* and FLEXVOLT® 20V/60V MAX* at 3 AMPs when plugged into an AC outlet. The unit is designed to include woofers, tweeters and air ports to provide clear and rich sound at all volume levels. An over sized device storage box protects devices from worksite conditions and includes an Aux and 2.1 AMP USB charging port for convenient device charging. 2 AC Power outlets on the side of the unit allows you to plug in additional tools or chargers without occupying additional outlets on the wall. AVRCP (Audio Visual Remote Control Protocol) allows you to control your device from the radio interface so you can keep the device in a safe place and skip to the next song or hit replay on the radio interface.
View Full Product DetailsJobsite Charger Radio, Bare Tool, Voltage 20.0 V, 60.0 V, For Use With 20V/60V DEWALT(R) Batteries and AC Power Cord, Cordless Tool Battery Type Li-Ion, Series FLEXVOLT(TM), Battery Included No, Charger Input Voltage 120V AC, Features (2) Additional AC Power Outlets, 20V/60V DEWALT(R) Battery Charger When Plugged Into AC Power, Bluetooth Connectivity Up to 100 ft, NFC Wireless Connectivity. The DCR025 is designed to be the most versatile Jobsite Radio Charger on the market. The unit is able to run off and charge DEWALT slide pack battery packs including 20V MAX* and FLEXVOLT® 20V/60V MAX* at 3 AMPs when plugged into an AC outlet. The unit is designed to include woofers, tweeters and air ports to provide clear and rich sound at all volume levels. An over sized device storage box protects devices from worksite conditions and includes an Aux and 2.1 AMP USB charging port for convenient device charging. 2 AC Power outlets on the side of the unit allows you to plug in additional tools or chargers without occupying additional outlets on the wall. AVRCP (Audio Visual Remote Control Protocol) allows you to control your device from the radio interface so you can keep the device in a safe place and skip to the next song or hit replay on the radio interface.
View Full Product DetailsRadio Application Two Way, Radio Classification General, Radio Series DEWALT(R) DXFRS800, Analog, Band Type FRS/GMRS, Number of Channels 22, Output Watts 2 W, Waterproof Yes, Portable Two Way Radio, 462.5625 to 462.7250 MHz Frequency, Display Type LCD, License Required No, FCC Narrow Band Compliant No, Length 7 17/64 in, Width 2 11/64 in, Height 2 37/64 in, Selectable Frequencies Yes, IP67 IP Rating, Analog Codes 121, Digital Codes No, Navigation Aids None, Inside Range (Floors) 25
View Full Product DetailsRadio Application Two Way, Radio Classification General, Radio Series DEWALT(R) DXFRS800, Analog, Band Type FRS/GMRS, Number of Channels 22, Output Watts 2 W, Waterproof Yes, Portable Two Way Radio, 462.5625 to 462.7250 MHz Frequency, Display Type LCD, License Required No, FCC Narrow Band Compliant No, Length 7 17/64 in, Width 2 11/64 in, Height 2 37/64 in, Selectable Frequencies Yes, IP67 IP Rating, Analog Codes 121, Digital Codes No, Navigation Aids None, Inside Range (Floors) 25
View Full Product DetailsRadio Application General, Radio Classification General, Radio Series MIDLAND RADIO GXT1000/1050, Digital, Band Type FRS/GMRS, Number of Channels 50, Output Watts 2.9 to 6.0, Waterproof No, Portable Two Way Radio, 462.55 to 467.71 MHz Frequency, Display Type Backlit LCD, License Required No for FRS/Yes for GMRS, FCC Narrow Band Compliant No, Length 1 3/4 in, Width 2 1/2 in, Height 9 3/4 in, Analog Codes 38, Digital Codes 104, Navigation Aids None, Outdoor Range (Miles) 36, Channel Scan Yes
View Full Product DetailsRadio Application General, Radio Classification General, Radio Series MIDLAND RADIO GXT1000/1050, Digital, Band Type FRS/GMRS, Number of Channels 50, Output Watts 2.9 to 6.0, Waterproof No, Portable Two Way Radio, 462.55 to 467.71 MHz Frequency, Display Type Backlit LCD, License Required No for FRS/Yes for GMRS, FCC Narrow Band Compliant No, Length 1 3/4 in, Width 2 1/2 in, Height 9 3/4 in, Analog Codes 38, Digital Codes 104, Navigation Aids None, Outdoor Range (Miles) 36, Channel Scan Yes
View Full Product DetailsBusiness Radio Bundle PK8, Package Quantity 8
View Full Product DetailsRadio Application General, Radio Classification General, Radio Series MIDLAND RADIO X-Talker, Digital, Band Type FRS/GMRS, Number of Channels 36, Output Watts 1.5 W, Waterproof No, Portable Two Way Radio, 462.5625 to 467.7125 MHz Frequency, Display Type LCD, License Required Yes, FCC Narrow Band Compliant Yes, Length 1 13/32 in, Width 2 39/64 in, Height 6 7/64 in, Selectable Frequencies Yes, IPX4 IP Rating, Analog Codes 38, Digital Codes 83, Navigation Aids None, Inside Range (Floors) 8
View Full Product DetailsRadio Application General, Radio Classification General, Radio Series MIDLAND RADIO X-Talker, Digital, Band Type FRS/GMRS, Number of Channels 36, Output Watts 1.5 W, Waterproof No, Portable Two Way Radio, 462.5625 to 467.7125 MHz Frequency, Display Type LCD, License Required Yes, FCC Narrow Band Compliant Yes, Length 1 13/32 in, Width 2 39/64 in, Height 6 7/64 in, Selectable Frequencies Yes, IPX4 IP Rating, Analog Codes 38, Digital Codes 83, Navigation Aids None, Inside Range (Floors) 8
View Full Product DetailsX-Talker Walkie Talkie 20 Mile Range PK3, Package Quantity 3
View Full Product DetailsRadio Application General, Radio Classification General, Radio Series MOTOROLA T-200, Analog, Band Type FRS/GMRS, Number of Channels 22, Output Watts 0.5 W, Waterproof No, Portable Two Way Radio, 462 to 467 MHz Frequency, Display Type LCD, License Required No, FCC Narrow Band Compliant Yes, Length 1 1/4 in, Width 2 9/64 in, Height 6 7/16 in, Selectable Frequencies Yes, Analog Codes 121, Digital Codes No, Navigation Aids None, Channel Scan Yes, Color Gray, Radio Type Handheld, Package Quantity 3
View Full Product DetailsRadio Application General, Radio Classification General, Radio Series MOTOROLA T-200, Analog, Band Type FRS/GMRS, Number of Channels 22, Output Watts 0.5 W, Waterproof No, Portable Two Way Radio, 462 to 467 MHz Frequency, Display Type LCD, License Required No, FCC Narrow Band Compliant Yes, Length 1 1/4 in, Width 2 9/64 in, Height 6 7/16 in, Selectable Frequencies Yes, Analog Codes 121, Digital Codes No, Navigation Aids None, Channel Scan Yes, Color Gray, Radio Type Handheld, Package Quantity 3
View Full Product DetailsTwo Way Radio, 22 Channels, PK3, Package Quantity 3
View Full Product DetailsRadio Application General, Radio Classification General, Radio Series MOTOROLA T402, Analog/Digital, Band Type FRS/GMRS/UHF, Number of Channels 22, Output Watts 5 W, Waterproof Yes, Portable Two Way Radio, 462 to 467 MHz Frequency, Display Type Backlit LCD, License Required No, FCC Narrow Band Compliant No, Length 2 17/64 in, Width 1 3/8 in, Height 7 35/64 in, Selectable Frequencies Yes, IP54 IP Rating, Analog Codes 121, Digital Codes 121, Navigation Aids None, Outdoor Range (Miles) 35
View Full Product DetailsRadio Application General, Radio Classification General, Radio Series MOTOROLA T402, Analog/Digital, Band Type FRS/GMRS/UHF, Number of Channels 22, Output Watts 5 W, Waterproof Yes, Portable Two Way Radio, 462 to 467 MHz Frequency, Display Type Backlit LCD, License Required No, FCC Narrow Band Compliant No, Length 2 17/64 in, Width 1 3/8 in, Height 7 35/64 in, Selectable Frequencies Yes, IP54 IP Rating, Analog Codes 121, Digital Codes 121, Navigation Aids None, Outdoor Range (Miles) 35
View Full Product Details