Dial Indicator Set
If you need a dial indicator set we have them at everyday low prices.
Shop Dial Indicator Set results
(Showing 1 - 15)
Relevance
Key Features:
Graduations: 0.0005 in
Range: 0 in to 0.03 in
Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Key Features:
Graduations: 0.001 in
Range: 0 in to 1 in
Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Key Features:
Item: To 1 In. Dial Indicator Set W/ Magnetic
Package Quantity: 1
Key Features:
Item: Dial Indicator/Standard Magnetic Base
Package Quantity: 1
Key Features:
Graduations: 0.001 in
Range: 0 in to 1 in
Features: On/Off Magnet; Chrome Rods and Connectors
Key Features:
Graduations: 0.0001 in
Range: 0 in to 0.01 in
Features: Jeweled Bearings Assure Higher Sensitivity and Accuracy; Reversible Measuring Direction; Fully Adjustable Bezel/Dial Face; Contact Point is Adjustable within 220 Degrees; Bezel is Sealed with on O-Ring to Keep Out Water/Oil
Key Features:
Graduations: 0.001"
Range: 0 to 1.3"
Features: On/Off Switch; Two Magnetic Mounting Surfaces: Bottom and Back; Swivel Adapter to Mount All Agd Dial Indicators with Lug Backs; Centered V-Magnet for Strongest Grip on Round or Flat Surfaces
Key Features:
Graduations: 0.0005 in
Range: 0 in to 0.03 in
Features: Conveniently Includes A Magnetic Stand for Easy Mounting
Key Features:
Package Quantity: 1
Key Features:
Item: Dial Indicator & Mag Base
Range: 0 in to 1 in
Includes: Dial Indicator, Magnetic Stand