Skip to Main Content
customer-service Help

Die Grinder Accessory

Our endless aisle includes a die grinder accessory and so much more!

Shop Die Grinder Accessory

$154.40

Die Grinder Accessory Kit, Includes (4) 1/4" shank carbide burrs, (5) 1/8" shank mounted points, (5) 1/4" shank mounted points, (1) 2" quick change disc backing pad, (1) 3" quick change disc backing pad, (6) 2" 36 grit sanding discs, (9) 2" various grit surface conditioning discs, (2) 2" paint & corrosion removal discs, (2) 2" high strength buffing discs, (5) 3" 36 grit sanding discs, (9) 3" various grit surface conditioning discs, and (1) blow molded carrying case

View Full Product Details
$188.26

Die Grinder, 4.2 A Amps, No Load RPM 25, 000 RPM, Wheel Dia. 1 1/2 in, Arbor Hole 1/4 in, Corded/Cordless Corded, Collet Capacity 1/4 in to 1/8 in, Handle Design In-Line, Light No, Bearings Ball, Switch Type Paddle, Features AC/DC Capacity, Paddle Switch for Easy Gripping and Use, Precision 1/4 in Collet Securely Holds all Proper Accessories, Switch Cannot be Locked in the on Position, Works off Welding Machines and Generators, Tool Length 14 in, Speed Type Single, Voltage 120V AC

View Full Product Details
$87.91 19% off
$70.33

Air Die Grinder, Straight, Free Speed 25, 000 RPM, HP 0.33 hp, Collet 1/4 in, Exhaust Rear, Variable Speed No, Grinder Type Straight, CFM @ Full Load 28.0, Average CFM @ 15 Second Run Time 7.0, Handle Material Composite, Min. Hose Size 3/8 in, Overall Length 6 27/32 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Durable, Ergonomic Composite, Lightweight, Includes (2) Wrenches, 6mm Collet, Manuals, Tool, Duty Standard

View Full Product Details
$63.85

Air Die Grinder, Angle, Free Speed 22, 500 RPM, HP 0.3 hp, Collet 1/4 in, Exhaust Front, Variable Speed Yes, Grinder Type Right Angle, CFM @ Full Load 22.0, Average CFM @ 15 Second Run Time 5.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 4 7/8 in, Right Angle Length 3 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Compact and Flexible, Includes Wrenches, Duty General

View Full Product Details
$61.72

Air Die Grinder, Straight, Free Speed 27, 000 RPM, HP 0.6 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Straight, CFM @ Full Load 26.0, Average CFM @ 15 Second Run Time 10.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 6 39/64 in, Reach 6 39/64 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Built-In Air Regulator, Compact, Ergonomic, Duty General

View Full Product Details
$67.06

Air Die Grinder, Angle, Free Speed 21, 000 RPM, HP 0.25 hp, Collet 1/4 in, Exhaust Front, Variable Speed No, Grinder Type Right Angle, CFM @ Full Load 24.0, Average CFM @ 15 Second Run Time 6.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 5 1/4 in, Right Angle Length 2 5/32 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Lightweight, Includes (2) Wrenches, 6mm Collet, Manuals, Tool, Duty Standard

View Full Product Details
$128.12

Die Grinder, 3.5 A Amps, No Load RPM 25, 000 RPM, Wheel Dia. 1 1/2 in, Corded/Cordless Corded, Collet Capacity 1/4 in, Handle Design Straight, Bearings Ball, Switch Type Slide, Features 1/4 in Collet, AC/DC Switch, Tool Length 14 1/8 in, Tool Weight 3.5 lb, Speed Type Variable, Voltage 120V AC

View Full Product Details