Die Grinder Bit
If you need a die grinder bit we have them at everyday low prices.
Featured Product
The DOTCO 10L1003-36 Aluminum Housing Inline Die Grinder is a small yet powerful tool that can handle your toughest jobs. The aluminum housing die grinder comes with a safety lock off lever, which prevents the machine from starting accidentally. It has an overall length of 4 5/8 in., 1 in. wheel diameter and 25, 000 RPM max speed. The air powered tool requires an air inlet connection size of 1/4 in.. It also has a power source of air and weighs 0.7 lb. The DOTCO Aluminum Housing Inline Die Grinder is just what you need for your next project.
View Full Product DetailsThe DOTCO 10L1003-36 Aluminum Housing Inline Die Grinder is a small yet powerful tool that can handle your toughest jobs. The aluminum housing die grinder comes with a safety lock off lever, which prevents the machine from starting accidentally. It has an overall length of 4 5/8 in., 1 in. wheel diameter and 25, 000 RPM max speed. The air powered tool requires an air inlet connection size of 1/4 in.. It also has a power source of air and weighs 0.7 lb. The DOTCO Aluminum Housing Inline Die Grinder is just what you need for your next project.
View Full Product DetailsShop Die Grinder Bit
Cylinder Bur SA, Double Cut, Shank Dia. 1/4 in, Head Dia. 1/2 in, Length of Cut 1 in, Overall Length 2-1/2 in, Trade Number SA-5
View Full Product DetailsCylinder Bur SA, Double Cut, Shank Dia. 1/4 in, Head Dia. 1/2 in, Length of Cut 1 in, Overall Length 2-1/2 in, Trade Number SA-5
View Full Product DetailsTungsten Carbide Burr, SB1
View Full Product DetailsCylinder Bur SC, Double Cut, Shank Dia. 1/4 in, Head Dia. 3/8 in, Length of Cut 3/4 in, Overall Length 2-1/2 in, Trade Number SC-3, Abrading Application Metalworking, Surface Milling, Contouring, Coating Bright (Uncoated), End Type Radius End, Head Material Carbide
View Full Product DetailsCylinder Bur SC, Double Cut, Shank Dia. 1/4 in, Head Dia. 3/8 in, Length of Cut 3/4 in, Overall Length 2-1/2 in, Trade Number SC-3, Abrading Application Metalworking, Surface Milling, Contouring, Coating Bright (Uncoated), End Type Radius End, Head Material Carbide
View Full Product DetailsBurr Set, Carbide Double Cut, 8 pcs.
View Full Product DetailsDie Grinder Accessory Kit, Includes (4) 1/4" shank carbide burrs, (5) 1/8" shank mounted points, (5) 1/4" shank mounted points, (1) 2" quick change disc backing pad, (1) 3" quick change disc backing pad, (6) 2" 36 grit sanding discs, (9) 2" various grit surface conditioning discs, (2) 2" paint & corrosion removal discs, (2) 2" high strength buffing discs, (5) 3" 36 grit sanding discs, (9) 3" various grit surface conditioning discs, and (1) blow molded carrying case
View Full Product DetailsDie Grinder Accessory Kit, Includes (4) 1/4" shank carbide burrs, (5) 1/8" shank mounted points, (5) 1/4" shank mounted points, (1) 2" quick change disc backing pad, (1) 3" quick change disc backing pad, (6) 2" 36 grit sanding discs, (9) 2" various grit surface conditioning discs, (2) 2" paint & corrosion removal discs, (2) 2" high strength buffing discs, (5) 3" 36 grit sanding discs, (9) 3" various grit surface conditioning discs, and (1) blow molded carrying case
View Full Product DetailsDie Grinder Carbide Bur Kit, Steel
View Full Product DetailsBit, 25/32 Inch Diameter, Silicon Carbide for Grinding Hard Materials, I/8 Inch Diameter Shank.
View Full Product DetailsBit, 25/32 Inch Diameter, Silicon Carbide for Grinding Hard Materials, I/8 Inch Diameter Shank.
View Full Product DetailsINGERSOLL RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.33 hp
Zoro # G4863031 Mfr # 308BLightweight and durable for ultimate performance, the 308B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding. Its motor delivers 0.33 HP (0.25 kW) and 25, 000 rpm free speed. These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace. Weighing only 1lb., the ergonomic composite housing protects this tool from cold air while remaining lightweight, offering greater operator comfort. Integral safety-lock throttle lever prevents accidental start up. Built-in lubricating wick increases angle gear life. Rear exhaust directs air and away from the operator. Tool comes with 1/4” and 6 mm collets and two wrenches.
View Full Product DetailsLightweight and durable for ultimate performance, the 308B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding. Its motor delivers 0.33 HP (0.25 kW) and 25, 000 rpm free speed. These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace. Weighing only 1lb., the ergonomic composite housing protects this tool from cold air while remaining lightweight, offering greater operator comfort. Integral safety-lock throttle lever prevents accidental start up. Built-in lubricating wick increases angle gear life. Rear exhaust directs air and away from the operator. Tool comes with 1/4” and 6 mm collets and two wrenches.
View Full Product DetailsSet, Hammer Drill Stop Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 25/64 in, Drilling Length 2 1/16 in, Overall Length 5 5/16 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Stop Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 25/64 in, Drilling Length 2 1/16 in, Overall Length 5 5/16 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsCarbide Bur Set/kit
View Full Product DetailsCone Bur, Double Cut, Shank Dia. 1/4 in, Head Dia. 1/4 in, Length of Cut 1 in, Overall Length 2 in, Trade Number SM-3, Included Angle 10 Degrees , Abrading Application For Steel, Stainless Steel, High-Temperature Alloys and Cast Iron, End Type Pointed End, For Tool Type Die Grinders, Straight Grinders, Rotary Power Tools
View Full Product DetailsCone Bur, Double Cut, Shank Dia. 1/4 in, Head Dia. 1/4 in, Length of Cut 1 in, Overall Length 2 in, Trade Number SM-3, Included Angle 10 Degrees , Abrading Application For Steel, Stainless Steel, High-Temperature Alloys and Cast Iron, End Type Pointed End, For Tool Type Die Grinders, Straight Grinders, Rotary Power Tools
View Full Product Details