Die Grinder Tips
We have the die grinder tips you need to get the job done right.
Featured Product
INGERSOLL RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.33 hp
Zoro # G4863031 Mfr # 308BLightweight and durable for ultimate performance, the 308B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding. Its motor delivers 0.33 HP (0.25 kW) and 25, 000 rpm free speed. These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace. Weighing only 1lb., the ergonomic composite housing protects this tool from cold air while remaining lightweight, offering greater operator comfort. Integral safety-lock throttle lever prevents accidental start up. Built-in lubricating wick increases angle gear life. Rear exhaust directs air and away from the operator. Tool comes with 1/4” and 6 mm collets and two wrenches.
View Full Product DetailsLightweight and durable for ultimate performance, the 308B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding. Its motor delivers 0.33 HP (0.25 kW) and 25, 000 rpm free speed. These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace. Weighing only 1lb., the ergonomic composite housing protects this tool from cold air while remaining lightweight, offering greater operator comfort. Integral safety-lock throttle lever prevents accidental start up. Built-in lubricating wick increases angle gear life. Rear exhaust directs air and away from the operator. Tool comes with 1/4” and 6 mm collets and two wrenches.
View Full Product DetailsShop Die Grinder Tips
The DOTCO 10L1003-36 Aluminum Housing Inline Die Grinder is a small yet powerful tool that can handle your toughest jobs. The aluminum housing die grinder comes with a safety lock off lever, which prevents the machine from starting accidentally. It has an overall length of 4 5/8 in., 1 in. wheel diameter and 25, 000 RPM max speed. The air powered tool requires an air inlet connection size of 1/4 in.. It also has a power source of air and weighs 0.7 lb. The DOTCO Aluminum Housing Inline Die Grinder is just what you need for your next project.
View Full Product DetailsThe DOTCO 10L1003-36 Aluminum Housing Inline Die Grinder is a small yet powerful tool that can handle your toughest jobs. The aluminum housing die grinder comes with a safety lock off lever, which prevents the machine from starting accidentally. It has an overall length of 4 5/8 in., 1 in. wheel diameter and 25, 000 RPM max speed. The air powered tool requires an air inlet connection size of 1/4 in.. It also has a power source of air and weighs 0.7 lb. The DOTCO Aluminum Housing Inline Die Grinder is just what you need for your next project.
View Full Product DetailsDie Grinder Accessory Kit, Includes (4) 1/4" shank carbide burrs, (5) 1/8" shank mounted points, (5) 1/4" shank mounted points, (1) 2" quick change disc backing pad, (1) 3" quick change disc backing pad, (6) 2" 36 grit sanding discs, (9) 2" various grit surface conditioning discs, (2) 2" paint & corrosion removal discs, (2) 2" high strength buffing discs, (5) 3" 36 grit sanding discs, (9) 3" various grit surface conditioning discs, and (1) blow molded carrying case
View Full Product DetailsDie Grinder Accessory Kit, Includes (4) 1/4" shank carbide burrs, (5) 1/8" shank mounted points, (5) 1/4" shank mounted points, (1) 2" quick change disc backing pad, (1) 3" quick change disc backing pad, (6) 2" 36 grit sanding discs, (9) 2" various grit surface conditioning discs, (2) 2" paint & corrosion removal discs, (2) 2" high strength buffing discs, (5) 3" 36 grit sanding discs, (9) 3" various grit surface conditioning discs, and (1) blow molded carrying case
View Full Product DetailsBurr Set, Carbide Double Cut, 8 pcs.
View Full Product DetailsDie Grinder Carbide Bur Kit, Steel
View Full Product DetailsDie Grinder, 1/4 In. and 3/8 In. Arbor
View Full Product DetailsCarbide Bur Set/kit
View Full Product DetailsCylinder Bur SA, Double Cut, Shank Dia. 1/4 in, Head Dia. 1/2 in, Length of Cut 1 in, Overall Length 2-1/2 in, Trade Number SA-5
View Full Product DetailsCylinder Bur SA, Double Cut, Shank Dia. 1/4 in, Head Dia. 1/2 in, Length of Cut 1 in, Overall Length 2-1/2 in, Trade Number SA-5
View Full Product DetailsINGERSOLL RAND Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 15,000 RPM, 0.2 hp
Zoro # G2285394 Mfr # 3103KAAir Grinder Kit, Grinder Orientation Angle, Free Speed 15, 000 RPM, Wheel Dia. 2 in, 3 in, HP 0.2 hp, Standard Duty, Average CFM @ 15 Second Run Time 2.07, CFM @ Full Load 19.4, Air Inlet 1/4 in NPT, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 5 in, Handle Material Composite, Variable Speed Yes, Exhaust Through Handle, Throttle Trigger, Includes (14) Grinding Pads and Pad Holder, Spindle Size 1/4 In.-20
View Full Product DetailsAir Grinder Kit, Grinder Orientation Angle, Free Speed 15, 000 RPM, Wheel Dia. 2 in, 3 in, HP 0.2 hp, Standard Duty, Average CFM @ 15 Second Run Time 2.07, CFM @ Full Load 19.4, Air Inlet 1/4 in NPT, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 5 in, Handle Material Composite, Variable Speed Yes, Exhaust Through Handle, Throttle Trigger, Includes (14) Grinding Pads and Pad Holder, Spindle Size 1/4 In.-20
View Full Product DetailsCHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM
Zoro # G3645196 Mfr # CP875KAir Die Grinder, Angle, Free Speed 22, 500 RPM, HP 0.3 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Right Angle, CFM @ Full Load 22.0, Average CFM @ 15 Second Run Time 5.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 4 7/8 in, Right Angle Length 3 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Compact and Lightweight
View Full Product DetailsAir Die Grinder, Angle, Free Speed 22, 500 RPM, HP 0.3 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Right Angle, CFM @ Full Load 22.0, Average CFM @ 15 Second Run Time 5.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 4 7/8 in, Right Angle Length 3 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Compact and Lightweight
View Full Product Details5 Piece 1/4" Shank Double Cut Carbide Burr Set ~ Overall length is 2". ~ 1 piece of SA-3 3/8" cutting diameter X 3/4" cutting length cylindrical burr. ~ 1 piece of SC-3 3/8" cutting diameter X 3/4" cutting length cylindrical radius end burr. ~ 1 piece of SF-3 3/8" cutting diameter X 3/4" cutting length oval burr. ~ 1 piece of SG-3 3/8" cutting diameter X 3/4" cutting length tree point end burr ~ 1 piece of SD-3 3/8" cutting diameter ball end burr.
View Full Product Details5 Piece 1/4" Shank Double Cut Carbide Burr Set ~ Overall length is 2". ~ 1 piece of SA-3 3/8" cutting diameter X 3/4" cutting length cylindrical burr. ~ 1 piece of SC-3 3/8" cutting diameter X 3/4" cutting length cylindrical radius end burr. ~ 1 piece of SF-3 3/8" cutting diameter X 3/4" cutting length oval burr. ~ 1 piece of SG-3 3/8" cutting diameter X 3/4" cutting length tree point end burr ~ 1 piece of SD-3 3/8" cutting diameter ball end burr.
View Full Product DetailsDie Grinder, 4.2 A Amps, No Load RPM 25, 000 RPM, Wheel Dia. 1 1/2 in, Arbor Hole 1/4 in, Corded/Cordless Corded, Collet Capacity 1/4 in to 1/8 in, Handle Design In-Line, Light No, Bearings Ball, Switch Type Paddle, Features AC/DC Capacity, Paddle Switch for Easy Gripping and Use, Precision 1/4 in Collet Securely Holds all Proper Accessories, Switch Cannot be Locked in the on Position, Works off Welding Machines and Generators, Tool Length 14 in, Speed Type Single, Voltage 120V AC. The DWE4887N 1-1/2" Die Grinder, no Lock-On has a high power 4.2 motor for all 1-1/2" grinding applications and features a convenient paddle switch with no lock-on button.
View Full Product DetailsDie Grinder, 4.2 A Amps, No Load RPM 25, 000 RPM, Wheel Dia. 1 1/2 in, Arbor Hole 1/4 in, Corded/Cordless Corded, Collet Capacity 1/4 in to 1/8 in, Handle Design In-Line, Light No, Bearings Ball, Switch Type Paddle, Features AC/DC Capacity, Paddle Switch for Easy Gripping and Use, Precision 1/4 in Collet Securely Holds all Proper Accessories, Switch Cannot be Locked in the on Position, Works off Welding Machines and Generators, Tool Length 14 in, Speed Type Single, Voltage 120V AC. The DWE4887N 1-1/2" Die Grinder, no Lock-On has a high power 4.2 motor for all 1-1/2" grinding applications and features a convenient paddle switch with no lock-on button.
View Full Product Details