Dielectric Fluid
We have the dielectric fluid you need to get the job done right.
Featured Product
Electrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Clear, Allowable Burn Rate 150 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsElectrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Clear, Allowable Burn Rate 150 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsShop Dielectric Fluid
Dielectric Grease, Tube, Size 5.3 oz, Translucent, Tube, 1.05 Specific Gravity, Protect Ignition Systems, Spark Plug Connections, Electrical Assemblies, Cable, Battery Terminals From Moisture, MIL C-21567A (DM-2), MIL S-8660C (DM-3), Nato code S-736, NSF Registered H-1, Dropping Point Not Specified, Timken OK Load Not Specified
View Full Product DetailsDielectric Grease, Tube, Size 5.3 oz, Translucent, Tube, 1.05 Specific Gravity, Protect Ignition Systems, Spark Plug Connections, Electrical Assemblies, Cable, Battery Terminals From Moisture, MIL C-21567A (DM-2), MIL S-8660C (DM-3), Nato code S-736, NSF Registered H-1, Dropping Point Not Specified, Timken OK Load Not Specified
View Full Product DetailsElectrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Green, Allowable Burn Rate 400 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsElectrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Green, Allowable Burn Rate 400 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsDielectric Union, Pipe Fitting Material Brass, Steel, Fitting Connection Type FIP x Solder, Pipe Size - Pipe Fitting 1 in, Max. Pressure 250 psi, Max. Temp. 180 Degrees F
View Full Product DetailsDielectric Union, Pipe Fitting Material Brass, Steel, Fitting Connection Type FIP x Solder, Pipe Size - Pipe Fitting 1 in, Max. Pressure 250 psi, Max. Temp. 180 Degrees F
View Full Product DetailsDi-Electric Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 10 oz, NSF Rating H1 Food Grade, Grease Thickener Silicone, Grease Color Clear, Grease Container Aerosol Can, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 400 Degrees F, Flash Point 20 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 0.646, Timken OK Load Not Specified, Standards NSF Registered, Category Code H-1
View Full Product DetailsDi-Electric Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 10 oz, NSF Rating H1 Food Grade, Grease Thickener Silicone, Grease Color Clear, Grease Container Aerosol Can, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 400 Degrees F, Flash Point 20 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 0.646, Timken OK Load Not Specified, Standards NSF Registered, Category Code H-1
View Full Product DetailsDi-Electric Grease, Base Oil Synthetic, Container Size 5.3 oz, NSF Rating Not Rated, Grease Thickener Silicone, Grease Color Clear, Grease Container Tube, Max. Operating Temp. 400 Degrees F, Flash Point Greater than 199.4 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 0.95, Timken OK Load Not Specified, Standards CFIA
View Full Product DetailsDi-Electric Grease, Base Oil Synthetic, Container Size 5.3 oz, NSF Rating Not Rated, Grease Thickener Silicone, Grease Color Clear, Grease Container Tube, Max. Operating Temp. 400 Degrees F, Flash Point Greater than 199.4 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 0.95, Timken OK Load Not Specified, Standards CFIA
View Full Product DetailsElectrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Brown, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsElectrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Brown, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsOverboot, Knee, Footwear Sole Pattern Anti-Skid Bars, Yellow, Fits Shoe Size 13, Style Number 21402, Boot Height 17 in, Men's, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair
View Full Product DetailsOverboot, Knee, Footwear Sole Pattern Anti-Skid Bars, Yellow, Fits Shoe Size 13, Style Number 21402, Boot Height 17 in, Men's, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair
View Full Product DetailsRENEWABLE LUBRICANTS 5 gal Bio-Ultimax 1500 Dielectric Hydraulic Fluids Pail
Zoro # G3022616 Mfr # 81054Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade Not Specified, Base Oil Vegetable Oil, Container Size 5 gal, NSF Rating Not Rated, Min. Operating Temp. -36 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 192, Flash Point 462 Degrees F, Pour Point -46 Degrees F, Container Style Pail, Color Light Yellow, Timken OK Load Not Specified
View Full Product DetailsHydraulic Oil, ISO Viscosity Grade 32, SAE Grade Not Specified, Base Oil Vegetable Oil, Container Size 5 gal, NSF Rating Not Rated, Min. Operating Temp. -36 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 192, Flash Point 462 Degrees F, Pour Point -46 Degrees F, Container Style Pail, Color Light Yellow, Timken OK Load Not Specified
View Full Product DetailsDielectric Union, Pipe Fitting Material Brass, Malleable Iron, Fitting Connection Type FIP x Solder, Pipe Size - Pipe Fitting 3/4 in, Max. Pressure 250 psi, Max. Temp. 200 Degrees F, Gasket Material Buna-N, Nut Material Malleable Iron, Insulator Material Plastic, Hex Size 1 5/8 in, Standards AB1953
View Full Product DetailsDielectric Union, Pipe Fitting Material Brass, Malleable Iron, Fitting Connection Type FIP x Solder, Pipe Size - Pipe Fitting 3/4 in, Max. Pressure 250 psi, Max. Temp. 200 Degrees F, Gasket Material Buna-N, Nut Material Malleable Iron, Insulator Material Plastic, Hex Size 1 5/8 in, Standards AB1953
View Full Product DetailsElectrical Dischange Machining Fluid, Container Size 55 gal, Drum, Metal Compatibility All Metals, Clear, Allowable Burn Rate 150 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsElectrical Dischange Machining Fluid, Container Size 55 gal, Drum, Metal Compatibility All Metals, Clear, Allowable Burn Rate 150 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsRENEWABLE LUBRICANTS 5 gal Bio-Ultimax 1500 Dielectric Hydraulic Fluids Pail
Zoro # G0646651 Mfr # 81094Hydraulic Oil, ISO Viscosity Grade 22, SAE Grade Not Specified, Base Oil Vegetable Oil, Container Size 5 gal, NSF Rating Not Rated, Min. Operating Temp. -42 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 196, Flash Point 411 Degrees F, Pour Point -58 Degrees F, Container Style Pail, Color Light Yellow, Timken OK Load Not Specified
View Full Product DetailsHydraulic Oil, ISO Viscosity Grade 22, SAE Grade Not Specified, Base Oil Vegetable Oil, Container Size 5 gal, NSF Rating Not Rated, Min. Operating Temp. -42 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 196, Flash Point 411 Degrees F, Pour Point -58 Degrees F, Container Style Pail, Color Light Yellow, Timken OK Load Not Specified
View Full Product Details