Dielectric Oil
Count on great prices, fast shipping and friendly service every time you order a dielectric oil from Zoro.
Featured Product
Electrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Clear, Allowable Burn Rate 150 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsElectrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Clear, Allowable Burn Rate 150 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsShop Dielectric Oil
Electrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Brown, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsElectrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Brown, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
View Full Product DetailsJaz USA Twist Knot Wire Cup Brush, Type: 2-3/4" Twist knot wire cup brush, Wire Size: .020", Material: Steel, Arbor Hole: 5/8"-11
View Full Product DetailsJaz USA Twist Knot Wire Cup Brush, Type: 2-3/4" Twist knot wire cup brush, Wire Size: .020", Material: Steel, Arbor Hole: 5/8"-11
View Full Product DetailsCoolant, Container Size 5 gal, Bucket, Blue, Application Heavy Duty General Purpose Cutting Fluid Chlorinated Ep
View Full Product DetailsCoolant, Container Size 5 gal, Bucket, Blue, Application Heavy Duty General Purpose Cutting Fluid Chlorinated Ep
View Full Product DetailsEATON BUSSMANN Fuse, Time Delay, 600mA, GMD Series, 250V AC, Not Rated, 20mm L x 5mm dia
Zoro # G2372465 Mfr # GMD-600-RFuse, 600 mA, 250V AC, Not Rated, GMD Series, Glass Fuse, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMD, Littelfuse 239, Mersen GSC, Equivalent Series 239, GMD, GSC, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX, Package Quantity 5
View Full Product DetailsFuse, 600 mA, 250V AC, Not Rated, GMD Series, Glass Fuse, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMD, Littelfuse 239, Mersen GSC, Equivalent Series 239, GMD, GSC, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX, Package Quantity 5
View Full Product DetailsCutting Oil, Container Size 5 gal, Bucket, Dark Brown, Application General Purpose Cutting Fluid
View Full Product DetailsCutting Oil, Container Size 5 gal, Bucket, Dark Brown, Application General Purpose Cutting Fluid
View Full Product DetailsCoolant, Container Size 1 gal, Bottle, Blue, Application Heavy Duty General Purpose Cutting Fluid Chlorinated Ep
View Full Product DetailsCoolant, Container Size 1 gal, Bottle, Blue, Application Heavy Duty General Purpose Cutting Fluid Chlorinated Ep
View Full Product DetailsCorrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Light Removability, Max. Operating Temp. 212 Degrees F, Lubricant Container Pail, Container Size 5 gal, B, Specific Gravity 1.1, Flash Point 204 Degrees F
View Full Product DetailsCorrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Light Removability, Max. Operating Temp. 212 Degrees F, Lubricant Container Pail, Container Size 5 gal, B, Specific Gravity 1.1, Flash Point 204 Degrees F
View Full Product DetailsCoolant, Container Size 1 gal, Bottle, Turquoise, Application General Purpose Synthetic Cutting Fluid, Milling, Turning, Sawing, Of Ferrous Metals
View Full Product DetailsCoolant, Container Size 1 gal, Bottle, Turquoise, Application General Purpose Synthetic Cutting Fluid, Milling, Turning, Sawing, Of Ferrous Metals
View Full Product DetailsCoolant, Container Size 5 gal, Bucket, Golden Yellow, Light Brown, Application Heavy Duty Machining Of All Ferrous Metals And Non-Ferrous Metals, Long Lasting Bio-Resistant With Chlorine Free Ep Additives
View Full Product DetailsCoolant, Container Size 5 gal, Bucket, Golden Yellow, Light Brown, Application Heavy Duty Machining Of All Ferrous Metals And Non-Ferrous Metals, Long Lasting Bio-Resistant With Chlorine Free Ep Additives
View Full Product DetailsCorrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Long Indoor Life Expectancy, Light Removability, Min. Operating Temp. -54 Degrees F, Max. Operating Temp. 160 Degrees F, Lubricant Container Jug, Container Size 1 gal, 631, Chemical Base Petroleum Distillates, Specific Gravity 0.81, VOC Content 72 Percent, Flash Point 180 Degrees F
View Full Product DetailsCorrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Long Indoor Life Expectancy, Light Removability, Min. Operating Temp. -54 Degrees F, Max. Operating Temp. 160 Degrees F, Lubricant Container Jug, Container Size 1 gal, 631, Chemical Base Petroleum Distillates, Specific Gravity 0.81, VOC Content 72 Percent, Flash Point 180 Degrees F
View Full Product DetailsCorrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Light Removability, Max. Operating Temp. 212 Degrees F, Lubricant Container Jug, Container Size 1 gal, B, Specific Gravity 1.1, VOC Content 19 Percent, Flash Point 204 Degrees F
View Full Product DetailsCorrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Light Removability, Max. Operating Temp. 212 Degrees F, Lubricant Container Jug, Container Size 1 gal, B, Specific Gravity 1.1, VOC Content 19 Percent, Flash Point 204 Degrees F
View Full Product Details