October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Din Rail Contactor

We have the din rail contactor you need to get the job done right.

Featured Product

RailDog Hi-Vis Sliding Rail Anchor, Orange
$234.99
qty
  • Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5, 000 lbs. (22kN) or of meeting OSHA’s criteria of a 2 to 1 safety factor.Installs onto 2-3/4 in. to 3-1/4 in. wide rails (7.0-8.25cm)Complete hands-free horizontal mobilityCompact and lightweight designHigh strength stainless steel constructionExtremely rugged and corrosion resistant stainless steelHigh strength self locking and closing karabinerFast & easy installationHigh visibility labelElongated carabiner slot

  • View Full Product Details

Shop Din Rail Contactor