Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Diversified Woodcrafts

If you need diversified woodcrafts we have them at everyday low prices.

Featured Product

DIVERSIFIED WOODCRAFTS Flat File,Sub Base,40-1/2" x 27" x 4" FFSB-3624
$344.38
  • Tall open shelving, that is constructed of maple hardwood and maple veneers using dowel construction reinforced with glue and screws. It is 12"D x 36"W x 84"H with four adjustable shelves, two fixed.36"W x 12"D x 84"HConstructed of maple hardwood and maple veneersDiversified Woodcrafts Inc. is SEFA compliant and MAS Certified GreenDowel construction that is reinforced with glue and screwsLimited Lifetime Warranty

  • View Full Product Details

Shop Diversified Woodcrafts

  • DIVERSIFIED WOODCRAFTS Storage Cabinet,Drafting Board DBC-1
    $2,625.57
    • An accessible instructor's desk. This unit has a roll-under sink with paddle handle faucet and gas fixture. The knee space is wide enough for a wheel chair to fit into the space. The 34" H meets ADA requirements. This unit also has a duplex outlet, file drawer, three smaller drawers and a pull out writing board.1" black phenolic resin surface72"W x 30"D x 34"HConstructed of solid oak and oak veneersDiversified Woodcrafts Inc. is SEFA compliant and MAS Certified GreenDovetailed drawers are operated smoothly on epoxy coated steel glides with nylon bearingsGFI protected AC duplex receptacleIncludes a Greenlaw ArmIncludes a pull out writing board and locks for all three box drawers and file drawerLimited Lifetime WarrantyMade in the U.S.A.

    • View Full Product Details

  • DIVERSIFIED WOODCRAFTS Bench,Planning/Layout,9 Drawers PLB-201
    $2,265.99

  • DIVERSIFIED WOODCRAFTS Workbench,4 Station,6 Locking Drawers WW33-0V
    $3,142.82
    • Available in a variety of sizes, with several different top materials. Constructed of solid maple and finished with an earth-friendly UV finish. Aprons are constructed of solid maple and are 13/16"D x 4-1/2"H with heavy-duty 13-gauge steel corner braces. The unit has solid 2-1/4" maple legs with 5/16" hanger bolt installed, and are attached to the table with nuts and washers (supplied). All tables include leg boots and levelers. Choose from plain or book compartment apron. Standard height is 30"H.1-1/4" ChemGuard Table Surface2-1/4" solid square legs, with 5/16" hanger bolts installed, supplied nuts and washers30"D x 72"W x 30"HAprons are 13/16"D x 4-1/2"H with heavy-duty 13 gauge steel corner bracesDiversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green

    • View Full Product Details

  • DIVERSIFIED WOODCRAFTS Rectangle Adjustable Table , 44" W 39-3/4" H, Oak Tabletop Wood LT-4424
    $1,239.69
    • This side desk is a great addition to the 5' and 8' Instructor's Desk. It attaches to the Instructor's Desk providing a functional work surface and storage area for teachers while sitting. Crafted from solid oak and oak veneers this side desk features one file drawer, three smaller drawers including a pencil drawer, a pull out writing board and a bookshelf with two shelves. The bookshelves are on the back of the pedestal and each measure 14-1/2Wx7-1/2Dx11-1/4H. All the drawers are of dovetail construction and come with locks. The top is 1" black epoxy resin.1" black epoxy resin topConstructed of solid oak and oak veneersDesk is finished with an earth-friendly chemical resistant UV finishDiversified Woodcrafts Inc. is SEFA compliant and MAS Certified GreenDrawers are of dovetail construction and come with locksFeatures one file drawer, three smaller drawers including a pencil drawer and a pull out writing boardFeatures two 14-1/2"W x 7-1/2"D x 11-1/4"H Shelves in the back of the pedestalLimited Lifetime WarrantyMade in the U.S.A.Optional addition to the 5' and 8' instructors desk for additional workspace and storage space

    • View Full Product Details

  • DIVERSIFIED WOODCRAFTS Storage Cabinet,General,36" x 22" x 84" GSC-36
    $1,372.70
    • Legs and aprons are constructed of solid red oak and are smoothly machined with a chemical resistant, earth-friendly UV finish. Aprons are 13/16"D x 4-1/2"H with heavy-duty 13 gauge steel corner braces. 2-1/4" square red oak legs, with 5/16" hanger bolts installed, are attached to apron with nuts and washers supplied. All tables are equipped with non-skid adjustable glides for precise leveling and rubber leg boots. Table tops are attached with screws to the table aprons at the factory. Weight capacity is 500lbs1-1/4" ChemGuard Table Surface2-1/4" solid square legs, with 5/16" hanger bolts installed, supplied nuts and washers36"D x 72"W x 30"HAprons are 13/16"D x 4-1/2"H with heavy-duty 13 gauge steel corner bracesDiversified Woodcrafts Inc. is SEFA compliant and MAS Certified GreenEquipped with non-skid adjustable glides for precise leveling and rubber leg bootsLimited Lifetime WarrantyMade in the USAMinimal assembly required; legs need to be attachedSolid Oak Construction

    • View Full Product Details

  • DIVERSIFIED WOODCRAFTS Rectangle Draftng Table,2 pcs.,Adj,42"x30"x39-3/4" , 42" W 39-3/4" H, DT-61SA
    $1,730.29 23% off
    $1,330.57
    • Combination mirror and markerboard can be tilted to any angle or completely reversed while the demonstration is in progress. The unit is framed with solid oak and mounts on 1/2" diameter crossbars found in most upright sets. Unit is held secure at any angle by nylon screws in the frame.27-3/4"W x 1"D x 22-1/2"HDiversified Woodcrafts Inc. is SEFA compliant and MAS Certified GreenEasily mounts on 1/2" diameter crossbars (not included)Held secure with nylon screws in the mounting bracketsLimited Lifetime WarrantyMade in the U.S.A.Shatter resistant acrylic mirror and marker board comboSolid oak frame

    • View Full Product Details


  • DIVERSIFIED WOODCRAFTS Vise,Woodworking,Up to 3" 234708
    $407.00
    • Four student double faced workstation that provides a fully equipped science center. Unit is constructed of solid oak, oak and hardwood veneers with 1" black phenolic resin top. Unit includes a sink, two cold water/gas fixtures, two GFI protected AC duplex receptacles, two rod sockets and four book compartments. Each cabinet has four drawers and a cupboard compartment. All drawers and doors lock.1" Solid phenolic resin surface66"W x 48"D x 36"HConstructed of solid oak and oak hardwood veneersDiversified Woodcrafts Inc. is SEFA compliant and MAS Certified GreenFour student double faced workstation that provides a sink, two multiservice fixtures, two GFI protected AC duplex receptacles and two rod socketsIncludes four book compartments in the apronsLimited Lifetime WarrantyMade in the U.S.A.The cabinets have four locking drawers and a locking cupboard with shelf The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots

    • View Full Product Details

  • $160.44 15% off
    $136.37

  • FLASH FURNITURE Adjustable Table , 45-1/4" X Min: 34-1/4", Max: 47-3/4" , Cherry NAN-JN-2433-GG
    Out of Stock
    $142.49