Skip to Main Content
customer-service Help

Diversitech Motor Start Capacitors

Count on great prices, fast shipping and friendly service every time you order diversitech motor start capacitors from Zoro.

Shop Diversitech Motor Start Capacitors

$10.43

Motor Start Capacitor, 270-324 Microfarad Rating, 110-125V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 7/16 in Diameter, 3 3/8 in Case Height, 3 3/8 in Overall Height, 1 7/16 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 65 Degrees C Temp. Range, 20 Starts per Hour, Max. Power Factor 0.1, Case Material Plastic, Standards UL Recognized for US and Canada (E224674)

View Full Product Details
$26.79

Motor Start Capacitor, 270-324 Microfarad Rating, 220-250V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/16 in Diameter, 4 3/8 in Case Height, 4 3/8 in Overall Height, 2 1/16 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 65 Degrees C Temp. Range, 20 Starts per Hour, Max. Power Factor 0.1, Case Material Plastic, Standards UL Recognized for US and Canada (E224674)

View Full Product Details
$25.36

Motor Start Capacitor, 216-259 Microfarad Rating, 220-250V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/16 in Diameter, 4 3/8 in Case Height, 4 3/8 in Overall Height, 2 1/16 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 65 Degrees C Temp. Range, 20 Starts per Hour, Max. Power Factor 0.1, Case Material Plastic, Standards UL Recognized for US and Canada (E224674)

View Full Product Details
$59.36

Motor Start Capacitor, 430-516 Microfarad Rating, 220-250V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 9/16 in Diameter, 4 3/8 in Case Height, 4 3/8 in Overall Height, 2 9/16 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 65 Degrees C Temp. Range, 20 Starts per Hour, Max. Power Factor 0.1, Case Material Plastic, Standards UL Recognized for US and Canada (E224674)

View Full Product Details
$105.56

Replacement Motor Brush Set, For Use With Grainger Item Number 1LPZ4, 1LPZ5, 1LPZ6, 1LPZ7, 1LPZ8, 1LPZ9, 1LRA1, 1LRA2, 1LRA3, 1LRA4, 1LRA5, 1LRA6, 1LRA7, Universal AC/DC Carbon Brush, Package Quantity 6

View Full Product Details
$480.12

Plug-In Utility Pump, HP 1/2, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 5.09, Switch Actuation No Switch Included, Body Material Polypropylene, Flow Rate @ 5 Ft. of Head 47.0 gpm, Flow Rate @ 10 Ft. of Head 57.0 gpm, Flow Rate @ 15 Ft. of Head 47.0 gpm, Flow Rate @ 20 Ft. of Head 35.0 gpm, Max. Head 30.0 ft, Min. Sump Pit Dia. 12 in, Max. Liquid Temp. 104 Degrees F, Thermal Protection No, Discharge 3/4 in -1 1/2 in MNPT, Duty Cycle Continuous, Cord Length 15 ft

View Full Product Details
$32.50

Motor Start Capacitor, 216-259 Microfarad Rating, 330V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 9/16 in Diameter, 4 3/8 in Case Height, 4 3/8 in Overall Height, 2 9/16 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 65 Degrees C Temp. Range, 20 Starts per Hour, Max. Power Factor 0.1, Case Material Plastic, Standards UL Recognized for US and Canada (E224674)

View Full Product Details