Skip to Main Content
customer-service Help

Dixon Valve & Coupling Hose Barb Fittings

If you need dixon valve & coupling hose barb fittings we have them at everyday low prices.

Shop Dixon Valve & Coupling Hose Barb Fittings

$21.46

Male Swivel 90 Degrees Elbow, Push to Connect, Tube Size 1/4, Pipe Size 1/4 In, Tube Outside Dia. 1/4, Material of Construction Nickel Plated Brass, Length .984, Pressure 0-250 PSI, Connection Universal, NPT, BSPP, BSPT, Special Features Universal Thread, BSP/NPT, Thread Size 1/4-18, Temp. Range 0 to 160 Degrees F

View Full Product Details
$129.00

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type AL, Coupling Size 2 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 15/32 in, Overall Length 1 7/8 in, Includes Locking Arm Yes, Plug Length 1 7/8 in

View Full Product Details
$50.05

Adjustable Hydrant Wrench, Fits Less Than1-3/4 in Pentagon Nut, Length 16 1/4 in, Handle Material Plated Steel, Head Material Plated Iron, Includes Spanner for Pin or Rocker Lug Couplings

View Full Product Details