Skip to Main Content
customer-service Help

Dixon Valve & Coupling Pneumatic Condensate Auto Drains

We make finding dixon valve & coupling pneumatic condensate auto drains fast and simple every time!

Shop Dixon Valve & Coupling Pneumatic Condensate Auto Drains

DRAIN-ALL Auto Drain Valve,1/2 In. NPT,170 psi

Zoro # G5175012 Mfr # DH50-0LAAA
$1,097.03

Automatic Drain Valve, Pipe Size 1/2 in NPT, Drain Outlet Dia. 1/2 in, Max. Pressure 170 psi, Operating Temp. Range 33 Degrees to 170 Degrees F, Drain Rate @ 100 PSI 1.5 gpm, Min. Pressure 40 psi, Bowl Capacity 2 pt, Cycle Time 10 sec, Body Material Aluminum, Fiberglass, Overall Height 11 in, Overall Width 9 1/4 in, Overall Depth 10 1/2 in, Includes Install Kit, Trap

View Full Product Details
$145.00

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 1.0 gpm, Adjustable Drain Cycle 30 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 250 psi, Operating Temp. Range 33 Degrees to 265 Degrees F, Hz 60, Amps AC 0.12 A, Enclosure NEMA 4, Body Material Low Lead Brass, Overall Height 3 13/16 in, Overall Width 4 29/32 in, Overall Depth 10 in, Includes Electric Drain, Manual Blowdown Valve and a Strainer/Ball Valve

View Full Product Details
$95.13

Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 2.55 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 3 13/16 in, Overall Width 1 45/64 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord

View Full Product Details
$111.41

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 4.53 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 4 in, Overall Width 1 13/16 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord

View Full Product Details
$9.50

Flexible Coupling, Pipe Fitting Material Elastomeric Polyvinyl Chloride, Pipe Size - Pipe Fitting 6 in x 6 in, Standards ASTM C1173, Fitting Length 6 in, Inside Dia. 6-39/64 in, Max. Pressure 4.3 psi, Band Material 300 Stainless Steel, Resistant To Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays, Max. Temp. 140 Degrees F

View Full Product Details
$224.31

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 17.5 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 300 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.4 A, Enclosure IP65, Body Material Brass, Overall Height 5 in, Overall Width 4 1/4 in, Overall Depth 3 35/64 in, Includes 6 ft Power Cord, Filter Ball Valve

View Full Product Details
$9.42

Shielded Transition Coupling, Pipe Fitting Material 300 Stainless Steel, Neoprene, Pipe Size - Pipe Fitting 1-1/2 in, Standards ASTM C1460, Fitting Length 2 1/8 in, Inside Dia. 1-45/64 in x 2-1/64 in, Max. Pressure 4.3 psi, Band Material 300 Stainless Steel, Resistant To Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays, Max. Temp. 180 Degrees F

View Full Product Details
$9.86

Flexible Coupling, Pipe Fitting Material Elastomeric Polyvinyl Chloride, Pipe Size - Pipe Fitting 2 in x 2 in, Standards ASTM D5926, Fitting Length 4 in, Inside Dia. 2-45/64 in, Max. Pressure 4.3 psi, Band Material 300 Stainless Steel, Resistant To Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays

View Full Product Details
$129.00

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type AL, Coupling Size 2 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 15/32 in, Overall Length 1 7/8 in, Includes Locking Arm Yes, Plug Length 1 7/8 in

View Full Product Details
$50.05

Adjustable Hydrant Wrench, Fits Less Than1-3/4 in Pentagon Nut, Length 16 1/4 in, Handle Material Plated Steel, Head Material Plated Iron, Includes Spanner for Pin or Rocker Lug Couplings

View Full Product Details