Skip to Main Content
customer-service Help

Dixon Valve & Coupling Push On Hose Fittings

We make finding dixon valve & coupling push on hose fittings fast and simple every time!

Shop Dixon Valve & Coupling Push On Hose Fittings

$16.80

Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Female Spud, Fitting Material Steel, Thread Size 1 in, Hex Head Size 1 7/8 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F

View Full Product Details
$17.66

Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Double Spud, Fitting Material Steel, Thread Size 1 in, 3/4 in, Hex Head Size 1 7/8 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F

View Full Product Details
$3.30

Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1 1/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 3/4 in, Thread Type NPT, 3/4 in x 3/4 in, Male x Male, Hose Barb x NPT

View Full Product Details
$2.54

Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 1/2 in, Thread Type NPT, 1/2 in x 1/2 in, Male x Male, Hose Barb x NPT

View Full Product Details
$2.34

Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 1/2 in, Thread Type NPT, 3/8 in x 1/2 in, Male x Male, Hose Barb x NPT

View Full Product Details
$0.89

Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 1/4 in, Thread Type NPT, 3/8 in x 1/4 in, Male x Male, Hose Barb x NPT

View Full Product Details
$120.43

Brass Pipe Fitting Kit, Brass Pipe Fitting Material, Kit, Fitting Kit, Fitting Connection Type NPT, Pipe Size - Pipe Fitting Assorted, Number of Pieces 70, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

View Full Product Details

MILLER ELECTRIC CUP,SHIELD XT 30/40

Zoro # G4271967 Mfr # 249932
$39.88

BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow

Zoro # G3382477 Mfr # HB200/150-90
$7.69

Barbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 2 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F

View Full Product Details