customer-service Help

Djfndjk

Count on great prices, fast shipping and friendly service every time you order a djfndjk from Zoro.

Shop Djfndjk

$59.58

Straight Pipe Wrench, Aluminum, Jaw Capacity 2 in, Serrated, Overall Length 14 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details

MILWAUKEE M18 REDLITHIUM XC3.0 Battery 2-Pack

Zoro # G4934964 Mfr # 48-11-1822
$181.31 32% off
$121.88

This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 3.0 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery FUEL™ gauge.

View Full Product Details

MILWAUKEE M18 REDLITHIUM XC5.0 Starter Kit

Zoro # G0060685 Mfr # 48-59-1850
$194.42

Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC 5.0 battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions (below of/-18oz). Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 60+ M18™ cordless solutions. Upgrade to the M18™ REDLITHIUM™ XC 5.0 battery pack to instantly increase the run-time and durability of your M18™ cordless tools.

View Full Product Details
$62.35

This Ridgid 31100 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench is a must-have for those who need to tighten and loosen pipes. The steel jaws have serrated edges, which means they will not slip or slide when you are working with them. With an aluminum handle, this pipe wrench has a lightweight design that makes it easy to work with. It also has a tether capable style so you can hook it up to a vacuum hose for cleanliness and ease of use. If you need a durable straight pipe wrench, the Ridgid 31100 is the perfect choice for your needs.

View Full Product Details

MILWAUKEE M18 Six Pack Sequential Charger

Zoro # G5037925 Mfr # 48-59-1806
$129.00

The Milwaukee 48-59-1806 is a M18 sequential 6 port charger. The charger holds up to 6 batteries at a time, and charges them sequentially, one at a time. The charger also offers a compact design, integrated hang holes for vertical mounting, and a pass through plug to conserve outlet space. The new unit will charge M18 compact batteries in 30 minutes, and extended capacity (XC) batteries in 60 minutes. With this new six pack charger, users can reduce the amount of time spent changing out batteries, increasing productivity on the jobsite.

View Full Product Details

MILWAUKEE M18 & M12 Multi-Voltage Charger

Zoro # G4922486 Mfr # 48-59-1812
$69.00

The M18™ and M12™ multi-voltage charger accepts all M18™ and M12™ batteries, minimizing the need for extra chargers on the jobsite. This Combo charger requires less time to manage charge cycles, by sequentially charging the battery packs.

View Full Product Details
$267.49 6% off
$249.00

The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18™ products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 provides increased power in extreme cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery is fully compatible with 150+ M18™ solutions.

View Full Product Details
$99.35

Straight Pipe Wrench, Aluminum, Jaw Capacity 3 in, Serrated, Overall Length 24 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details
$103.41

The MILWAUKEE® M18™ ROVER™ Flood Light delivers up to 30% brighter light output than 250-watt halogen floodlights with1, 500 lumens of TRUEVIEW™ High Definition Output. The LED floodlight illuminates large workspaces with 8 high-quality LEDs. The cordless floodlight has an innovative roll cage design and a replaceable impact-resistant lens. This compact floodlight features an octagonal shape so it can be positioned and used at multiple angles, and the versatile design allows for hands-free options for a variety of applications. This floodlight has a limited lifetime LED warranty, the LEDs never need to be replaced. ROVER™ Flood Lights are built to go anywhere and withstand anything.

View Full Product Details

MILWAUKEE M18 & M12 Rapid Charger

Zoro # G1994828 Mfr # 48-59-1808
$89.00

The M18™ & M12™ rapid charger charges packs up to 40% faster, reducing downtime and maximizing productivity. The charger accepts all M18™ and M12™ batteries, providing an upgrade for both systems. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger indicates when the battery reaches an 80% charge, providing confidence that a substantial amount of work can be completed without waiting for a full charge.

View Full Product Details
$37.88

Straight Pipe Wrench, Aluminum, Jaw Capacity 1 1/2 in, Serrated, Overall Length 10 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details