Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dolphin Connectors

We have the dolphin connectors you need to get the job done right.

Featured Product

DOLPHIN COMPONENTS CORP Insulation Displacement Connector, Sealant Filled, BL, PK100 DC-100-S
$8.95
  • Insulation Displacement Connector, Wire Type Telecommunications and Electrical, Connector Type Run Tap, Fill Material Sealant, Wire Range (Run) 26 to 16 AWG, Wire Range (Tap) 26 to 16 AWG, Color Blue, Max. Insulation Dia. 0.194 in, Number of Ports 1, Application Moisture Resistant, Yes, Max. Voltage 300 V, Insulation Material PVC, Max. Temp. 221 Degrees F, Crimping Tool 4KEC3 or 4KEC4, Standards UL Listed, Package Quantity 100

  • View Full Product Details

Shop Dolphin Connectors