Door Bolt

We have the door bolt you need to get the job done right.

Shop Door Bolt

Zoro Select Bolt, Barrel, 6 In L

Zoro # G1901645 Mfr # 4PB93
$4.82

Heavy Duty Barrel Slide Bolt, Operation Type Padlockable-Surface Strike Only, Zinc Finish, Length 6 in, Width 1 5/8 in, Height 2/3 in, Bolt Length 6 in, Bolt Head Dia. 13/32 in, Throw Size 1 1/4 in, Holes per Leaf 10, Hardware Included

View Full Product Details

Rockwood Surface Bolt, Satin Chrome

Zoro # G3318761 Mfr # 580-8.26D
$27.62

Surface Bolt, Satin Chrome Finish, Material Steel/Stainless Steel, Length 8 in, Width 2 in, Height 8 in, Bolt Length 8 in, Bolt Head Dia. 3/4 in, Throw Size 1 1/8 in, Hardware Included

View Full Product Details
$20.90

Barrel Bolt, Operation Type Spring Loaded, Stainless Steel Finish, Material 304 Stainless Steel, Length 2 23/64 in, Width 15/16 in, Bolt Head Dia. 15/64 in, Throw Size 37/64 in, Hardware Included

View Full Product Details
$7.79

Cane Bolt, Latch Type Slide Latch, Zinc Finish, Color Silver, Material Steel, Bolt Length 12 in, Bolt Head Dia. 1/2 in, Width 1/2 in, Length 12 in, Throw Size 2 3/4 in, Number of Mounting Holes 4, Hardware Included

View Full Product Details
$118.84

Drop Rod, Latch Type Padlock, Powder Coated Finish, Color Black, Material Stainless Steel, Bolt Length 24 in, Bolt Head Dia. 9/16 in, Width 1 31/64 in, Length 1 in, Height 24 5/16 in, Throw Size 4 1/4 in, Max. Shackle Dia. 3/8 in, For Door Thickness 1 1/2 in, Number of Mounting Holes 8, Hardware Included

View Full Product Details
$15.99

Our steel fittings are hot- dip galvanized to prevent corrosion. Meets or exceeds ASTM A641 / A 641M standard for zinc-coated galvanized carbon steel.

View Full Product Details
$2.65

Self-Latching Gate Latch, Latch Type Gravity, Coated Finish, Color Black, Material Steel, Bolt Length 4 in, Bolt Head Dia. 11/32 in, Width 2 3/8 in, Length 4 in, Height 2 3/16 in, Throw Size 2 3/4 in, Max. Shackle Dia. 3/8 in, Number of Mounting Holes 6, Hardware Included

View Full Product Details

Zoro Select Bolt, Barrel, 3 In L

Zoro # G2764142 Mfr # 4PB97
$1.72

Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Zinc Finish, Length 3 in, Width 1 1/2 in, Height , Bolt Length 3 in, Bolt Head Dia. 5/16 in, Throw Size 1 in, Holes per Leaf 6, Hardware Included

View Full Product Details

Zoro Select Window Barrel Bolt, Zinc

Zoro # G2682276 Mfr # 1VZV3
$1.52

Window Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Zinc Finish, Material Steel, Length 2 in, Width 1 5/16 in, Height 1/2 in, Bolt Length 2 in, Bolt Head Dia. 5/16 in, Throw Size 1/2 in, Holes per Leaf 6, Hardware Included

View Full Product Details