Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Closer Hold Open

Our endless aisle includes a door closer hold open and so much more!

Featured Product

YALE Manual Hydraulic Yale 1111 Door Closer Heavy Duty Aluminum 1111BF x 689
$97.39
  • Door Closer, Yale 1111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Regular, Parallel, Color Aluminum, Exterior Door Width 36 in, Housing Height 1-7/8 in, Housing Length 9 1/16 in, Housing Depth 2 5/8 in

  • View Full Product Details

Shop Door Closer Hold Open

  • YALE Manual Hydraulic Yale 1111 Door Closer Heavy Duty Dark Bronze 1111BFx 690
    $106.39
    • Door Closer, Yale 1111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Regular, Parallel, Color Dark Bronze, Exterior Door Width 36 in, Housing Height 1-7/8 in, Housing Length 9 1/16 in, Housing Depth 2 5/8 in

    • View Full Product Details

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 410 Door Closer Heavy Duty Silver 410XHDHX689
    $171.27
    • Door Closer, Norton 410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Silver, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in, Includes Removable Stop

    • View Full Product Details

  • ZORO SELECT Manual Hydraulic GAV 3100 Door Closer Light Duty Aluminum 3100 BCPAHO 689
    $84.75
    • Door closer, GAV 3100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Steel, Arm Type Parallel, Color Aluminum, Exterior Door Width 48 in, Housing Height 1-7/8 in, Housing Length 9 1/16 in, Housing Depth 1 7/8 in, Includes Bolts, Sex Nuts

    • View Full Product Details

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 410 Door Closer Heavy Duty Dark Bronze 410xCPSx690
    $156.50
    • Door Closer, Norton 410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Color Dark Bronze, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in

    • View Full Product Details

  • NORTON Manual Hydraulic Norton 1703 Door Closer Interior and Exterior 1700H Cov x 690
    $109.71
    • Door Closer, Norton 1703 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards UL Listed, ADA Compliant No, Finish Unfinished, Arm Material Aluminum, Arm Type Parallel and Top Jamb, Regular, Color Dark Bronze, Exterior Door Width Up to 42 in, Housing Height 2 in, Housing Length 8 in, Housing Depth 2 in, Interior Door Width Up to 42 in

    • View Full Product Details

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 410 Door Closer Heavy Duty Silver 410XTPHX689
    $148.12
    • Door Closer, Norton 410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Standard, Color Silver, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in, Max. Door Opening 85 Degrees to 130 Degrees

    • View Full Product Details

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 161 Door Closer Heavy Duty Aluminum 161BF x 689 x TPN
    $64.97
    • Door Closer, Norton 161 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Non-Hold Open, Color Aluminum, Housing Height 1-7/8 in, Housing Length 9 1/16 in, Housing Depth 2 5/8 in, Max. Door Opening 180 Degrees

    • View Full Product Details

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 1601 Door Closer Heavy Duty Aluminum 1601 x 689
    $100.35
    • Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Type Standard, Sizes 1 to 6, Color Aluminum, Exterior Door Width 48 in, Housing Height 2-5/8 in, Housing Length 9 3/4 in, Housing Depth 2 7/8 in, Interior Door Width 48 in

    • View Full Product Details

  • $105.41
    • Door Closer, Yale 51 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Non-Hold Open, Color Dark Bronze, Exterior Door Width 48 in, Housing Height 2-5/8 in, Housing Length 9 3/4 in, Housing Depth 2 7/8 in

    • View Full Product Details

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 1601 Door Closer Heavy Duty Aluminum 1601BFXAL
    $125.49
    • Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Type Standard, Sizes 1 to 6, Barrier Free, ADA, Color Aluminum, Exterior Door Width 48 in, Housing Height 2-5/8 in, Housing Length 9 3/4 in, Housing Depth 2 7/8 in

    • View Full Product Details

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 164 Door Closer Heavy Duty Dark Bronze 164 x 690 x TPN
    $66.91
    • Door Closer, Norton 164 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Cast Aluminum, Arm Type Non-Hold Open, Color Dark Bronze, Housing Height 1-7/8 in, Housing Length 9 1/16 in, Housing Depth 2 5/8 in, Max. Door Opening 180 Degrees

    • View Full Product Details