Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Double Diaphragm Pump

If you need a double diaphragm pump we have them at everyday low prices.

Featured Product

DAYTON Pump, 1 1/2 HP,  230/460V, 5.8/2.9 Amp 4JMW1
$813.45
  • Centrifugal Pump, Chemical Resistant, 1 1/2 hp HP, 3 Phase, Inlet (In.) 1-1/2 NPT, Inlet Type 1-1/2 In. NPT, Outlet (In.) 1-1/4 NPT, Voltage 230/460, Amps 5.8/2.9, Housing Material 304 Stainless Steel, Impeller Material 304 Stainless Steel, Motor Enclosure ODP, Max. Head (Ft.) 65, Motor RPM 3, 450 RPM, Max. Dia. Solids (In.) 1/8, Agency Compliance CUS, Manufacturers Warranty Length 1 yr, Includes Manual

  • View Full Product Details

Shop Double Diaphragm Pump

  • ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 10.6 GPM PD03P-AES-DTT
    $350.58
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 10.6 gpm, Max. Temp - Pumps 180 Degrees F, Housing Material - Pumps Acetal, Inlet/Outlet Size 3/8 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps PTFE, Agency Compliance ATEX, CE, REACH, RoHS, Valve Type Ball, Max. Flow GPM 10.6, Max. Operating Pressure 100 psi, Ball Material PTFE, Check Seat Material Acetal, Max. Dia. Solids 1/16 in, Manifold Connection Multiport, Length 10 in, Width 6 23/32 in

    • View Full Product Details

  • $615.97
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 49 gpm, Max. Temp - Pumps 180 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 1 in, Connection Style NPT, Air Inlet Size 3/8 in FNPT, Diaphragm Material - Pumps Buna N, Valve Type Ball, Max. Flow GPM 49, Max. Operating Pressure 100 psi, Ball Material Buna N, Check Seat Material Stainless Steel, Max. Dia. Solids 3/16 in, Manifold Connection Single, Length 11 19/64 in, Width 12 1/2 in, Height 15 in

    • View Full Product Details

  • ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene PD03P-APS-PAA
    $365.69
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 10.6 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 3/8 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance CE, REACH, RoHS, Valve Type Ball, Max. Flow GPM 10.6, Max. Operating Pressure 100 psi, Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/16 in, Manifold Connection Single

    • View Full Product Details

  • ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene PD03P-ARS-PAA
    $421.98
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 10.6 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 3/8 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance CE, REACH, RoHS, Valve Type Ball, Max. Flow GPM 10.6, Max. Operating Pressure 100 psi, Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/16 in, Manifold Connection Multiport

    • View Full Product Details

  • $900.00
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 47 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Nitrile, Agency Compliance CE, REACH, RoHS, Valve Type Ball, Max. Flow GPM 47, Max. Operating Pressure 120 psi, Ball Material Nitrile, Check Seat Material Polypropylene, Max. Dia. Solids 1/8 in, Manifold Connection Single, Self-Priming Dry 15 ft

    • View Full Product Details

  • SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 45 GPM S1FB1ABWANS000.
    $1,074.22
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 45 gpm, Max. Temp - Pumps 180 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 1 in, Connection Style NPT, Air Inlet Size 1/2 in FNPT, Diaphragm Material - Pumps Buna N, Agency Compliance ATEX, CE, EAC, Valve Type 26.5 ft, Max. Flow GPM 45, Max. Operating Pressure 125 psi, Ball Material Buna, Check Seat Material UHMW Polyethylene, Max. Dia. Solids 1/4 in, Manifold Connection Single, Length 10 3/8 in

    • View Full Product Details

  • ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM 666100-362-C
    $933.00
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 35 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 1 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Nitrile, Agency Compliance ATEX, CE, REACH, RoHS, Valve Type Ball, Max. Flow GPM 35, Max. Operating Pressure 120 psi, Ball Material Acetal, Check Seat Material Polypropylene, Max. Dia. Solids 1/8 in, Manifold Connection Single, Self-Priming Dry 10 ft

    • View Full Product Details

  • $577.00
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 14 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1/2 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance CE, REACH, RoHS, Valve Type Ball, Max. Flow GPM 14, Max. Operating Pressure 100 psi, Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 3/32 in, Manifold Connection Multiport

    • View Full Product Details

  • $885.00
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 47 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance CE, REACH, RoHS, Valve Type Ball, Max. Flow GPM 47, Max. Operating Pressure 120 psi, Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/8 in, Manifold Connection Single

    • View Full Product Details

  • ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene PD01P-HPS-PAA-A
    $361.00
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 5.3 gpm, Max. Temp - Pumps 225 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1/4 in, Connection Style NPT/BSP, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance CE, REACH, RoHS, Valve Type Ball, Max. Flow GPM 5.3, Max. Operating Pressure 125 psi, Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/16 in, Manifold Connection Single

    • View Full Product Details

  • $1,006.00
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 47 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps PTFE, Agency Compliance CE, REACH, RoHS, Valve Type Ball, Max. Flow GPM 47, Max. Operating Pressure 120 psi, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 1/8 in, Manifold Connection Single, Self-Priming Dry 15 ft

    • View Full Product Details