Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Double Diaphragm Pumps

If you need double diaphragm pumps we have them at everyday low prices.

Featured Product

$259.87
  • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 5 gpm, Max. Temp - Pumps 120 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1/2 in, Connection Style Hose Barb, Air Inlet Size 1/4 in Barb, Diaphragm Material - Pumps Santoprene(R), Valve Type Ball, Max. Flow GPM 5, Max. Operating Pressure 80 psi, Check Seat Material Santoprene(R), Max. Dia. Solids 1/8 in, Manifold Connection Single, Length 4 1/2 in, Width 3 1/4 in, Height 5 3/4 in, Self-Priming Dry 15 ft

  • View Full Product Details

Shop Double Diaphragm Pumps

  • $202.49
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 5 gpm, Max. Temp - Pumps 120 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1/2 in, Connection Style Hose Barb, Air Inlet Size 1/4 in Barb, Diaphragm Material - Pumps Viton(R), Valve Type Ball, Max. Flow GPM 5, Max. Operating Pressure 80 psi, Ball Material Viton(R), Check Seat Material Viton(R), Max. Dia. Solids 1/8 in, Manifold Connection Single, Length 4 1/2 in, Width 3 1/4 in, Height 5 3/4 in

    • View Full Product Details

  • Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene
    $361.00
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 5.3 gpm, Max. Temp - Pumps 225 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1/4 in, Connection Style NPT/BSP, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 5.3, Max. Operating Pressure 125 psi, Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/16 in, Manifold Connection Single

    • View Full Product Details

  • Agricultural Sprayer Pump,3/8 NPT,2.1GPM
    $132.09
    • Electric Sprayer Pump, Inlet/Outlet 3/8 in FNPT, Housing Material - Pumps Polypropylene, Max. Temp - Pumps 140 Degrees F, Max. Flow 2.1 gpm, Max. Pressure - Pumps 60 psi, Voltage - Pumps 12V DC, Diaphragm, Diaphragm Material Santoprene(R), Check Valve Viton(R), Pressure On 40, Pressure Off 60, Length (In.) 7.65 in, Width (In.) 3.24 in, Height (In.) 3.63 in, Prime in Feet 8, GPM @ 0 PSI 2.1, GPM @ 20 PSI -, GPM @ 40 PSI -, Motor Type TENV, Self-Priming Yes, 10 A Fuse Amps, Operates on Demand

    • View Full Product Details

  • $641.00
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 13 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1/2 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Urethane, Agency Compliance CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 13, Max. Operating Pressure 100 psi, Ball Material Polyurethane, Check Seat Material Polypropylene, Max. Dia. Solids 3/32 In., Manifold Connection Multiport, Length 14 In.

    • View Full Product Details

  • $615.97
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 49 gpm, Max. Temp - Pumps 180 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 1 in, Connection Style NPT, Air Inlet Size 3/8 in FNPT, Diaphragm Material - Pumps Buna N, Valve Type Ball, Max. Flow GPM 49, Max. Operating Pressure 100 psi, Ball Material Buna N, Check Seat Material Stainless Steel, Max. Dia. Solids 3/16 in, Manifold Connection Single, Length 11 19/64 in, Width 12 1/2 in, Height 15 in

    • View Full Product Details

  • Double Diaphragm Pump, Acetal, Air Operated, Viton, 2.5 GPM
    $221.00
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 2.5 gpm, Max. Temp - Pumps 120 Degrees F, Housing Material - Pumps Acetal, Inlet/Outlet Size 3/8 in, Connection Style Hose Barb, Air Inlet Size 1/4 in Barb, Diaphragm Material - Pumps Viton(R), Valve Type Ball, Max. Flow GPM 2.5, Max. Operating Pressure 75 psi, Ball Material Polypropolyne, Check Seat Material Viton(R), Max. Dia. Solids 1/8 in, Manifold Connection Single, Length 6 in, Width 2 3/8 in, Height 4 in

    • View Full Product Details

  • Potable Water Supply Pump,12 VDC,174 GPH
    $78.99
    • On-Demand Potable Water System Pump, Max. Pressure - Pumps 50 psi, Housing Material - Pumps Polypropylene, Diaphragm Material - Pumps Santoprene(R), Max. Flow 2.9 gpm, Voltage - Pumps 12V DC, Power Type Electric, Diaphragm, Automatic, Inlet/Outlet 3/8 in HB, Flow 2.9 gpm, Pressure On 30, Pressure Off 50, Self-Priming 9 ft, Length 9 in, Width 6 in, Height 4 3/4 in, Includes Built In Bypass

    • View Full Product Details

  • Pump,Marine/Rv,12VDC,3/8 in.FNPT
    $121.39
    • On-Demand General Purpose Diaphragm Pump, Max. Pressure - Pumps 30 psi, Housing Material - Pumps Polypropylene, Diaphragm Material - Pumps Santoprene(R), Max. Flow 2.3 gpm, Voltage - Pumps 12V DC, Power Type Electric, Diaphragm, Automatic, Inlet/Outlet 3/8 in FNPT, Flow 2.3 gpm, Pressure On 20, Pressure Off 30, Self-Priming 6 ft, Length 8 1/8 in, Width 3 1/4 in, Height 3 3/4 in, Includes 12V DC Motor with Ball Bearings, Pressure Switch, Two 11 in Lead Wires

    • View Full Product Details

  • Dispensing Pump,Floor Standing,2-3/4in.H
    $204.69

  • Pump,Demand,12 Vdc
    $105.39
    • Automatic Demand Water System Pump, Max. Pressure - Pumps 35 psi, Housing Material - Pumps Polypropylene, Diaphragm Material - Pumps Santoprene(R), Max. Flow 1.0 gpm, Voltage - Pumps 12V DC, Power Type Electric, Diaphragm, Inlet/Outlet 3/8 In. HB, Check Valve Viton, Flow 1 gpm, Fuse Amps 5A, Pressure On 25, Pressure Off 35, Prime in Feet 3, Self-Priming Yes, Standards IAPMO and CSA Listed, Includes 3/8 In. Inner Diameter Hose, Two Piston

    • View Full Product Details

  • Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM
    $933.00
    • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 35 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 1 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Nitrile, Agency Compliance ATEX, CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 35, Max. Operating Pressure 120 psi, Ball Material Acetal, Check Seat Material Polypropylene, Max. Dia. Solids 1/8 in, Manifold Connection Single, Self-Priming Dry 10 ft

    • View Full Product Details