Skip to Main Content
customer-service Help

Drain Cutter

We have the drain cutter you need to get the job done right.

Shop Drain Cutter

RIDGID Double Cutter,2 In. W,Steel

Zoro # G2935746 Mfr # 92510
$22.40

Double Cutter, For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007, Size 2 in W, Connection Size 5/8 in, 3/4 in, Number of Blades 2, Material Steel, Number of Pieces 1, Includes Blade, Blade Holder, Male Coupling

View Full Product Details
$4.64

Fast-cutting cut-off wheel for steel and stainless steel (INOX) with very long service life.

View Full Product Details

RIDGID Drain Cleaning Tool Set,Steel

Zoro # G2438572 Mfr # 48482
$61.42

Drain Cleaning Tool Set, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 7/8 in to 1-3/8 in, Connection Size 3/8 in, 5/8 in, Material Steel, Number of Pieces 5, Includes 1 in Grease Cutter, 1-3/8 in C Cutter, 4 in Long Drop-Head Auger, 7/8 in Bulb Auger, Coupling Pin Key

View Full Product Details
$16.35

Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 71 in, Broom Handle Material Fiberglass, Broom Handle Tip Material Polypropylene, Broom Handle Color Yellow, Color Coding System No, For Use With Brushes, Squeegees, Handle, Includes Metal Tip, Features Fiberglass Pole with Metal Tip, Color Yellow

View Full Product Details

RIDGID Double Cutter,3 In. W,Steel

Zoro # G2370225 Mfr # 92520
$26.14

Double Cutter, For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007, Size 3 in W, Connection Size 5/8 in, 3/4 in, Number of Blades 2, Material Steel, Number of Pieces 1, Includes Blade, Blade Holder, Female Coupling

View Full Product Details
$596.55

Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle

View Full Product Details
$31.46

Retrieving Auger, For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007, Size 2-9/16 in, Connection Size 5/8 in, 3/4 in, Material Steel, Number of Pieces 1, Includes Female Coupling

View Full Product Details
$840.14

Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set

View Full Product Details
$2,003.63

Sectional Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/4 in to 4 in, Max. Run 150 ft, HP 1/2, Operating Speed 600 RPM, Corded, Voltage 115V AC, Hz 60, Application For Use in Homes, Industry and Institutions, Standards Approved To UL Standards, NRTLC, Features Adjustment Knob To Change From 5/8 in To 7/8 in Cable, GFI Protected, Instant-Acting Clutch, Rear Handle For Easy Transporting, Rubber Feet For A Solid Platform

View Full Product Details
$200.77

Drain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No

View Full Product Details
$820.91

Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Features Autofeed Attachment Included, Includes 3/8 in x 75 ft IW Cable, T-260 Tool Set

View Full Product Details