Drain Tool
We make finding a drain tool fast and simple every time!
Featured Product
Tub Drain Wrench, Zinc, Compatible with Manufacturer Part Number 6020, Hex, Wrench Size 1 1/2 in, Overall Length 6 1/8 in, Overall Diameter 1 3/4 in, Patented Design to Install and Remove Tub Drains Without Scratching Fine Finishes. the only Tool of Its Kind That can be Turned With a 3/8 in or 1/2 in Ratchet Wrench and Extension From Either End, Install and Remove Bath Tub Drains With or Without Cross Bars, For Inside Diameter 13/16 in to 7/8 in, SAE, Not Adjustable, Self-Adjusting
View Full Product DetailsTub Drain Wrench, Zinc, Compatible with Manufacturer Part Number 6020, Hex, Wrench Size 1 1/2 in, Overall Length 6 1/8 in, Overall Diameter 1 3/4 in, Patented Design to Install and Remove Tub Drains Without Scratching Fine Finishes. the only Tool of Its Kind That can be Turned With a 3/8 in or 1/2 in Ratchet Wrench and Extension From Either End, Install and Remove Bath Tub Drains With or Without Cross Bars, For Inside Diameter 13/16 in to 7/8 in, SAE, Not Adjustable, Self-Adjusting
View Full Product DetailsShop Drain Tool
Waste Drain Tool For Twist And Lever Waste Drains
View Full Product DetailsDrain Cleaning Tool, For Use With Shower, Sinks, Tub and Bath Drains
View Full Product DetailsDrain Cleaning Tool, For Use With Shower, Sinks, Tub and Bath Drains
View Full Product DetailsDrain Cleaning Tool, For Use With Shower, Sinks, Tub and Bath Drains, Size 26 in, Material Resin
View Full Product DetailsDrain Cleaning Tool, For Use With Shower, Sinks, Tub and Bath Drains, Size 26 in, Material Resin
View Full Product DetailsThe MILWAUKEE® M12™ AIRSNAKE™ Drain Cleaning Air Gun Kit is the industry's only drain cleaning machine designed to clear through drain covers and traps with powered air. The cordless air gun enables users to clear clogged drains while leaving fixtures and drain covers intact. The tool is designed for 1"-4" drain lines and has the power to clear up to 35 ft. past vent stacks and tees. The drain cleaning air gun has a variable pressure dial providing complete control when working on delicate pipe systems. Powered air flushes water out of pipes, completely removing grease and sludge from pipe walls. Drain professionals, plumbers, and facility maintenance will be able to work faster when clearing clogs with the ability to work over sinks and eliminate retrieval mess. The M12™ AIRSNAKE™ is powered by Milwaukee M12™ REDLITHIUM™ battery packs, providing more work per charge and more work over pack life. Built-in REDLINK™ Intelligence gives optimized performance and overload protection against abusive situations.
View Full Product DetailsThe MILWAUKEE® M12™ AIRSNAKE™ Drain Cleaning Air Gun Kit is the industry's only drain cleaning machine designed to clear through drain covers and traps with powered air. The cordless air gun enables users to clear clogged drains while leaving fixtures and drain covers intact. The tool is designed for 1"-4" drain lines and has the power to clear up to 35 ft. past vent stacks and tees. The drain cleaning air gun has a variable pressure dial providing complete control when working on delicate pipe systems. Powered air flushes water out of pipes, completely removing grease and sludge from pipe walls. Drain professionals, plumbers, and facility maintenance will be able to work faster when clearing clogs with the ability to work over sinks and eliminate retrieval mess. The M12™ AIRSNAKE™ is powered by Milwaukee M12™ REDLITHIUM™ battery packs, providing more work per charge and more work over pack life. Built-in REDLINK™ Intelligence gives optimized performance and overload protection against abusive situations.
View Full Product DetailsTub Drain Wrench, Aluminium, Open End, Overall Length 6 in, Both Ends of the Tool Can Be Used with 3/8 or 1/2 in Ratchet., Install and Remove Bath Tub Drains with or without Cross Bars, Not Adjustable
View Full Product DetailsTub Drain Wrench, Aluminium, Open End, Overall Length 6 in, Both Ends of the Tool Can Be Used with 3/8 or 1/2 in Ratchet., Install and Remove Bath Tub Drains with or without Cross Bars, Not Adjustable
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle
View Full Product DetailsDrain Cleaner, Drum Material Polyethylene, Chuck Type 3-Jaw Collet, Manual or Drill Operated, Handle Type Ergonomically Designed, Power Spin, Autofeed Trigger Technology, Cable Type Maxcore
View Full Product DetailsDrain Cleaner, Drum Material Polyethylene, Chuck Type 3-Jaw Collet, Manual or Drill Operated, Handle Type Ergonomically Designed, Power Spin, Autofeed Trigger Technology, Cable Type Maxcore
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set
View Full Product DetailsSink Drain Wrench, Rubber, Zinc, Compatible with Manufacturer Part Number 03710, Wrench Size 4 1/4 in, Overall Length 13 in, Overall Diameter 5 3/8 in, Fits Hex Nuts and All 4-, 6- and 8-Tab Locking Nuts on Strainer Drains. Square End of the Tool is Specifically Designed for Tightening Stand-Up Shower Drains, Use With Locking Nuts on Strainer Drains, Drop in Shower Drains, Sink Baskets, Sink Drains, For Inside Diameter 4 1/4 in, SAE, Not Adjustable, Self-Adjusting
View Full Product DetailsSink Drain Wrench, Rubber, Zinc, Compatible with Manufacturer Part Number 03710, Wrench Size 4 1/4 in, Overall Length 13 in, Overall Diameter 5 3/8 in, Fits Hex Nuts and All 4-, 6- and 8-Tab Locking Nuts on Strainer Drains. Square End of the Tool is Specifically Designed for Tightening Stand-Up Shower Drains, Use With Locking Nuts on Strainer Drains, Drop in Shower Drains, Sink Baskets, Sink Drains, For Inside Diameter 4 1/4 in, SAE, Not Adjustable, Self-Adjusting
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No
View Full Product DetailsTub Drain Tool Remover, Capacity (In.) 1-1/2, Hex Size (In.) 1-3/4, Overall Length (In.) 1-1/2, Construction Steel, Features Gold Plated Finish, Teeth Bite Into Drain and Will Not Slip, Function Removing Tub Drains
View Full Product DetailsTub Drain Tool Remover, Capacity (In.) 1-1/2, Hex Size (In.) 1-3/4, Overall Length (In.) 1-1/2, Construction Steel, Features Gold Plated Finish, Teeth Bite Into Drain and Will Not Slip, Function Removing Tub Drains
View Full Product Details