Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Corded

We make finding a drill corded fast and simple every time!

Featured Product

3/8In Corded Drill
$59.98
  • Electric Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 2600, 6.3 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 11 in, Tool Weight 3.4 lb, Gear Train Single, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features Service Minder Brushes

  • View Full Product Details

Shop Drill Corded