Skip to Main Content
customer-service Help

Drill Kit

Our endless aisle includes a drill kit and so much more!

Shop Drill Kit

MILWAUKEE M18 FUEL 2-Tool Combo Kit

Zoro # G6542949 Mfr # 2997-22
$454.56

The M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

View Full Product Details
$178.60

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushed Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 300 UWO, Max. Torque 300 in-lb, Battery Included (2) 11A168, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 8 3/4 in, Tool Weight 4.7 lb

View Full Product Details

DEWALT Impact Driver,Pistol Grip,20VDC

Zoro # G7231041 Mfr # DCF809C2
$206.61

Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1, 700 in-lb, Voltage 20V DC, Brushless Motor Yes, Free Speed 2, 800 RPM, Impacts per Minute 3, 200, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 1.5 Ah, Battery Model No. Mfr. No. DCB201, Battery Series 20V Max, Charger Included Yes, Charger Model Mfr. No. DCB107, Case Included Yes

View Full Product Details

DEWALT Reciprocating Saw,Cordless

Zoro # G0746605 Mfr # DCS369P1
$416.74

Reciprocating Saw, Cordless, Series Atomic 20V Max, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2, 800, Variable Speed Yes, Tool Length 12 1/2 in, Tool Weight 3.13 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool (1) Battery, (1) Charger, Voltage 20V DC, Battery Series 20V Max, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Model No. (1) Mfg. No. DCB205

View Full Product Details
$156.46

Drill, Voltage 20V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 20V MAX* Premium Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Power 460 UWO, Max. Torque Not Specified, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB183, Chuck Keyless, Tool Length 6 7/8 in, Tool Weight 3.4 lb, Includes Belt Hook

View Full Product Details
$179.25

Drill, Voltage 20V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 20V MAX* Premium Series, No Load RPM 0 to 450/0 to 1300/0 to 2000 RPM, Chuck Size 1/2 in, Max. Power 820 UWO, Max. Torque Not Specified, Battery Included No, Transmission 3-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB182, Chuck Keyless, Tool Length 6 7/8 in, Tool Weight 4.6 lb, Includes 360 Degree Side Handle, Belt Hook

View Full Product Details
$342.39

Circular Saw Kit, Power Source Cordless, Series ATOMIC, Primary Saw Application Wood, Blade Dia. 4 1/2 in, Max. Blade Speed 4, 500 RPM, Blade Side Left, Shoe Material Steel, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 1 9/16 in, Max. Cutting Depth @ 45 Deg. 1 in, Tool Length 17 in, Tool Weight 5.5 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20V DC, Number of Batteries Included 1, Battery Capacity 5.0 Ah

View Full Product Details

MILWAUKEE Cordless Combination Kit,5.0Ah,w/Saw

Zoro # G7957995 Mfr # 2997-22, 2719-20
$618.96 32% off
$420.53

Cordless Combination Kit, Voltage 18.0, Number of Tools 3, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Cordless Tool Battery Type Li-Ion, Series M18 FUEL(TM), 483A47 Hammer Drill, 481H96 Impact Driver, 419J60 Reciprocating Saw, 23Y581 Charger, 35GJ99 Battery Included, Battery Capacity 5.0Ah, Battery Pack Replacement 35GJ99, Carrying Case Kit Box, Includes (2) Belt Clip, (2) Bit Holder, Side Handle

View Full Product Details

DEWALT Grinder, 20V DC, 5 in Wheel Dia.

Zoro # G2119121 Mfr # DCG416B
$244.21

Grinder, Bare Tool, Voltage 20 V DC, Wheel Dia. 5 in, 9, 000 RPM No Load RPM, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Switch Type Paddle, Lock-on No, Lock-off Yes, Tool Length 12 1/4 in, Battery Included Bare, Speed Type Single, Battery Pack Replacement Mfr. No. DCB609, Spindle Thread Size 5/8 In.-11, Tool Weight 3.9 lb, Features FLEXVOLT Advantage(TM)Kickback BrakeBrakeE-Clutch(TM) E-Switch Protection(TM)Tool Connect(TM) Chip Ready, Includes 4 1/2 in. T27 Guard Wheel Flange

View Full Product Details

MILWAUKEE M18 Compact 1/2" Drill Driver

Zoro # G7475921 Mfr # 2606-20
$119.00

The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1, 800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.

View Full Product Details
$252.84

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Premium Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Power 460 UWO, Max. Torque Not Specified, Battery Included (2) Mfr. No. DCB203, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB203, Chuck Keyless, Tool Length 6 7/8 in, Tool Weight 3.4 lb

View Full Product Details